Beli generator kw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- MultiPro Genset Bensin GN (Generator Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- Tiger Genset TDG3500AE & TDG5000AE (Generator)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- PERKINS Genset Tipe SilentDeskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
Daftar Harga generator kw Terbaru March 2026
| Hyundai Genset Diesel Silent | Rp23.999.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
| Denyo Generator Kubota (Genset) | Rp219.999.900 |
| MultiPro Genset Bensin GN (Generator Bensin) | Rp3.199.900 |
| Denyo Generator Isuzu (Genset) | Rp519.999.900 |
| Hyundai Generator Bensin (Genset) | Rp5.199.900 |
| FIRMAN Generator Diesel Silent (Genset) | Rp119.999.900 |
| Freshgen Generator AC 3 Fasa (Mesin Genset) | Rp13.999.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P102093436-4.jpg)
/P102122556-1.jpg)
/P101005502-1.jpg)
/P102122563-1.jpg)
/czP102093467-5.jpg)
/P102540280-1.jpg)
/P102045350-1.jpg)

/P102045343-1.jpg)
/P101005150-1.jpg)
/p0P103759900-1.jpg)
/3kP102174128-2.jpg)
/P101005152-1.jpg)
/P102046845-1.jpg)