Beli generator 10kva diesel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- Yamaha Generator Conventional (Mesin Genset)Deskripsi:Yamaha memiliki range produk Generator Conventional yang lengkap dengan kapasitas tangki bahan bakar 4L digunakan untuk industri manufaktur, jasa, dan pemakaian rumah tanggaatribut:
- Rated Power (W): 650
- Frequency (Hz): 50
- Voltage (V): 220
- Fuel Tank Capacity (L): 4
- Dimension (L x W x H) (mm): 367x312x375
- Engine Type: 2 Stroke
- Maximum Power (W): 780
- Noise Level (dBa): 57
- Operating Time: 6.0Hours
- Starting System: Recoil
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Yamaha Generator 4 Tak (Mesin Genset)atribut:
- Phase: 1
- Voltage (V): 220
- Frequency (Hz): 50
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- Tiger Genset TNG4500 - TNG6500 AE+B+W (Generator)atribut:
- Fuel Tank Capacity (L): 25
- Voltage (V): 220
- Frequency (Hz): 50
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Starting System: Recoil/Electric
- Tiger Genset TDG3500AE & TDG5000AE (Generator)atribut:
- Rated Power (W): 4800
- Rated Current (A): 8.2
- Voltage (V): 220
- Frequency (Hz): 50
- Fuel Tank Capacity (L): 15
- Dimension (L x W x H) (mm): 715x480x645
- Engine Type: Single-cylinder, vertical, 4 stroke, air-cooled, direct-injection
- Ignition System: Transistorized self-excitation comstant voltage (AVR)
- Maximum Power (W): 5000
- Model : TD186FE
- Oil Capacity (L): 1.65
- Starting System: Recoil / Electric
- Tiger Genset EPN2900DX & EPN3900DX (Generator)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- Tiger Genset TNG1500Aatribut:
- Rated Power (W): 800
- Fuel Tank Capacity (L): 5.5
- Voltage (V): 220
- Frequency (Hz): 50
- Oil Capacity (L): 0.3
- Dimension (L x W x H) (mm): 455x370x380
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Max.Output (HP): 2.8
- Maximum Power (W): 880
- Model : TE154
- Rated Current (A): 4
- Starting System: Recoil
Daftar Harga generator 10kva diesel Terbaru October 2025
Yamaha Genset Diesel (Genset Diesel) | Rp119.999.900 |
Honda Power Product Generator (Mesin Genset) | Rp6.999.900 |
Hyundai Genset Diesel Silent | Rp23.999.900 |
Yamaha Generator Conventional (Mesin Genset) | Rp3.799.900 |
Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
Yamaha Generator 4 Tak (Mesin Genset) | Rp7.099.900 |
Hyundai Generator Bensin (Genset) | Rp5.199.900 |
Denyo Generator Kubota (Genset) | Rp219.999.900 |
Denyo Generator Isuzu (Genset) | Rp519.999.900 |
Yamaha Generator Inverter (Genset) | Rp16.999.900 |
Data diperbarui pada 01/10/2025 (Harga belum termasuk PPN)