Beli gelas beaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- Bohemia (Simax) Beaker Glass Low Form (Gelas Kimia)Deskripsi:With spout. From 25 ml with graduation.atribut:
- Autoclavable: Yes
- Material: Boro 3.3
- Shape: Low
- Spout: Yes
- UNSPSC: 41121803
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- YUTAKAMAKE UV Silver Sheet #3000atribut:
- Color: Silver
- Material (Sheet): Polyethylene (PE)
- Extensibility (%): Vertical 19.6, Horizontal 17.5
- Tear Strength (N): Vertical 150, Horizontal 104
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- Non Brand Terpal Plastik A2atribut:
- Type: A2
- Color: Biru/Silver
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- DURAN Funnels With Short StemDeskripsi:Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- Kartell Staining Rackatribut:
- Dimensions (mm): 695x86x21
- Material: PP
Daftar Harga gelas beaker Terbaru March 2026
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp67.900 |
| Bohemia (Simax) Beaker Glass Low Form (Gelas Kimia) | Rp1.099.900 |
| PYREX Labu Erlenmeyer | Rp98.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| Suji Gelas Beaker | Rp22.900 |
| BOROSIL Beaker Glass Low Form (Gelas Kimia) | Rp35.900 |
| Deli Paper Shredder | Rp259.900 |
| YUTAKAMAKE UV Silver Sheet #3000 | Rp209.900 |
| DURAN Beaker Glass (Gelas Kimia) | Rp82.900 |
| Non Brand Terpal Plastik A2 | Rp129.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102078785-1.jpg)
%20Beaker%20Glass%20Low%20Form%20(Gelas%20Kimia)/0sP111201028-1.jpg)

/1mP102079058-2.jpg)

/39P103663117-2.jpg)


/6sP103455244-1.jpg)

/9dP109407337-1.jpg)
/bzP105020431-1.jpg)
/8fP103518303-1.jpg)

/P102079393-1.jpg)
/P103083746-1.jpg)