Beli gedore impact socket 60 mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GEDORE Impact SocketDeskripsi:-Enlarging the contact area on the unit drive, makes it difficult for bolt to chip.
- GEDORE Impact Socket with Impact Fix Lockatribut:
- Input Drive: 25.4mm
- GEDORE Set Kunci Sokatribut:
- Input Drive: 6.35mm
- Socket Contents: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm
- Handle Contents: Ratchet handle (2090U-3), extension bar (2090-4
- GEDORE Combination SpannerDeskripsi:-The surface with satin finish makes it difficult to slip.-The spanner part has the specification that can withstand high loading due to the reinforcing shaft.-The offset angle of the box end part is 10°, and it firmly grips a nut/bolt that is recessed to
- GEDORE Long SocketDeskripsi:-Thanks to the Knurling process around the socket it demonstrates anti-slip effect even when trying to turn with fingers.atribut:
- Input Drive: 6.35mm
- GEDORE Ratchet HandleDeskripsi:-Switches forward and reverse rotations with the dial on the head.-The number of gears is 72, allowing smooth and slight movements.-Grip is made of anti-slip composite material.atribut:
- Input Drive: Convex 6.35mm
- Total Length: 129mm
- GEDORE Set Kunci Sokatribut:
- Input Drive: 12.7mm
- STAHLWILLE 1inch Impact Socketatribut:
- Finish: Gunmetal Finish
- Ratchet Drive Size (inch): Square Drive 1
- Individual/Set: Individual Tools
- KO-KEN Impact Socket 17400Matribut:
- Outlet Corner: 1-1/2inch
- Socket Form: 6 corners
- Kennedy Impact Socket 1 inchatribut:
- Material: Chrome Molybdenum Steel
- Number of Points: 6
- Socket Depth: Standard
- Size System: Metric
- Drive Type: Square
- Finish/Coating: Black Oxide
- Socket Type: Impact Socket
- Drive End Diameter (mm): 54
- Drive Size (inch): 1
- JTC Impact Socketatribut:
- Square Drive: 1 Inch
Daftar Harga gedore impact socket 60 mm Terbaru December 2025
| GEDORE Impact Socket | Rp799.900 |
| GEDORE Impact Socket with Impact Fix Lock | Rp869.900 |
| GEDORE Unit Drive Socket | Rp139.900 |
| GEDORE Accessories for Socket Wrenches 1/2 | Rp3.999.900 |
| GEDORE Set Kunci Sok | Rp3.399.900 |
| GEDORE Combination Spanner | Rp209.900 |
| GEDORE Long Socket | Rp149.900 |
| GEDORE Ratchet Handle | Rp859.900 |
| Green Leaf Jerrycan (Jerigen Plastik) | Rp32.000 |
| GEDORE Set Kunci Sok | Rp6.699.900 |
Data diperbarui pada 07/12/2025 (Harga belum termasuk PPN)



























































































































































/P102947216-1.jpg)

/P102320686-1.jpg)





/P101509938-1.jpg)