Beli geared motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dr. OSHA Sepatu Safety Ankle Boots Deluxe Terra S2 Composite 9230 Waterproof (Sepatu Proyek)Deskripsi:Heavy Duty Boot Dengan bahan yang sangat kuat dan anti jamur, dengan Baja Toe Cap dengan Kekuatan 200 J & 15.000N yang dapat melindungi kaki anda dengan sempurna, Sepatu Safety ini juga dilengkapi dengan anti dust dan juga Deluxe Padded Collar yang akan membuat Kaki anda tetap nyaman saat pengunaan dalam waktu yang lama.atribut:
- Color: Brown
- Outsole: Rubber-PU
- Toe Cap: S2 Waterproof Composite Toe Cap
- SNI License: Yes
- SNI Number: 311/W/RE/B/IX/2017
- Dr. OSHA Sepatu Safety Ankle Boots Deluxe Terra S1 Composite 9230 (Sepatu Proyek)Deskripsi:Heavy Duty Boot Dengan bahan yang sangat kuat dan anti jamur, dengan Baja Toe Cap dengan Kekuatan 200 J & 15.000N yang dapat melindungi kaki anda dengan sempurna, Sepatu Safety ini juga dilengkapi dengan anti dust dan juga Deluxe Padded Collar yang akan membuat Kaki anda tetap nyaman saat pengunaan dalam waktu yang lama.atribut:
- Color: Brown
- Outsole: Rubber-PU
- Toe Cap: S1 Composite Toe Cap
- SNI License: Yes
- SNI Number: 311/W/RE/B/IX/2017
- Mitsubishi Electric Geared MotorDeskripsi:The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.atribut:
- Frequency (Hz): 50/60/60
- Power Supply: Three-phase
- ABB Geared Motor DeviceDeskripsi:Geared Motor Device 24...30V Ac-Dc E1.2
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- TRUSCO Handrail for Work PlatformDeskripsi:-It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
- Vixal Pembersih Porselenatribut:
- Product Form: Liquid
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Fuji Electric LV-Inverter FRENIC-eHVACatribut:
- Phase: 3
- Voltage (V): 400
- Type: EMC Filter Built In
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stageatribut:
- Stage: 3
- KRISBOW Ladder Step Wide (Tangga Lipat)Deskripsi:-Anti Corrosion-Light Weight-Easy to Useatribut:
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- ABB Shunt Closing ReleaseDeskripsi:Shunt Closing Release 24V Ac-Dc E1.2..E6.2-Xt7M
- AP Boots Sepatu Boots Safety AP Safety S5 Warna Kuning (Sepatu Proyek)Deskripsi:Safety Boots Terbaik – Standar InternasionalSepatu AP Boots Safety adalah sepatu boots safety pertama dengan kategori S5 dan memiliki standar keamanan EN – 20345. Sepatu boots safety AP Boots juga dilengkapi dengan pelindung ujung kaki dari baja (protective steel to cap) yang mampu melindungki kaki sampai dengan 200 joules.Sepatu boots safety AP juga dilengkapi dengan lapisan pelindung pada sole nya yang dibuat dari baja anti translucent. Selain warna kuning dan putih, AP Safety juga dapat diperoleh dengan warna hijau dan beberapa warna lainnya. Dilengkapi dengan fitur anti jamur, AP Safety menjamin kebersihan dan segi higienis pemakainya.Sepatu AP Safety juga memakai 3M Scothlite dan bahan reflektif pada bagian belakangnya. Ini adalah standar keamanan internasional untuk pemakai sepatu boots di area yang penerangannya minim. Bahan tekstil yang digunakan juga bebas dari bahan2 kimia berbahaya dan dibuat dengan standar Oeko-Tex yang diaplikasikan ke produksi alat-alat yang dapat digunakan untuk bayi.Dengan semua standar keamanan internasional yang disebutkan diatas, sepatu safety AP Boots menjadi salah sepatu terbaik di dunia.atribut:
- Color: Yellow
- Tipe: Long
- Orientalmotor DC Propeller FanDeskripsi:fan MD1225-24H• We offer a set that includes the necessary peripherals and the fan. ( T-MD1225-24HG )IncludedFan: Extension cable
- Mitsubishi Electric Geared Motor GM-SB SeriesDeskripsi:Installation locationIndoors (no corrosive gas, oil mist, flammable gas, dust, etc.)atribut:
- Output (kW): 0.4
- Power Supply: Three-phase
- Voltage (V): 200/200/220
- Reduction Ratio: 50
- Frequency (Hz): 50/60/60
- Shape of Shaft: Shaft With Keyway
- Accessories: Shaft End Key
- Altitude (m): Below 1,000m above sea level
- Ambient Humidity: 90%RH or less
- Brake: With Brake
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Number of Poles: 4P
- Operating Ambient Temperature (°C): -15 to +40℃ (no freezing)
- Output Shaft Rotation Speed at 50/60Hz (rpm): 30/36
- Protective Structure: Indoor Type (IP44 Equivalent)
- Rating: Continuous
- Rotation Speed at 50/60Hz (rpm): 30/36
- Safety Ratio: 1
- usage environment: Indoor
Daftar Harga geared motor Terbaru March 2026
| Dr. OSHA Sepatu Safety Ankle Boots Deluxe Terra S2 Composite 9230 Waterproof (Sepatu Proyek) | Rp1.199.900 |
| Dr. OSHA Sepatu Safety Ankle Boots Deluxe Terra S1 Composite 9230 (Sepatu Proyek) | Rp1.199.900 |
| Mitsubishi Electric Geared Motor | Rp7.199.900 |
| ABB Geared Motor Device | Rp10.999.900 |
| Milton Geared Motor | Rp5.399.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| TRUSCO Handrail for Work Platform | Rp1.899.900 |
| Vixal Pembersih Porselen | Rp4.900 |
| Mitsubishi Electric Geared Motor GM-SSY-R Type | Rp14.999.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Dr_%20OSHA%20Sepatu%20Safety%20Ankle%20Boots%20Deluxe%20Terra%20S2%20Composite%209230%20Waterproof%20(Sepatu%20Proyek)/buP109161426-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Dr_%20OSHA%20Sepatu%20Safety%20Ankle%20Boots%20Deluxe%20Terra%20S1%20Composite%209230%20(Sepatu%20Proyek)/anP109161383-2.jpg)



/ftP104661569-1.jpg)


/P102120101-1.jpg)



/f8P110092548-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Safety%20S5%20Warna%20Kuning%20(Sepatu%20Proyek)/88P104820296-1.jpg)