Beli gearbox di di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  2. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  3. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  4. TRANZGEAR WPS Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPS Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  5. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  6. Revco Worm Gear WPA Type 175
    Mulai

    Rp9.999.900

    Revco Worm Gear WPA Type 175
    atribut:
    • Dimension A (mm): 550
    • Dimension AB (mm): 325
    • Dimension B (mm): 407
    • Dimension BB (mm): 262
    • Dimension CC (mm): 175
    • Dimension E (mm): 250
    • Dimension F (mm): 350
    • Dimension G (mm): 40
    • Dimension H (mm): 565
    • Dimension HL (mm): 160
    • Dimension I (mm): 4.5
    • Dimension LL (mm): 335
    • Dimension M (mm): 310
    • Dimension N (mm): 430
    • Dimension Z (mm): 20
    • Input Shaft (TxV) (mm): 12x4.5
    • Input Shaft HS (mm): 85
    • Input Shaft U (mm): 45
    • Output Shaft LS (mm): 110
    • Output Shaft S (mm): 65
    • Output Shaft WxY (mm): 18x6
    • Size: 175
  7. Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Titan Electric Motor Electric Motor Foot Mounted B3 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  8. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  9. Revco Worm Gear WPA Type 155
    Mulai

    Rp7.599.900

    Revco Worm Gear WPA Type 155
    atribut:
    • Dimension A (mm): 507
    • Dimension AB (mm): 302
    • Dimension B (mm): 387
    • Dimension BB (mm): 252
    • Dimension CC (mm): 155
    • Dimension E (mm): 220
    • Dimension F (mm): 320
    • Dimension G (mm): 38
    • Dimension H (mm): 490
    • Dimension HL (mm): 135
    • Dimension I (mm): 3.6
    • Dimension LL (mm): 290
    • Dimension M (mm): 280
    • Dimension N (mm): 390
    • Dimension Z (mm): 20
    • Input Shaft (TxV) (mm): 10x4.5
    • Input Shaft HS (mm): 85
    • Input Shaft U (mm): 40
    • Output Shaft LS (mm): 110
    • Output Shaft S (mm): 60
    • Output Shaft WxY (mm): 15x5
    • Size: 155
  10. KHK Bevel Gearbox
    Mulai

    Rp3.899.900

  11. BOSCH Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill (Mesin Bor Baterai)
    atribut:
    • Battery Type: Lithium-ion
    • Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
    • No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
    • Torque (N m): 14/30/- (soft/hard/max)
    • Torque settings: 20+1
    • Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
    • Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
Daftar Harga gearbox di Terbaru October 2026
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR Gearbox WP Series Worm ReducerRp869.900
TRANZGEAR WPO Series Gearbox Worm ReducerRp789.900
ALDO WPA Speed ReducerRp1.299.900
TRANZGEAR WPX Series Gearbox Worm ReducerRp789.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) (Gear Reducer)Rp729.900
TRANZGEAR WPS Series Gearbox Worm ReducerRp789.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) (Gearbox Cacing)Rp1.699.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Revco Worm Gear WPA Type 175Rp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)