Beli gear reducer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANZGEAR WPS Series Gearbox Worm ReducerDeskripsi:Single WP Series
- STARCOOL Ice Makeratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Thermostat Controller: Digital
- Climate Class: Sub-Tropical
- Chenta Helical Gearatribut:
- Power (HP): 5
- Input Type: Input Flange IEC B5
- Model : Flange Mounting - big flange
- Ratio: 1/20
- Size: 87
- Voltage (V): 380
- KERN Analytic BalanceDeskripsi:- Automatic internal adjustment in the case of a change in temperature ≥ 2 °C or timecontrolled every 4 h, guarantees high degree of accuracy and makes the balance independent of its location of use- Dosage aid: High stability mode and other filter settings can be selected- Simple recipe weighing and documenting with a combined tare/print function. In addition, the ingredients for the recipe are numbered automatically and printed out with their corresponding number and nominal weight- Automatic data output to the PC/printer each time the balance is steady- Identification number: 4 digits, printed on calibration protocol freely programmable- Protective working cover included with deliveryatribut:
- Material Housing: Cast aluminium, plastic
- Material Draught Shield: Glass
- Material Weighing Plate: Stainless Steel
- Dimensions (WxDxH) (mm): 210x340x325
- Weighing Capacity (max) (g): 220
- Readability (mg): 0.1
- Adjustment Options: Internal calibration (automatic), Adjusting with internal weight (manual)
- Ambient Temperature (°C): 10-30
- Dimensions Weighing Surface (mm): Ø91
- Interfaces: RS-232 (optional)
- Linearity (mg): ± 0.3
- Reproducibility (mg): 0.2
- Stabilization Time (s): 3
- TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange)atribut:
- Input Speed (rpm): 1400.0
- MANITOWOC Ice Maker & Dispenser AccessoriesDeskripsi:These leg sets raise ice machines off the floor.atribut:
- UNSPSC: 52141501
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- GEA Ice BinDeskripsi:Ice production capacity will be affected by ambient temperature, water input temperature (Recommended 20°C), water purity, and several other factorsatribut:
- Origin: Singapore
- WIRASTAR Mesin Es BatuDeskripsi:Mesin Es Batu sangat cocok di gunakan untuk bisnis Restoran, Cafe, Hotel dan Pabrik karena mampu membuat es batu (ice cube), ice flakes dalam jumlah besar, cepat dan berkualitas. Besarnya minat terhadap bisnis kuliner di bidang cafe tentu saja membuat mesin ini kerap di cari dan di beli. Maka dari itu tak ada salahnya jika anda berinvestasi dengan mesin yang tepat demi kelangsungan bisnis kuliner andaWiratech menjual Mesin Es Batu ICB-SD60-Ice Cube Machine di tenagai daya listrik sebesar 485 watt dengan waktu estimasi pendinginan hingga menjadi es padat hanya dalam waktu 15-20 menit serta mampu memproduksi es batu kubus hingga 60 kg/hari. Mesin es batu ini mempunya dimensi 50 x 59 x 91 cm
- snap clean Pembersih LantaiDeskripsi:Diformulasikan untuk membersihkan lantai, membunuh kuman, dan mengharumkan ruangan. Mengandung nonionic surfactant, surface active agent, dan aroma alami, sehingga mudah terurai dan tidak mengotori lingkungan. PENGGUNAAN : 1. Larutkan Floor Cleaner dengan air dalam ember dengan perbandingan 1:60. 2. Pel lantai menggunakan mop yang telah dicelupkan ke dalam cairan dan diperas.
- Varitron Cycloidal Gear Motor Horizontal Mountingatribut:
- Phasa: 3Phase
- Voltage (V): 220/380-380/660
- Frequency (Hz): 50
- TRANZGEAR WPX Series Gearbox Worm ReducerDeskripsi:Single WP Series
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
Daftar Harga gear reducer Terbaru October 2025
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) | Rp729.900 |
TRANZGEAR WPS Series Gearbox Worm Reducer | Rp789.900 |
SCOTSMAN Furnishings, Appliances & Hospitality Equipment Parts | Rp279.900 |
TRANZGEAR Gearbox WP Series Worm Reducer | Rp869.900 |
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) | Rp1.699.900 |
STARCOOL Ice Maker | Rp14.999.900 |
Chenta Helical Gear | Rp22.999.900 |
FOMAC Ice Cube Machine | Rp4.599.900 |
KERN Analytic Balance | Rp38.999.900 |
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) | Rp859.900 |
Data diperbarui pada 16/10/2025 (Harga belum termasuk PPN)