Beli gear pump koshin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Koshin Gear Pump for Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence. A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil. Suitable for pushing up to high places and long-distance transportation.For transfer of kerosene, light oil, heavy fuel oil A, etc.* Please check the model size carefully before purchasing. * Please prepare a general-purpose motor, etc. separately as it cannot be used with this machine alone.atribut:
- Suitable Liquid: Kerosene, light oil, heavy fuel oil A, machine oil (medium viscosity oil up to 500 mm 2 / s)
- Koshin Pump Geared (Pompa Gear)atribut:
- Connection Thread: Parallel thread for pipe
- Dimension B (mm): 165
- Dimension C (mm): 130
- Dimension D (mm): 20
- Dimension D1 (mm): 152
- Dimension F (mm): 97
- Dimension H (mm): 179
- Dimension L (mm): 201
- Dimension M (mm): 25
- Dimension N (mm): 9.5
- Dimension P (mm): 50
- Dimension S (mm): 25.5
- Discharge Pressure (MPa): 0.1 to 0.3
- Material: Cast Iron
- Maximum Pump Rate (L/minute): 37
- Opening Diameter D (mm): 20
- Rotation Speed (rpm): 200 to 600
- Suction Head (m): less than 4
- Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)atribut:
- Intake Diameter (mm): 20
- Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)atribut:
- Connection Screw: Parallel thread for pipe
- Material: Cast iron
- Dimensions d (mm): 9
- Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal)atribut:
- Pump Orientation: Vertical
- Koshin Gear pump for oil GLBT-20-3-AAA-4 partsDeskripsi:Gear pump for oil GLBT-20-3-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Suitable For: GLBT-20-3-AAA-4
- Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)Deskripsi:We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.atribut:
- Connector: Screwed
- Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
- Installation Location: Indoor
- Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
- Number of Poles: 4 poles
- Phase: Three-phase
- Protection Method: IP44 (indoor)
- Structure (Bearing): Needle roller bearing
- Koshin Gear Pump for Oil GLB-25-5-AAA-4 PartsDeskripsi:Gear Pump for Oil GLB-25-5-AAA-4 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Number Required Per Unit: 1
- Suitable For: GLB-25-5-AAA-4
- Koshin gear pump for oil GLB-13-5-AAA-4 partsDeskripsi:gear pump for oil GLB-13-5-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Suitable For: GLB-13-5-AAA-4
- Nippon Oil Pump TrochoidDeskripsi:The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.atribut:
- Maximum Discharge Pressure (MPa): 0.5
- Suitable Liquid: Hydraulic oil / lubricating oil
- Southern Cross Pump Centrifugal (Pompa Sentrifugal)atribut:
- Material: CI/CI/SS
- Seal: Mechanical Seal
- Impeller: Closed
- Koshin Hand-operated Drum Pump LP-32 PartsDeskripsi:Parts for Koshin High Litter Pump LP-32atribut:
- Standard: ADC
- Suitable For: LP-32-AAA-5 LP-32-AAC-0
- Engineering Drawing Part No.: 1
- Part Number: 3800101
- CONCENTRIC Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
- CHIEF Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.atribut:
- UNSPSC: 40151533
- TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)Deskripsi:• Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.atribut:
- Kapasitas (L): 50
- Daya Hisap (m): 8
- Tegangan (V): 220
- In dan Out Selang (inch): 3/4
- Power (kW/hp/Phase): 0.75 / 1 / 1
- Casing Pompa: Stainless Stell
- Continous Duty: Thermal Protector
- Dimensi (mm) (DN1 & DN2): 25
- Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
- Dimensi (mm) (LxWxH): 297.5x247x201
- Impeller: Kuningan
- Kawat Motor: Tembaga
- Maximum Head (m): 18
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
Daftar Harga gear pump koshin Terbaru October 2026
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp17.999.900 |
| Koshin Gear Pump for Oil GL Pump GLB Series | Rp16.999.900 |
| Koshin Pump Geared (Pompa Gear) | Rp4.099.900 |
| Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli) | Rp9.399.900 |
| Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum) | Rp2.499.900 |
| Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary) | Rp3.099.900 |
| Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal) | Rp22.999.900 |
| Koshin Gear pump for oil GLBT-20-3-AAA-4 parts | Rp36.900 |
| Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi) | Rp15.999.900 |
| Koshin Gear Pump for Oil GLB-25-5-AAA-4 Parts | Rp37.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/p8P111411908-1.jpg)
/dhP111411485-1.jpg)
/6oP102027240-3.jpg)
/hjP103648631-1.jpg)
/0iP110946018-1.jpg)

%20Gear%20Pump%20Circulation%20GP%20Series%20(Pompa%20Gear%20Sirkulasi)/rpP114872997-1.jpg)



/kwP109118752-1.jpg)

/mnP109550815-1.jpg)
/3tP104712137-2.jpg)
/2jP109550091-1.jpg)
/1fP105716051-2.jpg)
/8vP109124319-1.jpg)
/pdP103199913-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)