Beli gear pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Koshin Gear Pump For Oil GL Pump GLB SeriesDeskripsi:It has a built-in bypass valve with a relief function, so you can use it with confidence.A fuel transfer pump that can be used from kerosene, light oil, heavy fuel oil A to machine oil.Suitable for pushing up to high places and long-distance transportation.atribut:
- Normal Pressure (MPa): 0.1-0.5
- Motor: 4 Phase
- Nippon Oil Pump TrochoidDeskripsi:The tricolloid pump is an inscribed gear type pump in which the external gear (outer rotor) and the internal gear (inner rotor) that fits inside it mesh with each other to rotate, and the tooth profile is formed by a trochoid curve. The trochoid pump consists of a circular case and an outer disk with teeth protruding inward, and the hollow part consists of a pentagonal outer rotor and a thread-wound inner rotor with four teeth that mesh with it. The drive shaft is the center of the inner rotor. The center of the inner rotor and the center of the outer rotor are eccentric. Normally, when the inner rotor rotates, the outer rotor is driven in the same direction. About rotation When the distance between the two is short, the inner peak and the outer valley mesh, but when the distance is far, there is one less inner tooth, so the three spaces formed between the inner and the outer expand or contract. It acts as a pump and forcibly sucks in and discharges the liquid.Hydraulic oil / lubricating oil transfer* Motor is sold separately.atribut:
- Maximum Discharge Pressure (MPa): 0.5
- Suitable Liquid: Hydraulic oil / lubricating oil
- Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi)Deskripsi:We offer a wide range of models that can handle dynamic viscosities of 5 to 500mm 2 /s (cSt). The use of needle roller bearings increases durability, and the self-lubricating nature of the bearings makes maintenance easy.For supplying fuel to various machines, transferring various fuel oils, and hydraulic operation*If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name. *Cannot be used with non-lubricating liquids. Please use with the specified handling liquid.atribut:
- Connector: Screwed
- Efficiency: Standard efficiency: 0.2 kW, IE3 (premium efficiency): 0.4 kW or more
- Installation Location: Indoor
- Material: Casing: FC200, gear: S45C, driving/driven shaft: S45C
- Number of Poles: 4 poles
- Phase: Three-phase
- Protection Method: IP44 (indoor)
- Structure (Bearing): Needle roller bearing
- CONCENTRIC Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.
- Koshin Gear pump for oil GLBT-20-3-AAA-4 partsDeskripsi:Gear pump for oil GLBT-20-3-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Suitable For: GLBT-20-3-AAA-4
- CHIEF Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.atribut:
- UNSPSC: 40151533
- Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli)atribut:
- Intake Diameter (mm): 20
- Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary)atribut:
- Connection Screw: Parallel thread for pipe
- Material: Cast iron
- Dimensions d (mm): 9
- Bosch Rexroth Axial-Piston Pump (Pompa Piston)Deskripsi:· Lebih kuat dari konektor konvensional berbahan bakar gas yang lebih tipis.atribut:
- Nominal Pressure (bar): 280
- Maximum Pressure (bar): 350
- VICKERS Pump Gear Hydraulic (Pompa Gear)Deskripsi:Unidirectional hydraulic gear pumps create pressure suitable for low-pressure applications requiring a constant and high flow rate. They are single-stage pumps with a drive shaft that turns in one direction, clockwise or counterclockwise.atribut:
- UNSPSC: 40151533
- Continuous Pressure (Maximum) (psi): 3000
- Discharge Connection Size: 7/8\"-14
- Displacement per Revolution (cu.in/rev): 0.5
- End Cap Material: Aluminium
- Housing Material: Aluminium
- Hydraulic Pressure Port Location: Side
- Intake Connection: 17/16\"-12 SAE
- Maximum Motor Speed (rpm): 3600
- Media Intake Connection Size: 17/16\"-12
- Media Intake Connection Type: SAE
- Motor Minimum Speed (rpm): 750
- Mounting Type: 2 Bolt SAE A
- Overall Height (inch): 5.2
- Overall Length (inch): 5
- Overall Width (inch): 5.1
- Rotation: CW
- Shaft Outer Diameter (inch): 3-1/4
- Shaft Type: Keyed
- Sub Brand: GEAR PUMPS
- NACHI Gear PumpDeskripsi:- The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.atribut:
- Rated Pressure (MPa): 25 {255}
- Maximum Working Pressure (MPa): 30
- Koshin Gear Pump for Oil GLB-25-5-AAA-4 PartsDeskripsi:Gear Pump for Oil GLB-25-5-AAA-4 PartsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Number Required Per Unit: 1
- Suitable For: GLB-25-5-AAA-4
- Verpo Heavy Duty Gear Pump (Pompa Oli)atribut:
- Pressure (MPa): 0.33
- KENTA Edge FinderDeskripsi:Locating work surfaces easilyAccuracy 0.01mm/0.0005inch
- Graco Pump Diaphragm Husky 3300 Series (Pompa Diafragma)Deskripsi:The Husky 3300 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on the Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 1
- Air Inlet Size (in): 3/4
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Connection Type: Center Flange ANSI/DIN, Threaded
- Fluid Inlet Size (in): 3
- Fluid Outlet Size (in): 3
- Fluid Section Material: Aluminium
- Manifold Configuration: Center Port
- Manifold O-Ring Material: Buna-N
- Material: Aluminium
- Maximum Air Consumption (SCFM): 335
- Maximum Air Pressure (MPa): 0.86
- Maximum Cycle Rate (CPM): 103
- Maximum Flow Rate (GPM): 300
- Maximum Fluid Pressure (MPa): 0.86
- Maximum Operating Temperature (°F): 150
- Maximum Solid Size (in): 0.5
- Minimum Operating Temperature (°F): 32
- Minimum Storage Temperature (°F): 32
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)atribut:
- Mounting Method: Mounting flange type clockwise rotation
- Maximum Working Pressure: 30306MPa (kgf/cm2)
- Dimension LA: 241.5mm
- LB Dimensions: 111.5mm
- Dimension D (mm): 32Φ
- Pump Capacity: 81.3cm3/rev
- Rated Pressure: 25(255(MPa
- Revolution: Minimum 300. Highest 2000min-1(r.p.m)
- Koshin gear pump for oil GLB-13-5-AAA-4 partsDeskripsi:gear pump for oil GLB-13-5-AAA-4 partsFor parts replacement*Please check the model and applicable part before purchasing. Parts sales page. please note.atribut:
- Suitable For: GLB-13-5-AAA-4
Daftar Harga gear pump Terbaru October 2026
| Koshin Gear Pump For Oil GL Pump GLB Series | Rp17.999.900 |
| Nippon Oil Pump Trochoid | Rp1.499.900 |
| Ebara Pump (Ebara Corporation) Gear Pump Circulation GP Series (Pompa Gear Sirkulasi) | Rp15.999.900 |
| CONCENTRIC Pump Gear Hydraulic (Pompa Gear) | Rp5.499.900 |
| Koshin Gear pump for oil GLBT-20-3-AAA-4 parts | Rp36.900 |
| CHIEF Pump Gear Hydraulic (Pompa Gear) | Rp3.999.900 |
| Koshin Pump Gear Motor Pump for Light Viscosity Oil FS Series (Pompa Gear / Pompa Oli) | Rp9.399.900 |
| Kamejima Pump Gear Rotary KA Series (Pompa Gear / Pompa Rotary) | Rp3.099.900 |
| Bosch Rexroth Axial-Piston Pump (Pompa Piston) | Rp26.999.900 |
| VICKERS Pump Gear Hydraulic (Pompa Gear) | Rp19.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20Gear%20Pump%20Circulation%20GP%20Series%20(Pompa%20Gear%20Sirkulasi)/rpP114872997-1.jpg)
/mnP109550815-1.jpg)

/2jP109550091-1.jpg)
/dhP111411485-1.jpg)
/hjP103648631-1.jpg)
/pdP103199913-1.jpg)
/q2P109583938-1.jpg)

/P102362220-1.jpg)

/baP115133406-1.jpg)

/8mP105439310-1.jpg)

/P102411580-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)