Beli gear box wpa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- TRANZGEAR WPX Series Gearbox Worm ReducerDeskripsi:Single WP Series
- TRANZGEAR WPO Series Gearbox Worm ReducerDeskripsi:Single WP Series
- TRANZGEAR Helical Gear Motor (W/O Motor TR-37)atribut:
- Type: TR-37
- TRANZGEAR Helical Gear Motor (W/O Motor TR-97)atribut:
- Type: TR-97
- Orientalmotor Parallel Shaft Gear HeadDeskripsi:Girbox paralel untuk Oriental Motor dengan ukuran frame 42mm, rasio reduksi 1:5
- EMEC Diaphragm Motor Driven Dosing PumpDeskripsi:PRIUS D 50 Hz series constant-dosing pumps are equipped with a PTFE diaphragm and are also available in an AP version for high pressures and a choice of three-phase or single-phase motor (Mono). The ATEX-certified models allow use in potentially explosive atmospheres.atribut:
- Capacity (LPH): 60
- Pressure (bar): 10
- Power (Hz): 50 3-Phase
- Voltage (V): 220/380
- Material: Solid PTFE Diaphragm, PP Pump Head
- Type: PRIUS D 50 Hz
- Chitose Papan Tulisatribut:
- Material: Particle Board+Melamine
- TRANZGEAR Helical Gear Motor (C/W Motor TR-97)atribut:
- Type: TR-97
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- BONFIGLIOLI Gearbox MVF 130/P Ratio 1:46 P100 B5 V6 with Motor 5.5HP 3phase 4pole IP55Deskripsi:Please make sure voltage before orderPictures are examples (Please check the specifications of each product number for details)atribut:
- Gear Ratio: 46:1
- Power (hp/kW): 5.5/4
- Phase: 3
- Speed (rpm): 1450
- Voltage (V): 230/400
- Pole : 4
- Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motoratribut:
- Phasa: 3Phase
- Voltage (V): 220/380-380/660
- Frequency (Hz): 50
- TRANZGEAR Helical Gear Motor (C/W Motor TR-77)atribut:
- Type: TR-77
Daftar Harga gear box wpa Terbaru January 2026
| TRANZGEAR WPA Series Gearbox Worm Reducer | Rp749.900 |
| TRANZGEAR Gearbox WP Series Worm Reducer | Rp869.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) | Rp1.699.900 |
| TRANZGEAR WPX Series Gearbox Worm Reducer | Rp789.900 |
| TRANZGEAR WPO Series Gearbox Worm Reducer | Rp789.900 |
| TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) | Rp729.900 |
| TRANZGEAR Helical Gear Motor (W/O Motor TR-37) | Rp3.499.900 |
| TRANZGEAR Helical Gear Motor (W/O Motor TR-97) | Rp15.999.900 |
| Orientalmotor Parallel Shaft Gear Head | Rp349.900 |
| TRANZGEAR WPDX Series Gearbox Worm Reducer | Rp999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/riP104856990-1.jpg)


/0eP104857014-1.jpg)
/jdP106180697-1.jpg)
/pyP106180934-1.jpg)





/qgP106180952-1.jpg)
/P102120101-1.jpg)

/3eP103773122-5.jpg)

/o9P106180873-1.jpg)