Beli gear box speed reducer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR Helical Gear Motor (C/W Motor TR-47)
    Mulai

    Rp6.799.900

  2. KHK Ground Spur Pinion Shaft
    Mulai

    Rp1.299.900

    KHK Ground Spur Pinion Shaft
    atribut:
    • Grind Reference Plane: Shaft (grinding part)
    • Shape: S7
    • Heat treatment: Thermal Refining, tooth surface induction hardening
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: 50-60HRC
    • Surface Treatment: Black oxide other than the grinding part
    • Tooth Finish: Grinding
    • Tooth Profile: Straight Teeth
  3. BOSTON GEAR Speed Reducer (Gearbox Reducer)
    Mulai

    Rp15.999.900

    BOSTON GEAR Speed Reducer (Gearbox Reducer)
    Deskripsi:
    Mounting bases allow speed reducers to be attached horizontally or vertically to compatible equipment.
    atribut:
    • Maximum Input Speed (rpm): 1750
  4. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

  5. Legrand Plug Head Straight Type P17 (Steker)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  6. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  7. TRANZGEAR Helical Gear Motor (C/W Motor TR-77)
    Mulai

    Rp9.999.900

  8. TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)
    Mulai

    Rp4.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 6
  9. TECO Electric Motor Foot Mounted B3 3 Phase 2 Pole (Dinamo Motor Listrik)
    Mulai

    Rp3.399.900

    TECO Electric Motor Foot Mounted B3 3 Phase 2 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 2
  10. TRANZGEAR Helical Gear Motor (C/W Motor TR-147)
    Mulai

    Rp70.999.900

    TRANZGEAR Helical Gear Motor (C/W Motor TR-147)
    atribut:
    • Stage: 3
    • Type: TR-147
  11. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  12. TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange) (Gearbox Cacing)
    Mulai

    Rp1.799.900

  13. TRANZGEAR Helical Gear Motor (W/O Motor TR-97)
    Mulai

    Rp15.999.900

Daftar Harga gear box speed reducer Terbaru October 2026
TRANZGEAR Helical Gear Motor (C/W Motor TR-47)Rp6.799.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) (Gear Reducer)Rp729.900
KHK Ground Spur Pinion ShaftRp1.299.900
TRANZGEAR Helical Gear Motor 3 Phase GearRp4.199.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing)Rp859.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor) (Gearbox Cacing)Rp1.699.900
BOSTON GEAR Speed Reducer (Gearbox Reducer)Rp15.999.900
Legrand Stop Kontak with Cover P17 (Power Outlet)Rp489.900
Legrand Plug Head Straight Type P17 (Steker)Rp329.900
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)