Beli gauge thickness di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Feeler GaugeDeskripsi:Lembar pengukur tipis beragam ukuran untuk cek celah presisi. Ideal untuk keperluan otomotif, permesinan, dan kalibrasi alat.atribut:
- Material: Carbon Tool Steel (SK 6)
- Hardness: HV 360 to 600
- Mitutoyo Thickness GaugeDeskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- monotaro Dial Thickness Gauge (Alat Ukur Ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
- Niigata Seiki (SK) Thickness GaugeDeskripsi:Thickness Gauge 100MZ. - Measure Gap Width (0.03-1.00) - Material Carbon Steel - Leaf width 12.7mm, Leaf Length 100mm, 25 Pieces/set - Nominal size: 0.03, 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.11, 0.12, 0.13, 0.14, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00mm.
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- AND Digital Thickness GaugeDeskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- Daytona Thickness Gauge 25 Myatribut:
- Overall LengthxOverall Width: 75x13mm
- Set Contents: (Size) 0.04,0.05,0.06,0.07,0.08,0.09,0.1,0.15,0.2,0.25,0.3,0.35,0.4,0.45,0.5,0.55,0.6,0.65,0.7,0.75,0.8,0.85,0.9,0.95 , 1.0mm.
- Non Brand Thickness GaugeDeskripsi:Digital Thickness Gauge 0-12.7mm alat ukur ketebalan Kawat Kertas PlatThickness gauge adalah alat untuk mengukur ketebalan benda. Sangat cocok untuk mengkur ketebalan kertas, kardus, plastik, kulit, logam, dan ketebalan pelat-pelat lain. Terbuat dari stainless steel anti karat.atribut:
- Resolution (mm): 0.01
- KYOTO TOOL (KTC) Thickness GaugeDeskripsi:-Thickenss gauge 9-sheet set-For crevice measurement.atribut:
- Set Details: 0.04, 0.05, 0.06, 0.07, 0.08, 0.1, 0.15, 0.2, 0.3mm
- Leaf Shape: A
- Length: 244mm
- Number of Sheets: 9
- Purpose of Use: For crevice measurement.
- TECLOCK Digital Thickness GaugeDeskripsi:-Since it is a digital type, print output is possible.-For measuring thickness and outer diameter of the metal, etc.-To measure thickness and outer diameter of non-ferrous materials.
- Insize Digital Thickness GaugeDeskripsi:Alat ukur ketebalan digital dari Insize memberikan hasil cepat dan akurat dengan tampilan LCD yang mudah dibaca. Cocok untuk pengukuran bahan tipis seperti film, kertas, dan lembaran logam.atribut:
- Measurement Range (mm): 0 to 10
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- SK Digital Thickness GaugeDeskripsi:- It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.atribut:
- Measurement Range (mm): 0 to 10
- Accuracy (µm): ±20
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- Insertion Depth (mm): 30
- Measuring Head (mm): 10mm flat (ceramic)
- Minimum Display (mm): 0.01
- Power Supply: Coin type lithium battery (CR2032)x1 (included)
- Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
- Ozaki (Peacock) Analog Dial IndicatorDeskripsi:Dial Gauges are widely used manufacturing plants.- The stem, made of SK quench hardened with strength, is malfunction-free due to fastening.- The shock-proof mechanism prevents gears from damage due to shocks arisen by abruptly pushing up the spindle.- The turning section of the outer frame sealed by the O-ring and the back inside sealed by the packing are waterproof and dust-proof in construction.- The back is increased in strength by four screws, and the lug can be turned 90 degrees in the installation way.atribut:
- Graduation (mm): 0.01
- Repeatability (µm): 5
- Mitutoyo Digital Thickness GaugeDeskripsi:These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
- TEKIRO Feeler GaugeDeskripsi:TEKIRO Feeler Gauge Perkakas Tangan adalah feeler gauge yang berfungsi sebagai pengukur ketebalan atau kerenggangan celah yang sangat kecil dan akurat serta digunakan pada saat melakukan penyesuaian tappets pada mobil & motor, pemotong rumput, dan alat-alat yang menggunakan penggerak berbahan bakar bensin lainnya. Alat ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk menyetel klap suatu kendaraanMaterial : chrome vanadiumatribut:
- Measurement Range (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Length (mm): 100
- Material: Chrome Vanadium
- Number of Leaves: 13
- Set Contents (mm): 0.05, 0.10, 0.15, 0.20, 0.25, 0.30, 0.40, 0.50, 0.60, 0.70, 0.80, 0.90, 1.00
- Benetech Thickness GaugeDeskripsi:Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.atribut:
- Working Frequency (MHZ): 5
- Power Suply: 3pcs x 1.5V . AAA alkaline battery
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
Daftar Harga gauge thickness Terbaru March 2026
| TECLOCK Thickness Gauge | Rp2.099.900 |
| Mitutoyo Pengukur Ketebalan Dial | Rp1.199.900 |
| Shinwa Rules Feeler Gauge | Rp119.900 |
| Mitutoyo Thickness Gauge | Rp1.599.900 |
| monotaro Dial Thickness Gauge (Alat Ukur Ketebalan) | Rp819.900 |
| Niigata Seiki (SK) Thickness Gauge | Rp599.900 |
| TRUSCO Thickness Gauge (General) | Rp109.900 |
| AND Digital Thickness Gauge | Rp20.999.900 |
| TECLOCK Alat Ukur Ketebalan Analog | Rp1.399.900 |
| Daytona Thickness Gauge 25 My | Rp289.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)























































































































































/29P102248081-8.jpg)
%20Thickness%20Gauge/P102224489-1.jpg)
/P101000756-1.jpg)




%20Thickness%20Gauge/P102383649-3.jpg)



%20Analog%20Dial%20Indicator/8nP107623311-1.jpg)