Beli gauge digital caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK External Digital Caliper Gauge (Jangka Sorong)atribut:
- Graduation: 0.1mm
- Index Error: +/- 0.1mm
- Material: Carbide
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- KANON Digital Long Jaw Caliper (Jangka Sorong)atribut:
- Instrument Error (mm): +-0.05
- Minimum Display (mm): 0.01
- Outside Jaws (mm): 110
- Interior Jaws (mm): 20
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- SK Digital Caliper Gauge (Jangka Sorong)atribut:
- Manufacturer Code: 152051
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.02
- Instrumental difference: ±0.04mm (0 to 5mm) , ±0.08mm (5.02 to 25mm)
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- TECLOCK External Dial Caliper Gaugeatribut:
- Graduation: 0.1mm
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Jangka Sorong)Deskripsi:Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- TECLOCK Internal Jangka Sorong AnalogDeskripsi:These gauges are designed for use in measuring deep internal diameter of bores of castings etc, and for internal reading in fabrications. Clearance has been provided for use in recessed bores. The convenient retraction lever allows one-hand operation.atribut:
- Material: Probe Carbide
- TECLOCK Internal Jangka Sorong Analogatribut:
- Graduation: 0.01 mm
- Indicator Range: 2 mm
- Niigata Seiki (SK) Inside Dial Caliper Gaugeatribut:
- Body Material: Steel
- KENTA Digital External Caliper 10mmDeskripsi:Dial display can be rotated ±170° for use at various anglesSuitable for measuring groove and other hard to reach internal dimensions./This caliper gives a method of gauging where extended reach or clearance is required.Digital and analog display on LCD.Digital resolution : 0.01mmAnalog graduation: 0.01mm,display range: ± 20 graduationRS232 data output for SPCResolution : 0.01mmAccuracy: 0.03mmatribut:
- Dimensions s (mm): 3
- Dimensions h (mm): 8
- Dimension L (mm): 40
- SKF Speedi-SleeveDeskripsi:SKF Speedi-Sleeve provides an alternative to costly repairs for worn or damaged shafts. This thin-walled sleeve, specially developed by SKF, is simply positioned over the relevant part of the shaft and provides a smooth counterface that is optimized for radial shaft seals. Use of SKF Speedi-Sleeve can prevent the need for costly shaft treatments that may involve machining, hardening, plunge grinding or disassembly. SKF Speedi-Sleeve Gold is an enhanced version of standard SKF Speedi-Sleeve, offering improved resistance to abrasive wear.atribut:
- Design: SSLV
- Type: Standard
- KROEPLIN External Quick CaliperDeskripsi:Version:1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the movingcontact point is transmitted to the dial indicator. The measured result can be read directly.atribut:
- Scale divisions (mm): 0.05
- Carbide Spherical Point (mm): Ø 3
- Dial Indicator (mm): Ø 66
- Max. Contact Point Length L (mm): 169 (measurement depth)
- Min. Bore Diameter (mm): 12
- Index Protection: IP 65
- Error Limit (mm): 0.05
- Standard: Manufacturer’s standard
- Measurement Technology: Analogue
- Calibration: C7
- Type of Product: External Quick Calipers
- Measuring Range (mm) : 0 to 50
- Ultra Milk Susu UHT Coklatatribut:
- Flavor: Chocolate
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
Daftar Harga gauge digital caliper Terbaru January 2026
| TECLOCK External Digital Caliper Gauge (Jangka Sorong) | Rp24.999.900 |
| Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong) | Rp1.299.900 |
| KANON Digital Long Jaw Caliper (Jangka Sorong) | Rp8.399.900 |
| SK Digital Caliper Gauge (Jangka Sorong) | Rp2.599.900 |
| TECLOCK External Dial Caliper Gauge | Rp10.999.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Jangka Sorong) | Rp2.899.900 |
| TECLOCK Internal Jangka Sorong Analog | Rp12.999.900 |
| TECLOCK Internal Jangka Sorong Analog | Rp7.499.900 |
| TECLOCK Alat Ukur Ketebalan Analog | Rp1.399.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/TECLOCK%20External%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/P102096000-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
/P102030158-1.jpg)
/SK%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/mkP105272812-1.jpg)

/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
%20Dial%20Caliper%20Gauge%20(Inside)%20(Jangka%20Sorong)/P102224823-1.jpg)




%20Inside%20Dial%20Caliper%20Gauge/P102271380-1.jpg)





/P101000756-1.jpg)