Beli gauge block steel set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp32.999.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Inch Rectangular Gage Block sets offer exceptional precision and stability for calibration and manufacturing traceability of standard-sized pieces. Gage block sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. The Mitutoyo innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. Our steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are constructed of ceramic materials with superior surface qualities and corrosion resistance.
    atribut:
    • Number of Blocks Per Set: 81
    • Material: Steel
    • Grade: AS-1
    • Size: 44200
    • Maximum Length (inch): 4
    • Minimum Length (inch): 0.1001
    • Provided with Inspection Certificate: Yes
    • Qty: 4
    • Shape: Rectangular
    • Step: 1
    • Units: Inch
  2. Mitutoyo Gauge Block Steel Set
    Mulai

    Rp3.599.900

    Mitutoyo Gauge Block Steel Set
    Deskripsi:
    The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
  3. Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base
    Mulai

    Rp18.999.900

    Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base
    atribut:
    • Type: Steel 1mm base
    • Series: 516
  4. Mitutoyo Dial Gage Tester
    Mulai

    Rp39.999.900

    Mitutoyo Dial Gage Tester
    atribut:
    • Range (mm): 0-25
    • Graduation (mm): 0.001
    • Accuracy (mm): 0.002
  5. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
  6. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  7. Mitutoyo Gauge Block Accessory Set
    Mulai

    Rp39.999.900

    Mitutoyo Gauge Block Accessory Set
    Deskripsi:
    Length Standards Brought to You by Mitutoyo
    atribut:
    • Nominal Capacity / Dimension Base (mm): 619009: 35
    • Nominal Capacity / Dimension Scriber Point (mm): 619019:-
    • Nominal Capacity / Dimension Center Point (mm): 619020:-
  8. Mitutoyo Granite Surface Plate
    Rating:
    80% of 100
    (1)
    Mulai

    Rp549.900

    Mitutoyo Granite Surface Plate
    atribut:
    • Type: Single item
  9. Mitutoyo Gauge Block
    Mulai

    Rp1.299.900

    Mitutoyo Gauge Block
    Deskripsi:
    GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Material: Ceramic
  10. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  11. SK Gauge Block
    Mulai

    Rp559.900

    SK Gauge Block
    Deskripsi:
    - A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
  12. OMRON Solid State Timer H3cr-H
    Mulai

    Rp1.899.900

    OMRON Solid State Timer H3cr-H
    Deskripsi:
    Improved resistance to power supply waveform distortion. Obtained UL, CSA, LR, NK. EN61812-1 compliant safety design. CE mark compatible. Four time ranges can be selected from 0.05 to 12 seconds for the S series and 0.05 to 12 minutes for the M series. * If the power-on time is less than 2 seconds, it may not operate. Be sure to turn on the power for more than the specified time. Do not use with a repetition period of less than 3 seconds. It may cause abnormal heat generation or burning.
  13. Mitutoyo Digital OD Micrometer
    Mulai

    Rp6.899.900

    Mitutoyo Digital OD Micrometer
    Deskripsi:
    The Mitutoyo Digimatic digital micrometer with non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Flatness (µm): 0.3
    • Measuring Faces: Carbide tipped
    • Optional Accessories: 05CZA662, 05CZA663
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  14. monotaro Gauge Block
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    monotaro Gauge Block
    Deskripsi:
    - It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for work
    atribut:
    • Grade: Grade 0
    • Material: Steel
    • Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
    • Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
    • Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
  15. monotaro Steel Gauge Block Set
    Mulai

    Rp4.999.900

    monotaro Steel Gauge Block Set
    Deskripsi:
    It is a block gauge for measuring instruments. To the check before using the measuring instrument.. General measurement, reference gauge for workDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 1.005, 1.01, 1.02, 1.03, 1.04, 1.05, 1.06, 1.07, 1.08, 1.09, 1.10, 1.20, 1.30, 1.40, 1.50, 1.60, 1.70, 1.80, 1.90, 1, 2, 3, 7, 8, 9, 10, 20, 30, 60 (one each)
    • Block Dimension (mm): 9 x 30
    • Material: Made of steel
    • Precision: 10 to 25 mm ± 0.14 mm (allowable dimensional deviation: 0.1 μm), 25 to 50 mm ± 0.20 μm (allowable dimensional deviation: 0.10 μm), 50 to 75 mm ± 0.25 mm (allowable dimensional deviation: 0.1 mm) μm (allowable dimensional deviation: 0.12 μm)
  16. MXBON Adhesive Expert
    Mulai

    Rp67.900

    MXBON Adhesive Expert
    Deskripsi:
    General purpose adhesive, fast cure speed adhesive/waktu kering yang sangat cepat. Dapat merekatkan macam-macam material seperti besi, karet, keramik, kaca dll. Memiliki sertifikat ROHS, TDS &MSDS
    atribut:
    • Color: Clear
  17. Mitutoyo Gauge Block Steel
    Mulai

    Rp11.999.900

    Mitutoyo Gauge Block Steel
    Deskripsi:
    Length Standards Brought to You by MitutoyoDedicated gauge block sets for micrometer inspection
  18. Insize Steel Gage Block Sets
    Mulai

    Rp2.499.900

    Insize Steel Gage Block Sets
    Deskripsi:
    - Made of alloy steel; - Meet ISO3650; - Gage blocks ≥ 125mm have clampinig holes; - Supplied with manufacturer inspection certificate
Daftar Harga gauge block steel set Terbaru March 2026
Mitutoyo Gauge Block Steel SetRp32.999.900
Mitutoyo Gauge Block Steel SetRp3.599.900
Mitutoyo Gauge Block Standard Set [Steel] 1‑mm BaseRp18.999.900
Mitutoyo Dial Gage TesterRp39.999.900
Mitutoyo Gauge BlockRp269.900
WIKA Alat Pengukur Tekanan 232.50.100Rp1.499.900
Mitutoyo Gauge Block (516 Series)Rp11.999.900
Mitutoyo Gauge Block Accessory SetRp39.999.900
Mitutoyo Granite Surface PlateRp549.900
Mitutoyo Gauge BlockRp1.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)