Beli gate valve 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BENKAN ELBOW 90' LR WPB-S BW S40 BKN
    Mulai

    Rp53.900

    BENKAN ELBOW 90' LR WPB-S BW S40 BKN
    atribut:
    • Material: WPB-S
  2. ASOH Ciccolo
    Mulai

    Rp189.900

    ASOH Ciccolo
    Deskripsi:
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  5. Onda Gate Valve Flange PN 16 (Stop Kran Flange)
    Mulai

    Rp2.999.900

  6. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  7. Weissmiller Gate Valve PN16 Cast Iron
    Mulai

    Rp1.599.900

    Weissmiller Gate Valve PN16 Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: PN16
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
  8. HILTI Anchor Stud (Baut Angkur)
    Mulai

    Rp1.099.900

    HILTI Anchor Stud (Baut Angkur)
    Deskripsi:
    Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assy
    atribut:
    • Head configuration: Externally threaded
    • PROFIS Software: Yes
  9. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  10. KAKUDAI MFG Needle Valve
    Mulai

    Rp189.900

    KAKUDAI MFG Needle Valve
    atribut:
    • Shape: Straight
    • Dimensions d (mm): 50
    • Maximum Operating Pressure (MPa): 1
    • Material (Main Unit): Brass
    • Valve Type: Needle valve
  11. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  12. VTV Valve Gate Valve JIS 10K
    Mulai

    Rp3.399.900

    VTV Valve Gate Valve JIS 10K
    Deskripsi:
    VTV cast Iron gate valveFlange end to JIS 10KHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  13. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  14. DJI Mini 4 Pro Combo
    Mulai

    Rp14.999.900

    DJI Mini 4 Pro Combo
    Deskripsi:
    - Sensor 1/1.3-inch CMOS- 4K/60fps HDR True Vertical Shooting- Omnidirectional Obstacle Sensing untuk pelacakan yang stabil- 20km FHD Video Transmission- Fitur ActiveTrack 360°- Dilengkapi Advanced Pilot Assistance Systems (APAS) untuk keamanan tambahan
    atribut:
    • Color: White
    • Image Sensor: 1/1.3-inch CMOS, Effective Pixels: 48 MP
    • Dimensions (mm): Folded: 148x94x64, Unfolded: 298x373x101
    • Maximum Ascent Speed (m/s): 5 (S Mode), 5 (N Mode), 3 (C Mode)
    • Gimbal Stabilization: 3-axis mechanical gimbal (tilt, roll, pan)
    • Controllable Range (°): Tilt: -90 to 60, Roll: -90 or 0
    • Mechanical Range (°): Tilt: -135 to 80, Roll: -135 to 45, Pan: -30 to 30
  15. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.999.900

  16. Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Mulai

    Rp20.999.900

    Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Deskripsi:
    Usable: Dry piping
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD400-15
    • Body Material: FCD-S
    • Class: 16K
    • Number of bolt holes: 8
  17. Non Brand Flange JIS 10K
    Mulai

    Rp33.900

    Non Brand Flange JIS 10K
    Deskripsi:
    Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
Daftar Harga gate valve 4 Terbaru October 2026
BENKAN ELBOW 90' LR WPB-S BW S40 BKNRp53.900
ASOH CiccoloRp189.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Onda Gate Valve (Stop Kran)Rp119.900
Onda Gate Valve Flange PN 16 (Stop Kran Flange)Rp2.999.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900
Weissmiller Gate Valve PN16 Cast IronRp1.599.900
HILTI Anchor Stud (Baut Angkur)Rp1.099.900
Toro Ball Valve for Pipe PPRRp639.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)