Beli gasket threebond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ThreeBond GasketDeskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- ThreeBond Gasket SealantDeskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- ThreeBond Sealant 100gDeskripsi:TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.atribut:
- Hardness: 30 Shore A
- Size (g): 100
- Appearance: Black paste
- Specific Gravity: 1.01
- Operating Temperature Range (°С): - 60 to 200
- Elongation: 4
- Tack Free Time (minute): 3
- Tensile Strength (MPa): 1.9
- Viscosity (Pa.s): 250
- ThreeBond Sealant 100gDeskripsi:TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.atribut:
- Hardness: 26 Shore A
- Size (g): 100
- Tensile Strength: 2.5 Mpa
- Appearance: White paste
- Specific Gravity: 1.01
- Elongation: 3.03
- Operating Temp. Range: - 60 to 200°C
- Tack Free Time: 40 min
- Viscosity (Pa.s): 68
- ThreeBond Sealant 50gatribut:
- Size (g): 50
- ThreeBond Silicon AdhesiveDeskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- TEKIRO Hex Key T Handle (Kunci L)Deskripsi:TEKIRO kunci L model T 2.5 merupakan kunci L yang dapat digunakan untuk membuka atau melepas baut atau sekrup dengan bentuk kepala heksagonal. Dengan bentuk handle T agar mempermudah saat pemakaian. Terbuat dari material berkuailatas kuat dan awet.Membuka dan mengencangkan baut type heksagonalMaterial : S2
- Dextone Red SiliconeDeskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- ThreeBond Super CleanerDeskripsi:Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.atribut:
- Packaging Size: 480 ml
- Appearance: Transparent
- Drying Time: 30 Seconds
- Specific Gravity for Main Agent: 0.67
- Flash Point: Propelant 106 Degree Celcius
- Contents: Below - 20 Degree Celcius
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- ThreeBond SealantDeskripsi:Threebond 1207B is a black non-fluid type. It is the acetone type, so there is no corrosiveness with metals, and almost no influence on plastics. It has excellent adhesion with metals and plastics. It can be used at a temperature range of -60°C to 250°C (approx.), and for continuous use, the heat resistance is about 180°C. The cured material is soft and it can conform to the movement of the substrate. It has excellent heat resistance and moisture resistance. It cannot be used for insulation, as it has low electrical resistance.atribut:
- Operating Temperature Range (°С): -60 to 250
- Appearance: Black
- Viscosity (Pa.s): 100
- Tensile Strength (MPa): 1.9
- Specific Gravity: 1.01
- Elongation (%): 400
- Hardness: A30
- Main Component: Silicone
- Reaction Type: Acetone
- Size (g): 150
- Tack Free Time (minute): 3
- Tensile Shear Strength (MPa): 1.1 (Aluminium)
- ThreeBond Volatile Solvent Type AdhesivesDeskripsi:Threebond 1501 is a standard type rubber-based adhesive. It has a long adhesiveness-keeping time after application and becoming tack free, and it has good bonding workability for a large area.atribut:
- Operating Temperature Range (°С): below -40 to 80
- Appearance: Light Yellow
- Viscosity (mPa.s): 5000
- Solid Content (%): 25
- Specific Gravity: 0.89
- Adhesiveness Keeping Time (minute): 90 or higher
- Main Component: Chloroprenerubber, Phenolicresin
- Peel Strength (kN/m): 4.7 (Iron/Cotton Canvas), 15 (Iron/Soft PVC), 2.0 (Iron/NBR)
- Size (cc): 150
- Solvent Used: Toluenen-Hexane
- Tack Free Time (minute): 10 or less
Daftar Harga gasket threebond Terbaru March 2026
| ThreeBond Liquid Gasket Rubber-Based | Rp11.900 |
| ThreeBond Gasket | Rp409.900 |
| ThreeBond Silicon Sealant | Rp389.900 |
| ThreeBond Liquid Gasket | Rp429.900 |
| ThreeBond Gasket Sealant | Rp459.900 |
| ThreeBond Lem Perekat | Rp179.900 |
| ThreeBond Sealant 100g | Rp499.900 |
| ThreeBond Liquid Gasket | Rp429.900 |
| ThreeBond Sealant 100g | Rp359.900 |
| ThreeBond Sealant 50g | Rp659.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket/P102124031-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/ThreeBond%20Liquid%20Gasket/r7P105412979-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket%20Sealant/0oP102124024-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/ThreeBond%20Lem%20Perekat/1cP102124048-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%20100g/P102266632-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket/qoP105542960-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%20100g/P102266625-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%2050g/00P102124000-7.jpg)
/brP101000423-3.jpg)

/0cP101000012-28.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)
/P101547718-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant/diP108106486-1.jpg)
/igP101550664-15.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/ThreeBond%20Volatile%20Solvent%20Type%20Adhesives/dxP108106501-2.jpg)