Beli gasket sealer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ThreeBond Gasket SealantDeskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- ThreeBond GasketDeskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- ThreeBond Silicon AdhesiveDeskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- ThreeBond Sealant 100gDeskripsi:TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.atribut:
- Hardness: 26 Shore A
- Size (g): 100
- Tensile Strength: 2.5 Mpa
- Appearance: White paste
- Specific Gravity: 1.01
- Elongation: 3.03
- Operating Temp. Range: - 60 to 200°C
- Tack Free Time: 40 min
- Viscosity (Pa.s): 68
- ThreeBond Sealant 50gatribut:
- Size (g): 50
- Dextone Red SiliconeDeskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- ThreeBond Sealant 100gDeskripsi:TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.atribut:
- Hardness: 30 Shore A
- Size (g): 100
- Appearance: Black paste
- Specific Gravity: 1.01
- Operating Temperature Range (°С): - 60 to 200
- Elongation: 4
- Tack Free Time (minute): 3
- Tensile Strength (MPa): 1.9
- Viscosity (Pa.s): 250
- Dextone Perekat Epoksiatribut:
- Mixing Ratio: 1:1
- LOCTITE SI596 (Gasket Sealant)atribut:
- Gap Fill (mm): up to 6.35
- Flange type: Rigid/Stamped
- Temperature Resistance (°C): 260 (Continuous)
- Flange Materials: Metal/Plastic
- Cure Time (hour): 24
- Gasket Type: Silicone RTV (Room Temperature Vulcanization)
- Skin Formation Time: 50 mins
- Volume (ml): 80
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- Permatex RTV Gasket MakerDeskripsi:These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.atribut:
- UNSPSC: 31160000
- Chemical Base: Oxime Silicone
- Color: Red
- Container Size (oz): 3
- Container Type: Tube
- Cure type: Room Temperature
- Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
- Flash Point Temperature (°F): 200
- For Fluid Type: Automotive Fluids
- For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
- Full Cure Time (day): 1
- Hardness: Shore A35
- Includes: Plastic Cap
- Manufacturer Part Number: 81630
- Maximum Gap Fill Size (in): 0.25
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): -65
- Non-Hardening: Yes
- Non-Toxic: Yes
- Product Form: Paste
- Resistance Properties: High-Temperature Resistant
- Sealant Type: Gasket Maker
- Sensor Safe: Yes
- Series: Ultra Red® RTV
- Standards: OSHA 29 CFR 1910.1200
- Working Time (minute): 10
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
- ThreeBond SealantDeskripsi:Threebond 1207B is a black non-fluid type. It is the acetone type, so there is no corrosiveness with metals, and almost no influence on plastics. It has excellent adhesion with metals and plastics. It can be used at a temperature range of -60°C to 250°C (approx.), and for continuous use, the heat resistance is about 180°C. The cured material is soft and it can conform to the movement of the substrate. It has excellent heat resistance and moisture resistance. It cannot be used for insulation, as it has low electrical resistance.atribut:
- Operating Temperature Range (°С): -60 to 250
- Appearance: Black
- Viscosity (Pa.s): 100
- Tensile Strength (MPa): 1.9
- Specific Gravity: 1.01
- Elongation (%): 400
- Hardness: A30
- Main Component: Silicone
- Reaction Type: Acetone
- Size (g): 150
- Tack Free Time (minute): 3
- Tensile Shear Strength (MPa): 1.1 (Aluminium)
- ThreeBond Super CleanerDeskripsi:Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.atribut:
- Packaging Size: 480 ml
- Appearance: Transparent
- Drying Time: 30 Seconds
- Specific Gravity for Main Agent: 0.67
- Flash Point: Propelant 106 Degree Celcius
- Contents: Below - 20 Degree Celcius
- Dalton Tangga Rumah Lipat AluminiumDeskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
Daftar Harga gasket sealer Terbaru March 2026
| ThreeBond Gasket Sealant | Rp459.900 |
| ThreeBond Gasket | Rp409.900 |
| ThreeBond Lem Perekat | Rp179.900 |
| ThreeBond Silicon Adhesive | Rp49.900 |
| ThreeBond Liquid Gasket | Rp429.900 |
| ThreeBond Liquid Gasket Rubber-Based | Rp11.900 |
| ThreeBond Silicon Sealant | Rp389.900 |
| ThreeBond Sealant 100g | Rp359.900 |
| ThreeBond Sealant 50g | Rp659.900 |
| Dextone Red Silicone | Rp149.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket%20Sealant/0oP102124024-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Gasket/P102124031-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/ThreeBond%20Lem%20Perekat/1cP102124048-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/ThreeBond%20Liquid%20Gasket/r7P105412979-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%20100g/P102266625-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%2050g/00P102124000-7.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant%20100g/P102266632-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket/qoP105542960-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Dextone%20Perekat%20Epoksi/P102037508-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20SI596%20(Gasket%20Sealant)/gzP103466611-2.jpg)
/60P101000216-6.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Permatex%20RTV%20Gasket%20Maker/l0P109497756-1.jpg)
/ldP101545769-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Sealant/diP108106486-1.jpg)