Beli gasket cylinder head di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Green Leaf Ember Plastik Paco TutupDeskripsi:Ember Plastik Paco Tutup 100 Liter Terbuat dari Plastik dengan Kualitas yang Baik Sehingga Kuat Menampung Air Sesuai dengan Kebutuhan, Ember Plastik dari Kami Tersedia Dalam Beberapa Pilihan Ukuran dan Warnaatribut:
- Color: Assorted Color
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- NICHIASU Na Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -29 to 350degrees
- Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C300 (Paking Spiral)atribut:
- Color: Silver
- Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass typeDeskripsi:Economical vortex with NA paper as a filler.atribut:
- Maximum Operating Pressure (MPa): 7
- Maximum Operating Temperature (°C): 350
- NICHIASU Gr Vortex Gasketatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -240 to 450degrees
- TRUSCO NonAsbestos Gasket Sheet No.4612Deskripsi:-A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).atribut:
- Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
- Working Temperature Range: -50 to 180°C
- Everlasting Spiral Wound Gasket SWG304G Out SS304 C150 (Paking Spiral)atribut:
- Color: Silver
- Akitsu Flange Gasketatribut:
- Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
- Thickness (mm): 3
- Number of Holes: 4
- Working Pressure (k): 10
- Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
- Everlasting Spiral Wound Gasket SWG304G InSS304-OutCarbon Steel C150 (Paking Spiral)atribut:
- Color: Silver
- Everlasting Spiral Wound Gasket SWG304G In/Out SS304 C300 (Paking Spiral)atribut:
- Color: Silver
- KLINGER Nonasbestos Union PackingDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -Packing for union couplingatribut:
- Thickness (mm): 1.50
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- MATEX Japan Matex Expanded Graphite GasketDeskripsi:-Has pressure resistance similar to that of metal gasket and short delivery is possible.-By applying special treatment to the surface, sticking to the flange has been greatly reduced. -General industrial flange gasket, heat exchanger and valve hood.atribut:
- Working Pressure: 10K
- Working Temperature Range: -240 to 420°C (steam:up to 650°C)
- KLINGER Gasket Top-Graph 2000Deskripsi:Material grafit yang sangat fleksibel dengan tingkat stabilitas yang tinggi dan penanganan yang mudah. Memiliki fitur High load bearing capacity dan tingkat kerapuhan yang rendah, cocok untuk untuk penggunaan dengan uap dan aplikasi canggih lainnya.atribut:
- Max. Operating Pressure (bar): 40
- Dimensions (m): 1.5 x 2
- Maximum Operating Temperature (°C): 300
- KLINGER NonAsbestos Jointing SheetDeskripsi:-Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packingatribut:
- Thickness (mm): 3
- Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
- Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
- KLINGER Gasket Sil C-8200Deskripsi:Dirancang spesial dengan perpaduan unik serat dengan pengikat yang tahan terhadap asam. Didesain khusus untuk lingkungan dengan tingkat kimia yang agresif.atribut:
- Size Dimensions (m): 1.5x2.0
- Max. Operating Pressure (bar): 60
- Maximum Operating Temperature (°C): 200
Daftar Harga gasket cylinder head Terbaru October 2026
| Green Leaf Ember Plastik Paco Tutup | Rp129.900 |
| Daiko Graphite Spiral Wound Gasket SWG | Rp169.900 |
| NICHIASU Na Vortex Gasket | Rp359.900 |
| Everlasting Spiral Wound Gasket SWG304G In/Out Carbon Steel C300 (Paking Spiral) | Rp86.900 |
| Nichias NA vortex gasket Spiral wound gasket (outer ring) non-ass type | Rp119.900 |
| Non Brand Gasket #600 RF Spiral Wound | Rp109.900 |
| NICHIASU Gr Vortex Gasket | Rp249.900 |
| TRUSCO NonAsbestos Gasket Sheet No.4612 | Rp7.900 |
| Everlasting Spiral Wound Gasket SWG304G Out SS304 C150 (Paking Spiral) | Rp109.900 |
| Lion Star Pail (Ember) | Rp12.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/0sP103787028-1.jpg)
%20non-ass%20type/dqP114986494-1.jpg)



/2aP103787082-1.jpg)
/gqP105248602-9.jpg)

/1sP103787064-1.jpg)
/1aP103787046-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)