Beli gas sampling bag di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Tedlar Gas Sampling BagDeskripsi:A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags. Tedlar (R) is a registered trademark of DuPont.atribut:
- AS ONE Part Number: 1-2710-05
- Material: Tedlar (R) (Polyvinyl Fluoride Resin)
- Dimensions (mm): 500x300
- Nozzle diameter (mm): 6
- Thickness (mm): 0.05
- Cole Parmer Kynar Gas Sampling Bag With On/Off ValveDeskripsi:All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Standard Kynar Bags Single-wide seam; available in 2-mil and 4-mil thick styles.Dual-Valve Kynar Bags Double-wide seamed bags have both on/off and septum valves for convenient mixing.atribut:
- Material: PVDF
- Valve: On/off
- Thickness (mil): 3
- AS ONE Tedlar BagDeskripsi:A sampling bag for gas analysis made of vinyl fluoride resin that exhibits excellent resistance to various inorganic gases and organic solvents. Tedlar (R) (vinyl fluoride resin) film has very low gas permeability and adsorption properties, making it suitable for gas sampling bags. Tedlar (R) is a registered trademark of DuPont.atribut:
- Material: Tedlar® (PVF)
- Thickness (mm): 0.05
- Usage: For sampling analysis of various exhaust gases such as automobiles and factories, combustion generated gases, inorganic and organic gases
- AS ONE Sampling Bag dengan 2 Cocksatribut:
- Material: PVDF (polyvinideline fluoride)
- Specification: With 2 mouth cock
- BioBase Atomic Absorption Spectrophotometeratribut:
- Wavelength Range (nm): 190 to 900
- Wavelength Accuracy (nm): ±0.5
- Wavelength Repeatability (nm): ≤ 0.3 (single direction)
- Spectral Bandwidth (nm): 0.2, 0.4, 0.7, 1.4, 2.4, 5.0
- Grating (lines/mm): 1800
- Resolution: <40%
- Background Calibration (times): >30
- Base Line Stability (abs/minute): ±0.004/30
- Characteristic Concentration (μg/ml): ≤ 0.04/1% (cu)
- Detection Limit (μg/ml): ≤0.008 (cu)
- Package Size (mm): 1250x795x765
- Power Supply (V/Hz): 220,50/60
- AS ONE Bag One Opening with CapDeskripsi:With 1 Port Capatribut:
- Material: Tedlar(R) (polyvinyl fluoride resin)
- Thickness (mm): 0.05
- Nozzle diameter (mm): 8
- AS ONE Aluminium Bag untuk Sampling Gasatribut:
- Material: Aluminium Laminate Type 5 Layers Structure
- Capacity (L): 30
- Dimensions (mm): 425x780
- Sleeve Material: PTFE (fluororesin) cock
- Sleeve One Side (mm): 8
- Cole Parmer Kynar Gas Sampling Bag With Septum ValveDeskripsi:All standard models have either an on/off valve (3⁄16'' nickel-plated brass hose barb) or a silicone septum in polypropylene housing; dual-valve models have both. Max temp: 160°F (71°C). Standard Kynar Bags Single-wide seam; available in 2-mil and 4-mil thick styles.Dual-Valve Kynar Bags Double-wide seamed bags have both on/off and septum valves for convenient mixing.atribut:
- Valve: Septum
- Thickness (mil): 3
- AS ONE Sampling Bag dengan 1 Mouth Capatribut:
- Specification: With 1 mouth cap
- Material: PVDF (polyvinideline fluoride)
- AS ONE Tedlar Bag Two Opening With Cockatribut:
- Size (mm): 700x1000
- Thickness (mm): 0.05
- Material: Tedlar(R) (polyvinyl fluoride resin)
- Nozzle diameter (mm): 8
- Package Size (mm): 1010x700x10
- AS ONE Sampling Bag dengan 1 Mouth Cockatribut:
- Material: PVDF (polyvinideline fluoride)
- Sorfa Sampling BagDeskripsi:Sorfa sterile sampling bagsare specially designed bag for microbiological analysis in variety of sizes, which are used as disposable laboratory consumables in a wide range. Applications vary from general blending purposes to samples preparation for analysis testing. For instance, it’savailable forthe dilution of meat, fish, fruits and vegetables.
- AS ONE Sampling Bag dengan 2 Mouth Capsatribut:
- Material: PVDF (polyvinideline fluoride)
- Specification: With 2 mouth cap
- Stella Pengharum Ruangan Isi UlangDeskripsi:Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.atribut:
- Volume (ml): 160
- PerkinElmer Atomic Absorption SpectrophotometerDeskripsi:The PinAAcle 500 is a robust, fully-integrated, flame-only benchtop system, ideal for laboratories needing a reliable, easy-to-use, yet high-performance flame AA. It is equipped with an innovative touchscreen interface with the flexibility to operate via its easy-to-use Syngistix Touch software or the more comprehensive, optional Syngistix for AA Software.The PinAAcle 500 is designed for:- Exceptional sensitivity and precision, allowing analysis of lower concentrations with the accuracy of higher-end AA systems- Fast, simple, reproducible operation through the intuitive, icon-based interface of Syngistix Touch or Syngistix for AA- Harsh environments and samples thanks to its corrosion-resistant sample introduction components- Minimum maintenance and maximum speed with a rugged design that virtually eliminates maintenance, reducing operating costsThe PinAAcle 500 is engineered to deliver an uncompromising level of performance at an unbeatable price, putting the industry's most robust, reliable flame AA within reach of even the most budget-conscious laboratories. Discover an instrument engineered to outlast and outperform, and take your laboratory to a new PinAAcle of productivity and profitability.atribut:
- Compatible for: 21 CFR Part 11
- Height (mm): 640
- Portable: No
- Type: PinAAcle
- Width (mm): 670
- Systems: Atomic Absorption (AA) Spectrometer Featuring a Benchtop AA System with a Simplified Touchscreen User Interface.
- Ambient Temperature (°C): +10 To +35, With A Change Of A Maximum 3°C Per Hour
- Diffraction Grating (lines/mm): 1800 Blazed at 236nm and 597nm
- Display: 15inch, 26-Million Display Colors TFT LCD with Embedded Resistive touchscreen. Compatible with VGA (640x480), SVGA (800x600) and XGA (1024x768). Coated for Maximum Durability and Lifetime.
- Focal Length (mm): 267
- Monochromator: Littrow Design With Motorized Drive For Automatic Wavelength Selection And Peaking
- Reciprocal Linear Dispersion (nm/mm): 1.6 (Nominal)
- Relative Humidity (%RH): 20 to 80, Non-Condensing
- System Power Requirements (V/Hz): 230 (±10%), 50/60 (±1%), single phase alternating current 800VA (maximum)
- Wavelength Range (nm): 184-900
Daftar Harga gas sampling bag Terbaru January 2026
| AS ONE Tedlar Gas Sampling Bag | Rp869.900 |
| Cole Parmer Kynar Gas Sampling Bag With On/Off Valve | Rp6.799.900 |
| Tedlar Gas Sampling Bag | Rp1.799.900 |
| AS ONE Tedlar Bag | Rp279.900 |
| AS ONE Sampling Bag dengan 2 Cocks | Rp789.900 |
| BioBase Atomic Absorption Spectrophotometer | Rp999.999.900 |
| AS ONE Bag One Opening with Cap | Rp1.299.900 |
| AS ONE Aluminium Bag untuk Sampling Gas | Rp2.799.900 |
| BACHARACH Combustion Analyzer | Rp29.999.900 |
| Cole Parmer Kynar Gas Sampling Bag With Septum Valve | Rp6.499.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)