Beli gas pressure regulators di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXITROL Gas Pressure Regulatorsatribut:
- UNSPSC: 41112404
- Connection Type: NPT
- Gas Type: Natural Gas
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- HighPoint Office Chair Executive Novara (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
- SMITH EQUIPMENT Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Notale Dehumidifier SuvoDeskripsi:Alat untuk menghilangkan tingkat kelembaban dari udara diruangan, sangat cocok untuk ruangan dan area yang berventilasi buruk untuk tetap menjaga ruangan Anda tetap sejuk & nyaman, sehingga sirkulasi udara tetap terjaga dengan baik.atribut:
- Coverage Area (m²): <15
- Coverage Capacity (ml/D): 300
- Fan Speed: 2600
- Material: ABS Plastic
- Noise Level (dB): <33
- Power (V): DC 9
- Power (W): 23
- Size (mm): 153x153x240
- Volume (L): 1.1
- CHIYODA TSUSHO Pressure Regulator for Argon Gas High, Selectatribut:
- Compatible Gas: Ar (argon gas)
- Flowmeter (L/minute): 2 to 25
- Weight (kg): 1.4
- Secondary Side Pressure Guage (MPa): 0 to 1
- Peak Flow Rate (L/minute): 100
- Adjust Pressure Range (MPa): 0.1 to 0.6
- Compatible: Ar
- Connection: Entrance: W22 - 14 Right (standard).Exit: M12x1.0 ( φ 6 hose fitting)
- Valve Inlet Pressure (MPa): 14.7 or less
- Voltage (V): 110
- FESTO Precision Pressure Regulator MS-LRPB Seriesatribut:
- Structural Design: Pilot-controlled precision diaphragm regulator
- Actuator Lock: Rotary knob with detent
- Mounting Position: Any
- Series: MS
- Size: 6
- Controller Function: Outlet Pressure Constant With secondary exhausting
- Maximum Pressure Hysteresis (bar): 0.02
- Operating Pressure (MPa) : 0.1 - 1.4
- Operating Pressure (bar): 1 - 14
- Pressure Gauge: G1/8 prepared
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- GBA Buttweld Elbow SSatribut:
- Fitting Type: Elbow 90°
- Mill Test Certificate: Available
- Radius: Long Radius
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- JOHNSON CONTROLS Refrigerant Pressure RegulatorsDeskripsi:Control pressure in refrigerant systems with these 2-way, water-regulating valves. Direct-acting valves open on pressure increase to regulate the flow of water or glycol to water-cooled condenser refrigeration systems. Pressure-balanced, modulating valves provide precise control of head pressure on open or closed refrigeration systems.
- Yamato High Pressure RegulatorDeskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- KY Masker Gas Respirator Anti-Dust ChemicalDeskripsi:Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbonatribut:
- Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
- Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
- Packaging Dimensions (cm): 14x12x15
- Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
- Hayward Pressure Regulatorsatribut:
- UNSPSC: 40141606
- Body Material: PVC
- Connection Type: FNPT
- Gauge Port Size (inch): 1/4
- Maximum Pressure: 150
- Maximum Temperature (°F): 140
- Pressure Adjustment Range: 5 to 75
- Product Type: Pressure Regulator
- Seal Material: FPM
- Series: PR
- Harris Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- CASH ACME Pressure Regulatorsatribut:
- UNSPSC: 41112404
- Application: Water
- Connection Type: NPT
- Maximum Temperature (°F): 180
- Product Type: Pressure Regulator
Daftar Harga gas pressure regulators Terbaru March 2026
| MAXITROL Gas Pressure Regulators | Rp1.099.900 |
| Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series | Rp6.699.900 |
| HighPoint Office Chair Executive Novara (Kursi Kantor / Kursi Kerja) | Rp3.799.900 |
| SMITH EQUIPMENT Gas Regulator | Rp4.399.900 |
| Notale Dehumidifier Suvo | Rp969.900 |
| CHIYODA TSUSHO Pressure Regulator for Argon Gas High, Select | Rp4.999.900 |
| FESTO Precision Pressure Regulator MS-LRPB Series | Rp5.399.900 |
| Singer Valve Pressure Reducing Valve | Rp33.999.900 |
| ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik) | Rp489.900 |
| GBA Buttweld Elbow SS | Rp51.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Gp-1000%20Series/2cP103662084-1.jpg)
/evP102541535-6.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator/abP109492371-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/CHIYODA%20TSUSHO%20Pressure%20Regulator%20for%20Argon%20Gas%20High%2C%20Select/P102949010-1.jpg)


/n4P106390832-1.jpg)
%20Las/GBA%20Buttweld%20Elbow%20SS/8aP110911298-1.jpg)
%20(PRV)/P102873717-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Gas%20Filter/P102042359-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator/P102617537-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KY%20Masker%20Gas%20Respirator%20Anti-Dust%20Chemical/d4P107975472-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator/8tP109492317-1.jpg)