Kennedy Regulator 25bar - Single Stage 2 Gauge Acetylene

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900
Spesifikasi
Standards Met2014/68/EU (PED)
Gas TypeAcetylene
Inlet Connection (inch)5/8 BSP-LH
Maximum Inlet Pressure (bar)300
Outlet Connection (inch)3/8 BSP-LH
Regulator TypeSingle Stage
Maximum Outlet Pressure (bar)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All Kennedy regulators are precision engineered for single cylinder applications and designed for every day use.

Regulators and gauges conform to 2014/68/EU (PED). The two gauges enable reading of gas pressure and contents for optimum control. Date stamped to show when regulator needs replacing or refurbishing.

- Regulators should be refurbished or replaced every 5 years

- To Be Used in Conjunction with a Flashback Arrestor

Ulasan Produk

Tidak ada ulasan