Beli gas leakage detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAFE GAS Pumping Gas Detector
    Mulai

    Rp26.999.900

    SAFE GAS Pumping Gas Detector
    Deskripsi:
    The built-in pumping system can realize simultaneous measurement of multiple gases:Built-in high suction micro pump, can select and measure 1-6 gases at the same timePowerful:LCD dot matrix display technology, which can display gas type, gas unit, gas concentration value, maximum measurement value, local time, etc.With self-calibration function, zero point calibration function, make gas monitoring more accurate and reliableOne-key restore to factory settings can avoid the trouble of misoperationWith temperature and pressure compensation, it can perfectly realize the compensation of gas concentration under different temperature and pressure environmentsTwo-level sound and light alarm, the alarm point can be set by yourselfUSB interface high-speed data transmission, downloadable and printable storage (optional)Can be built-in wireless communication module, users can realize real-time viewing and monitoring of detection data on the computer web client and mobile phone applet, and carry out safety management and control (optional)Simple operation and convenient use:Start to detect gas concentrationSupport Chinese and English operation interface, easy to switchGas concentration unit ppm, mg/m3 can quickly switch displayOne-key restore to factory settings can avoid the trouble of misoperationHigh-quality materials, reliable use:Using imported high-precision sensorsThe shell is made of high-strength special engineering plastic, which is non-slip, waterproof, dustproof and explosion-proofHigh-grade beautiful aluminum alloy suitcase for easy storage
    atribut:
    • Sampling Method: Pumping suction,fow rate can up to 1L/min,ten grades of pumping suction for selection,
    • Measure Range: The range is optional, according to the target gas and the sensor.
    • Resolution: According to sensor and measure range
    • Recovery Time (s): ≤10
    • Operating language: Chinese/English
    • Temperature: -20°C-50°C
    • Display: LCD dot matrix display
    • Humidity: 0-95%RH
    • Degree of protection: JP66
    • Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization
    • Dimensions (mm): 205*75*32
    • Gas Detected: 02,N2,CO2,EX,hazardous gas,VOC,etc.
    • Gas unit: Units are switchable
    • Linearity error: ≤ ± 1%
    • Operating Time (hour): 100 (pump off)
    • Repeatability : ≤ ± 1%
    • Response Time (s): ≤10
  2. TESTO Gas Leak Detector
    Mulai

    Rp4.999.900

    TESTO Gas Leak Detector
    Deskripsi:
    -Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
  3. TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    Mulai

    Rp199.900

    TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)
    atribut:
    • Color: Transparant
    • Material: Principal components:Surfactants, Water
    • Volume (ml): 354
    • Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
  4. MSA Gas Detector
    Mulai

    Rp19.999.900

  5. SAFE GAS Mini Size Portable Multi Gas Detector (Co,H2S, O2, Lel/Ch4)
    Mulai

    Rp20.999.900

    SAFE GAS Mini Size Portable Multi Gas Detector (Co,H2S, O2, Lel/Ch4)
    Deskripsi:
    • Employ original imported high-precision sensor.• Four random gas sensors can be combined freely.• LCD dot matrix display, support Chinese and English operation.• The gas concentration unit PPM and mg/m3 can be shifted quickly.• The battery and voltage can be checked by one press.• One press to restore factory settings.• Ultra-high buzzer alarm sound, alarm with sound,light and vibration at the same time.• Can record 100 sets alarm data, alarm record can be checked on the device.• Data storage function, can record 100 thousand set data, historical data can be viewed on the device (optional function).• Rechargeable lithium polymer battery of large capacity, which ensure the device to work continuously for a long time.• Strong and upscale alligator clip, convenient to take along during operation.• Special engineering plastics housing of high intensity, strong and durable, exquisite and comfortable in touching.
    atribut:
    • Sampling Method: Diffusion
    • Application: ( Lel/Ch4, O2,H2S,Co)
    • Measure Range: The range is optional, according to the target gas and the sensor,
    • Resolution: According to sensor and measure range
    • Precision: According to sensor.1-5%F.S.
    • Backlight: Time of backlight is settable, when alarm the backlight will be auto on.
    • Language: Chinese/English
    • Battery: 3.7V rechargeable lithium battery, with capacity of 2300mAh.
    • Working Ume: 1411 continuously (common 4 gases). 200h(without LEL sensor)
    • Charger: travel charger with USB. Charging time: 4-641
    • Working Temperature: -20'C - 50
    • Dimension: 131113.35mm ( length•widthTeight )
    • Alarm recording: can record 10000 set alarm record, the record can be checked on the device. (Optional function)
    • Alarm type: sound, light, vibration.
    • Data recording: SlOrage capacity clover one hundred thousand sets,
    • Detection principle: Electrochemistry, infrared ray, catalytic combustion, PID photo ionization (according to the target gas and sensor).
    • Explosion-proof grade: Exia II CT3
    • Housing Material: ABS+ leather case
    • Unit: ppm. mg/m3, %VOL, %LEL ( ppm, mg/rn3 can be shifted by one click, the concentration value will be auto converted by the system)
  6. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  7. Amprobe Detektor Kebocoran Gas (Pendeteksi Bocor Gas)
    Mulai

    Rp10.999.900

    Amprobe Detektor Kebocoran Gas (Pendeteksi Bocor Gas)
    Deskripsi:
    The Amprobe GSD600 Gas Leak Detector is a fast responding gas leak detector for methane and propane gas. The meter emits a frequency tone when gas is detected. The frequency of the beep coincides with the concentration of the gas. The LEDs display the level of gas present in an area or room. Pinpoint gas leaks for closed piping systems. Use the mute function in quiet work areas and utilize the LED displays. Or a standard earphone jack for hearing the meter in loud environments.
    atribut:
    • Sensor: Semiconductor
    • Auto Power OFF: 10 minutes after last key pressure.
    • Probe Length (inch): 17.6
    • Sensitivity (ppm): 35
    • Response Time (s): <10
    • Warm-up Time (s): < 60
  8. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

  9. Extech Combustible
    Mulai

    Rp2.499.900

  10. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
  11. BOSCH Detector (Detektor Kelembaban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.599.900

    BOSCH Detector (Detektor Kelembaban)
    atribut:
    • Approximate Automatic Deactivation (minute): 5
  12. Mitech Dc Spark Leak Detector
    Mulai

    Rp21.999.900

    Mitech Dc Spark Leak Detector
    Deskripsi:
    MTH-7D digital DC spark leak detector,based on the principle of high pressure pulse conducting through anti-corrosion layer,can quickly detect the crack leakage of the coating. While using, if there is pinhole、bubble and crackle in the layer ,the instrument will make a bright spark and accompanied by a warning tone.The operation is extremely simple,and It’s powered by the unique design relies on the large capacity battery packs that no longer rely on 220V power supply.It is suitable for engineering site operations. The performance of the product is stable and reliable, thus widely used in Oil and Gas pipelines、Cable、Enamel、Metal Casting Pipe、Hull and other metal surface corrosion insulation construction quality and aging corrosion monitoring,it is also the necessary testing equipment in chemical, oil, rubber industry.
    atribut:
    • Host Size (mm): 220x130x88
    • Power Supply (V): 12
    • Applicable Scope (mm): 0.05-10
    • Output Voltage (KV): 0.2-30
  13. ASADA Leak Detector (Pendeteksi Kebocoran)
    Mulai

    Rp9.699.900

    ASADA Leak Detector (Pendeteksi Kebocoran)
    Deskripsi:
    -Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
  14. Polytron Air Conditioner Neuva Ice Series (AC / Pendingin Udara)
    Mulai

    Rp3.399.900

    Polytron Air Conditioner Neuva Ice Series (AC / Pendingin Udara)
    Deskripsi:
    POLYTRON Neuva Ice AC 1/2 PK PAC 05VZ merupakan air conditioner yang membuat Anda dapat merasakan sejuknya ruangan namun tetap hemat energi dan ramah lingkungan. Air conditioner seri Neuva Ice ini memiliki kekuatan 1/2 PK yang cocok untuk berada dalam seluruh ruangan Anda untuk menjadi solusi ketika cuaca panas sedang ekstrem dengan pendinginan yang cepat. POLYTRON Neuva Ice AC 1/2 PK PAC 05VZ memiliki fitur Fastest Cooling yang dapat mendinginkan ruangan lebih cepat dibandingkan dengan merk lain sehingga memberikan kenyamanan yang lebih cepat.Fitur:1. Leakage Detector2. Soft Start3. Carbon + HEPA Filter4. Auto Cleaning5. Auto Start6. EER 4 stars
  15. KRISBOW Alat Pendeteksi Multi Gas
    Mulai

    Rp22.999.900

    KRISBOW Alat Pendeteksi Multi Gas
    atribut:
    • Dimensions (LxWxD)(cm): 11.7x7.6x4.4
  16. TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)
    Mulai

    Rp11.999.900

    TESTO Detektor Kebocoran Refrigeran (Pendeteksi Kebocoran Gas Refrigeran)
    Deskripsi:
    The testo 316-3 refrigerant leak detector is one piece of kit that you as a refrigerant technician just won’t want to be without. The handheld leak detector can detect all the most common cooling agents. And the smallest leaks. Comes with an automatic zero setting that also enables you to locate leaks in contaminated rooms.testo 316-3 leak detector - benefits at a glanceCan detect all common cooling agents: CFCs, HFCs, FCsHighly sensitive ( < 4 g/a - 1g/a according to DIN EN14624:2012 standard) - can detect even the smallest leaks Ready for use - there’s no need to select cooling agent characteristics firstAutomatic zero setting - can detect leaks in rooms that are already contaminatedVisual and audible alarm which are activated when a leak is detectedQuick and easy sensor changeComplies with specifications for F gases regulations, SAE norm J1627 and DIN EN 14624:2012 standard What’s includedtesto 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration certificate, batteries, filter. Product Includes: testo 316-3 refrigerant leak detector for cooling agents, sensor head, carry case, calibration protocol, batteries, filter.Sensor change by customer The simple design of the testo 316-3 enables the sensor to be changed in just a few seconds and means the sensor is always ready for use. Tightness testing of refrigeration systems The testo 316-3 meets all the requirements of the F gases regulation thanks to the high sensitivity of 4 g/a. This means you can find every leakage – no matter whether it involves an R22, R134a, R410a or another refrigerant.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -18 to +50
    • Sensitivity: 4 g/a (0.15 oz/a)
    • Standards: EN 14624:2012; SAE J1627
    • Storage Temperature: 0 to +50 °C
    • Battery Life: 16h permanent Operation
    • Battery Type: 2xD
    • Detectable: R22; R134a; R404A; R410A; R507; R438A; and all CFCs, HFCs, and HCFCs
    • Dimensions (mm): 270x60x61
    • EU-/EG-guidelines: 2004/108/EG
    • Life-time sensor: Approx. 80 to 100 h (corresponds to approx. 1 year)
    • Product Color : Black
    • Weight (g): 500 (incl. batteries)
  17. SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Mulai

    Rp2.799.900

    SNDWAY Detektor Gas 4 In 1 (Sensor Gas Multifungsi)
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Response Time (s): < 30
  18. OMRON Water Leakage Detection Zone F03-16sf/16SFC
    Mulai

    Rp2.299.900

    OMRON Water Leakage Detection Zone F03-16sf/16SFC
    Deskripsi:
    Compared to the leak detection band F03-16PE, it has superior flexibility and workability. With the F03-16SFC, when the water is absorbed, the surface of the detection band can be seen through and the red coating inside can be seen. After drying, it will return to its original white color.
    atribut:
    • Type: Leak sensor
Daftar Harga gas leakage detector Terbaru October 2026
SAFE GAS Pumping Gas DetectorRp26.999.900
TESTO Gas Leak DetectorRp4.999.900
TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)Rp199.900
MSA Gas DetectorRp19.999.900
SAFE GAS Mini Size Portable Multi Gas Detector (Co,H2S, O2, Lel/Ch4)Rp20.999.900
JTC Smoke Leakage DetectorRp31.999.900
HONEYWELL Pendeteksi Gas PortabelRp10.999.900
Amprobe Detektor Kebocoran Gas (Pendeteksi Bocor Gas)Rp10.999.900
HONEYWELL Gas Detector Alert MicroclipRp11.999.900
Extech CombustibleRp2.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)