Beli gas hot water heater di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Paloma Gas Water Heater (Pemanas Air Gas)Deskripsi:Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.atribut:
- Capacity (L): 5
- Installation: Indoor
- Rinnai Gas Water Heater (Pemanas Air Gas)Deskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- Ariston Electric Water Heater Instant Aures (Pemanas Air Elektrik)Deskripsi:Electric Storage Water Heater ELI (Electric Instant)atribut:
- Design: Vertical
- Power (W): 2400
- Safety device: ELCB
- Voltage (V): 220 to 230
- Rheem Solar Water Heater (Pemanas Air Tenaga Surya)Deskripsi:Rheem VE Direct System Merupakan sistem pemanasan air secara langsung, dimana air baku dipanaskan didalam collector kemudian hasil air panasnya ditampung pada tangki yang bersikulasi (Thermosyphon). - Air baku bersikulasi didalam kolektor dan terpapar panas matahari. - Air baku yang sudah panas secara alamiah naik kedalam tangki penyimpanan (thermosyphon), air panas siap digunakan. -Temperred Glass Menyerap panas matahari lebih cepat serta lebih kuat di segala cuaca. -Cover Zincallume Box collector dari Zincallume anti karat dan durabilitas tinggi .atribut:
- Dimensions (cm): 102x194x8
- Max. Inlet Pressure: 550
- Insulation Thickness: 47
- Riser Material: Cooper Tube
- Working Pressure (kPa): 1400
- Absorber Surface: Black polyester powder coat
- Absorber Material: Alumunium
- Glass Thickness (mm): 3.24
- Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Deskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
Daftar Harga gas hot water heater Terbaru October 2026
| Paloma Gas Water Heater (Pemanas Air Gas) | Rp4.399.900 |
| Wasser Gas Water Heater (Pemanas Air Gas) | Rp3.399.900 |
| Rinnai Gas Water Heater (Pemanas Air Gas) | Rp1.599.900 |
| BOSCH Heat Gun | Rp1.499.900 |
| KARCHER Professional High Pressure Cleaners Hot Water | Rp60.999.900 |
| Ariston Electric Water Heater Instant Aures (Pemanas Air Elektrik) | Rp3.199.900 |
| Rheem Solar Water Heater (Pemanas Air Tenaga Surya) | Rp47.999.900 |
| Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik) | Rp5.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/4nP102094167-5.jpg)
/P102093818-1.jpg)
/htP103203641-1.jpg)


/P102117941-1.jpg)
/P103117788-1.jpg)
/P102117897-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)