Beli gas helium di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Yamato Nitrogen Gas Regulator (Pengatur Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Yamato Hydrogen /Helium Gas RegulatorDeskripsi:-More excellent in durability since even the cover part is made of brass.atribut:
- Fluid: Helium
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.2 to 0.99MPa
- Morris Regulator Victor Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- HADES LPG / Propane Regulatoratribut:
- Use for: LPG/Propane
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Yamato High Pressure RegulatorDeskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- Chiyoda Seiki Regulator NitrogenDeskripsi:Designed for economy and popular applications.atribut:
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Yamato Gas Regulator (with Flowmeter) (Pengatur Tekanan)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet float type flowmeter (25L).atribut:
- Outlet Connection: phi8 hose port
- Main Body Materials: Brass
- OneMed Medical Regulation OxygenDeskripsi:Regulator adalah alat pengukur tekanan yang berfungsi sebagai penyalur dan mengatur serta menstabilkan tekanan gas yang keluar dari tabng supaya aliran gas menjadi konstan.Oxygen Regulator atau disebut juga tabung oksigen atau kadang disebut juga sebagai O2 Gas Pressure Regulator adalah alat pengaturan yang di pasang pada katup dan pada sumber oksigen ( oxygen ) untuk disalurkan ke pasien, Oksigen Regulator diperlukan untuk pengaturan keluarnya oksigen sesuai dengan kebutuhan dari masing masing pemakai . Setiap kebutuhan masing masing pemakai atau pasien adalah berbeda , olek karena itu oksigen regulator sangat diperlukan untuk pengaturan agar aman untuk oksigen yang masuk ke dalam pernafasan
- SAMATO Argon RegulatorDeskripsi:ARGON Regulator High Quality
- Morris Flash Back Arrestor for Regulator 288 seriesDeskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Regulator
- Max Welder Regulator Argon (Pengatur Tekanan)Deskripsi:Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.atribut:
- Use for: Argon
- Morris Flash Back Arrestor for Torch 188 seriesDeskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
Daftar Harga gas helium Terbaru October 2025
Morris Regulator Harris Two Stages | Rp1.699.900 |
Morris Regulator Harris Single Stage | Rp749.900 |
Yamato Nitrogen Gas Regulator (Pengatur Gas) | Rp4.999.900 |
Yamato Hydrogen /Helium Gas Regulator | Rp4.699.900 |
Morris Regulator Victor Single Stage | Rp1.199.900 |
Daesung Regulator | Rp159.900 |
HADES LPG / Propane Regulator | Rp419.900 |
Yamato Single-Stage Reduction Regulator | Rp1.199.900 |
Sellery Gas Regulator (Pengatur Gas) | Rp85.000 |
Harris Brazing Flux STAY-SILV | Rp489.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)