SIBATA SCIENTIFIC TECHNOLOGY SPC chromatography column with PTFE cock

Sebelum PPN:
Rp2.799.900 - Rp2.999.900
Spesifikasi
Dimensions a (mm)300
MaterialBorosilicate glass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
・Because it is equipped with a PTFE cock, it is possible to adjust the dropping speed of the developing solvent and perform separation and purification.・Since the glass filter is welded to the column, it can be used as it is packed with packing material. · Since it is compatible with the SPC19 standard, it is possible to connect a C-cone type or T-tip type at the top and an S-socket type at the bottom.

Ulasan Produk

Tidak ada ulasan