Beli gas acetylene di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Tabung Gas Acetyleneatribut:
- Size (L): 40
- HCP Pompa Celup Air Kotor Seri FDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- KOBELCO Kawat Las 6010 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A5.1 E6010
- Length (mm): 350
- WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch)atribut:
- Abrasive & Ring Dimension (mm): 100x6x16
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Non Brand Tabung Oksigen 2m³ + Isiatribut:
- Size (L): 13.4
- Yamato Single-Stage Reduction RegulatorDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Yamato Acetylene RegulatorDeskripsi:-With pressure gauge cover.-New JIS compliant product, boasting high safety.-Acetylene frameatribut:
- Primary side working pressure: 0.4 to 2.5MPa
- Secondary Side Working Pressure: 0.02 to 0.098MPa
- Accessories: Acetylene frame
- Castrol Engine OilsDeskripsi:Castrol Duratec M is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reduce combustion chamber deposits and signficantly reduce maintenance costs. Duratec M is suitable for use in both spark ignition and dual-fuel gas engines. It is formulated for applications where the OEM requires a medium ash product. The detergent/dispersant additive system has been specifically designed to control deposit formation. Duratec M also has improved resistance to oxidation and nitration which ensures a longer oil service life. It also offers excellent corrosion control and base number retention.atribut:
- Volume (L): 209
- Flash Point (°C): >200
- Pour Point (°C): -12
- Total Base Number (mg KOH/g): 15
- PUREAIR Oxygen TankDeskripsi:- Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)atribut:
- Diameter (mm): 140
- Height (cm): 65
- Capacity (m³): 1
- Mobil Engine Oil Diesel Delvac Super 1300 (Oli Mesin Diesel)atribut:
- Packaging: Drum
- Volume (L): 208
- KOBELCO Kawat Las LB-52-18 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Yamato Cutting Torch Acetyleneatribut:
- Type Gas: Acetylene
- ENEOS Diesel Oilatribut:
- Packaging: Drum
- Volume Capacity (L): 209
Daftar Harga gas acetylene Terbaru March 2026
| Non Brand Tabung Gas Acetylene | Rp2.899.900 |
| HCP Pompa Celup Air Kotor Seri F | Rp5.099.900 |
| KOBELCO Kawat Las 6010 Series | Rp489.900 |
| WD Grinding Metal Wheel 4 inch (Batu Poles Gerinda 4 inch) | Rp7.900 |
| WD Mata Gerinda Potong untuk Stainless Steel | Rp4.900 |
| Morris Regulator Harris Single Stage | Rp749.900 |
| Non Brand Tabung Oksigen 2m³ + Isi | Rp1.499.900 |
| Yamato Single-Stage Reduction Regulator | Rp1.199.900 |
| Yamato Acetylene Regulator | Rp4.599.900 |
| Pertamina Ëngine Oil Industrial Heavy Duty Diesel Meditran (Oli Mesin Diesel) | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Non%20Brand%20Tabung%20Gas%20Acetylene/ieP112165662-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%206010%20Series/P102928008-1.jpg)
/o2P107796866-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single-Stage%20Reduction%20Regulator/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Acetylene%20Regulator/P102598223-3.jpg)
/90P104864324-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Engine%20Oils/qhP104628953-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/PUREAIR%20Oxygen%20Tank/0sP103794028-2.jpg)
/eqP105732530-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20LB-52-18%20Series/P102927984-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Yamato%20Cutting%20Torch%20Acetylene/60P106341216-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/ENEOS%20Diesel%20Oil/P103150455-1.jpg)