Beli fyh bearing ucfcx09 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH UCFC Brazed Round Flange Type (Cylindrical Hole)atribut:
- Shape: Round flange with seal
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FYH UCFC Brazed Round Flange Type (Cylindrical Hole)atribut:
- Compatible Grease Nipple: 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
- Shape: Round flange type with brazed seal
- FYH UCFC Brazed Round Flange Type (Cylindrical Hole)atribut:
- Compatible Grease Nipple: 201 to 210 X 05 to X 09: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20: A - PT 1/8
- Shape: Round flange type with brazed seal
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH UCFX Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor)atribut:
- Speed (rpm): 1500
- Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- NiGK Corporation Thermo Label [[RU]] LIDeskripsi:-Once discolored, the irreversible temperature material does not return to its original color. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possibleatribut:
- Primary Colors: White
- Element Size: phi11mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2°C
- Measuring Method: Irreversible
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- Aditech Office Desk Fifo SeriesDeskripsi:Desain yang berundak-undak membuat meja modern berlapis serat kayu ini tampak unik. Meskipun simpel, namun bisa tetap memupuskan kemonotonan desain modern.
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Aditech Manager Office Desk (Meja Kerja Kantor Manager)Deskripsi:Ternyata, karakter desain sebuah meja kantor bisa dipengaruhi oleh bentuk kaki, lho! Sebagai contohnya, meja berkonsep modern ini, dihiasi oleh kaki yang ramping, berdesain minimalis, dengan material yang juga tepat.
- NTN Take-Up Unit Oil-Free Typeatribut:
- Shape: Take-up unit
Daftar Harga fyh bearing ucfcx09 Terbaru March 2026
| FYH UCFC Brazed Round Flange Type (Cylindrical Hole) | Rp269.900 |
| FYH UCFC Brazed Round Flange Type (Cylindrical Hole, with Cover) | Rp579.900 |
| FYH UCFC Brazed Round Flange Type (Cylindrical Hole) | Rp229.900 |
| FYH UCFC Brazed Round Flange Type (Cylindrical Hole) | Rp309.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| TR Four Bolt Flanges | Rp63.900 |
| FYH UCFX Square Flange Type (Cylindrical Hole) | Rp269.900 |
| Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor) | Rp939.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp739.900 |
| Aero Motor Listrik 3 Fasa Foot Mounted(B3) 1500rpm(4Pole) (Dinamo Motor) | Rp799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/obP102821875-3.jpg)
/P102820946-1.jpg)
/exP102822537-2.jpg)
/P102820982-1.jpg)


/mjP102821811-4.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)
/P102120101-1.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120118-1.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120149-1.jpg)
![NiGK Corporation Thermo Label [[RU]] LI](https://media.monotaro.id/mid01/small/Alat%20Ukur/Termometer%2C%20Hygrometer/Termometer/NiGK%20Corporation%20Thermo%20Label%20%5B%5BRU%5D%5D%20LI/P102695997-1.jpg)
/P102820742-1.jpg)

/P102046852-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KRISBOW%20Gembok%20Laminasi/0pP101517025-3.jpg)
/3mP104795130-1.jpg)