Beli fuse control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Fuse Holderatribut:
- Breaking Capacity (kA): 120/50/100
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Chint Molded Case Circuit Breaker NXM Series 3P (MCCB)atribut:
- Poles: 3P
- Rated Operational Voltage (V): 220/230/240, 380/400/415
- Acc Code: 00: No
- Certifications: CCC, CE, KEMA
- Compliant standard: IEC60947-2
- PM NH Fuse LinkDeskripsi:NH Fuse Link- Telah banyak digunakan sebagai proteksi overload dan short-circuit pada berbagai jaringan- Breaking capacity sampai dengan 120kA- Ringan dan memiliki rugi daya rendah- Sesuai standar IEC 269- Kontak blade terbuat dari tembaga- Elemen terbuat dari tembaga dan perak
- Schneider Electric EasyPact CVS DIN Rail Adaptoratribut:
- Device Short Name: DIN Rail Adaptor
- Range Compatibility: Easypact - EZC
- Separate Part Category: Installation Accessory
- Chint Miniature Circuit Breaker NXB-63H Series (MCB)atribut:
- Breaking Capacity (kA): 10
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-63
- Compliant standard: IEC60898-1
- Chint Molded Case Circuit Breaker NM1 Series 2P (MCCB)atribut:
- Poles: 2P
- Breaking Capacity Code: H
- Breaking Capacity (kA): 50
- Rated Operational Voltage (V): 220/230/240, 380/400/415
- Acc Code: 00: No
- Certifications: CCC, CE, KEMA
- Compliant standard: IEC60947-2
- Fort Rumah Fuse Keramik NHatribut:
- Material: Metal
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Chint Din-rail MCCB 1Patribut:
- Color: White-Blue
- Breaking Capacity: ICU - 10kA
- Rate Voltage Up to: up to 115V
- Insulasi: 500V
- Conform to Standard: IEC 60898
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Chint Mini Molded Case Circuit Breaker (MCCB)atribut:
- Breaking Capacity (kA): 10
- Frequency (Hz): 50/60
- Tripping Curve: C
- MCB Frame: NXB-125
- Compliant standard: IEC60947-2
- Hager HRC Cartridge Fuses gG TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
- Fort Fuse Keramikatribut:
- Material: Polymer
- ABB Current TransformerDeskripsi:CT PRO XT 40 Current transformerCT PRO XT 40 is used to transform primary currents to../5A secondary currents for c.a. measurement instrumentsatribut:
- Current Limit Function: FS 5
- Frequency (Hz): 50-60
- ABB Power MeterDeskripsi:M2M Basic Is A Power Meter
- Pertamina Meditran S Engine Oil (Oli Mesin Diesel)Deskripsi:MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.atribut:
- SNI License: Yes
- SNI Number: 5873.966/75.100/VI/2021
Daftar Harga fuse control Terbaru January 2026
| Chint Fuse Holder | Rp88.900 |
| EWIG Fuse Link NH Series | Rp32.900 |
| Chint Fuse Link | Rp6.900 |
| Chint Molded Case Circuit Breaker NXM Series 3P (MCCB) | Rp519.900 |
| PM NH Fuse Link | Rp56.900 |
| Schneider Electric EasyPact CVS DIN Rail Adaptor | Rp57.900 |
| Chint Miniature Circuit Breaker NXB-63H Series (MCB) | Rp73.900 |
| Chint Molded Case Circuit Breaker NM1 Series 2P (MCCB) | Rp529.900 |
| Fort Rumah Fuse Keramik NH | Rp27.900 |
| CIC Miniature Fuse Link | Rp2.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/45P109165149-1.jpg)


/2gP109165088-1.jpg)
/3dP109165121-1.jpg)






/16P109165042-1.jpg)




/8iP104857306-1.jpg)