Beli fuse 500v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  2. MERSEN Glass Fuse
    Mulai

    Rp119.900

    MERSEN Glass Fuse
    Deskripsi:
    These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Diameter (inch): 1/4
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Standards: CSA; UL
    • Visual Indication: Glass Fuse
  3. TONATA Fire Alarm Bell
    Mulai

    Rp359.900

    TONATA Fire Alarm Bell
    atribut:
    • Alarm Current (mA): 35
    • Color: Red
    • Dimensions (inch): 6
    • Dimensions (mm): 150
    • Material: 3.0 Alloy Alu
    • Movement: Motor
    • Power Source (V): 24 DC
    • Sound Output (dB/M): 90 and Above
  4. Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    Mulai

    Rp129.900

    Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    atribut:
    • Height (mm): 42
    • Modular Type: Plastik
    • Width (mm): 30
  5. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  6. LARKIN Fuse Glass
    Mulai

    Rp54.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
  7. RS PRO Glass Cartridge Fuse
    Mulai

    Rp139.900

    RS PRO Glass Cartridge Fuse
    Deskripsi:
    This glass cartridge fuse is ideal for providing protection to devices or internal circuits. They are deliberately weaker components which, when too much current is drawn, will blow. NoteCurrent rating: 10 AVoltage rating: 250 V acCylindrical in shape
    atribut:
    • Body Material: Glass
    • Voltage Rating (V): 250AC
  8. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp36.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    It is the simplest, cheapest and most widely used to protect equipment when overcurrent or short circuit current flows. Easy to use, two packed in a blister pack. A fuse is used to protect a device when a fuse fuse (called an element) is blown or cut off when an overcurrent or short-circuit current flows to the device being used for some reason. Is widely used because it is the simplest and cheapest
    atribut:
    • Material: Lead-free glass, brass nickel plating
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
  9. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  10. HOOSEKI Alarm Bell (Bel Alarm Kebakaran)
    Mulai

    Rp329.900

    HOOSEKI Alarm Bell (Bel Alarm Kebakaran)
    Deskripsi:
    The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 30
    • Movement: Motor
    • Material: 3.0 Alloy Alu
    • Dimensions (mm): Ø 150
    • Sound Output (dB): 90/M and above
    • Color: Red
  11. BUSSMANN Ceramic Fuse
    Mulai

    Rp439.900

    BUSSMANN Ceramic Fuse
    Deskripsi:
    Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • AC Voltage Rating (V): 250
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  12. Non Brand Fuse Kaca
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    Non Brand Fuse Kaca
    atribut:
    • Material: Glass
    • Voltage (V): 250
  13. Ohm Electric Glass Tube Fuse
    Mulai

    Rp37.900

    Ohm Electric Glass Tube Fuse
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
    • Breaking Current (A): 100
  14. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  15. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp35.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.
    atribut:
    • Rated Voltage (V): AC250
    • Rated Ampere (A): 3
    • Size (mm): 6.4 x 30
  16. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  17. Ubon Glass Tube Fuse AC250V (Sekring Tabung Kaca)
    Mulai

    Rp139.900

    Ubon Glass Tube Fuse AC250V (Sekring Tabung Kaca)
    atribut:
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
    • Lead Wire: None
  18. BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Mulai

    Rp489.900

    BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
  19. HOCHIKI Fire Alarm
    Mulai

    Rp1.299.900

  20. ESCO 125V Tube Fuse Dia6.4X30mm
    Mulai

    Rp79.900

    ESCO 125V Tube Fuse Dia6.4X30mm
    Deskripsi:
    Electrical characteristics Class B (normal fusing type)
    atribut:
    • Type: Glass tube fuse
    • Size (mm): Φ6.4x30
    • Rated Voltage (V): 125
Daftar Harga fuse 500v Terbaru October 2026
BUSSMANN Glass FuseRp459.900
MERSEN Glass FuseRp119.900
TONATA Fire Alarm BellRp359.900
Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)Rp129.900
Sakazume Electric Glass Tube FuseRp29.900
LARKIN Fuse GlassRp54.900
RS PRO Glass Cartridge FuseRp139.900
FUJI TERMINAL Glass Tube FuseRp36.900
Fort Fuse Keramik (Sekering)Rp41.900
HOOSEKI Alarm Bell (Bel Alarm Kebakaran)Rp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)