Beli fuse 20 a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Flat FuseDeskripsi:To replace the fuseatribut:
- Size (mm): About 18.9 x 18.7 x 5.1
- Material: Zinc + PC
- Color: purple
- Current (A): 3
- Fort Fuse Keramikatribut:
- Material: Polymer
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Hager HRC Cartridge Fuses gG TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- FUJI TERMINAL Glass Tube FuseDeskripsi:When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Rated Voltage (V): AC250
- Rated Ampere (A): 3
- Size (mm): 6.4 x 30
- monotaro Flat Type Fuse SetDeskripsi:Exchange in the automotive fuse. The protection of electrical equipment.atribut:
- Set Content: 1A, 2A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A each 10, two fuse puller x
- Size (mm): About 18.9 x 18.7 x 5.1
- Material: Zinc + PC
- Daytona Repairing Glass Tube Fuse 6 A (φ 5.2x20mm)atribut:
- Diameter: 5.2φ
- Dimension: 20mm
- ZOYI Keramik Fuse For Multimeter InstrumentDeskripsi:Zoyi Fuse Keramik Fuse For Multimeter Instrument 200mA 5mm x 20mmDetialUntuk Multitester Type Seri ZTX/ZT-302/ZT-303
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicatoratribut:
- Breaking Capacity (kA): 120
- Operating/Setting Temperature (°C): -25-40
- Depth (mm): 38
- Model : Ceramic Fuse
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: gG (cable protection/equipment protection)
- Hager HRC Cartridge Fuses aM TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. aM protection for motor protection applications against short-circuits. Comply with IEC 60 269-1 and 60 269-2.
- FUJI TERMINAL Glass Tube FuseDeskripsi:-When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Size: 5.2x20mm
- Rated Voltage: 250V AC
- SIBA Tube Fuseatribut:
- Application: (Application category) gR
- Capacity: (High rupture capacity) Yes
- Fuse Speed: FF
- Material (Main Unit): Ceramic
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Current (A): 80
- Rated Voltage (V): 700 ac
- Size (mm): Φ22.2x58
- Type: Ceramic tube fuse
- UL Standard: UL248-13
- WURTH Blade FuseDeskripsi:Leading edge processInstallationRemove existing blade fuse from fuse socketInsert blade fuseClosed fuse boxAdvantagesCovers almost all the range of blade fusesHigh quality products
Daftar Harga fuse 20 a Terbaru December 2025
| EWIG Fuse | Rp5.000 |
| monotaro Flat Fuse | Rp14.000 |
| Fort Fuse Keramik | Rp26.000 |
| Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator | Rp239.900 |
| Chint Fuse Link | Rp7.000 |
| CIC Miniature Fuse Link | Rp3.000 |
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator | Rp73.000 |
| Legrand Domestic Cartridge Fuse 8.5x31.5mm | Rp309.900 |
| Hager HRC Cartridge Fuses gG Type | Rp15.000 |
| Sakazume Electric Glass Tube Fuse | Rp29.000 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)































































































































































/P102672695-1.jpg)