Beli fuji grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FUJI Baby Grinder (Whetstone Type With Shaft)atribut:
- Whetstone Dimensions (mm): Ø25
- Hose Inner Diameter (mm): Ø9.5
- Collet Size (mm): 6
- No Load Speed (rpm): 24000
- Whetstone Dimensions (mm) ThickNess: 13
- FUJI Air Baby Grinderatribut:
- Chuck Inner Diameter (mm): 6
- Hose Mounting Port: Rc1/4
- Hose Nominal Diameter (mm): 9.5
- No Load Rotation Speed (rpm): 24000
- Operating Air Pressure (MPa): 0.63
- Tip tool: Shaft diameter 6mm (grinding stone)
- Working Air Pressure Range (MPa): 0.63
- FUJI Air Angle Grinder (Mesin Gerinda Tangan)Deskripsi:For grinding and polishing of metals.atribut:
- Exhaust Direction: Backward
- Hose Fitting: Rc1 / 4
- Overall Length (mm): 191
- Air Consumption (m³/minute): 0.51
- Applicable Whetstone Dimensions (mm): 50x4x9.53
- No Load Speed (rpm): 15000
- TRUSCO Number: 116-0037
- Fuji Tools Baby GrinderDeskripsi:-Anti-vibration, anti-cool measures applied, yet small and lightweight.-Grinding in narrow places, inner finishing of pipes, etc.atribut:
- Chuck Inner Diameter: 6mm
- Air consumption: 0.55
- Hose Intake Port: 1/4in
- Exhaust: Forward/Lateral
- Total Length: 263mm
- No. Load Speed: 24000min -1 power
- Purpose of Use: Grinding in narrow places, inner finishing of pipes, etc.
- FUJI Air Angle GrinderDeskripsi:Compact, lightweight yet powerful, even more secure.
- Fuji Tools Baby Air Grinder (Mesin Gerinda)Deskripsi:-Optimum for ultra fine, ultra lightweight and high precision shaft precision cutter.-High speed type.-Finishing and repairing of molding die processing, engraving etc.atribut:
- Chuck Inner Diameter: 3mm
- Air consumption: 0.25
- Hose Intake Port: Rc1/4
- Exhaust: Lateral
- Total Length: 150mm
- No. Load Speed: 30000min -1 power
- Purpose of Use: Finishing and repairing of molding die processing, engraving etc.
- Fuji Tools Air Straight Grainder Baby GrinderDeskripsi:-Core runout accuracy is less than 0.03mm and the main body is lightweight and compact.-For deburring work of casting.-For finishing of parts.-For correction work of engine parts.atribut:
- Air consumption: 0.5
- Chuck Inner Diameter: 6mm
- Exhaust: Lateral
- Hose Intake Port: Rc1/4
- No. Load Speed: 24000min -1 power
- Total Length: 152mm
- FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderDeskripsi:A small angle grinder for offset grindstones and shafted wheels.atribut:
- Working Air Pressure Range (MPa): 0.63
- FUJI Long Axis Straight Grinder Collet Typeatribut:
- Chuck Inner Diameter (phi Mm): 6
- Hose Fitting: Rc1 / 4
- Exhaust Direction: Side
- Switch: Ring type
- Air Consumption (m³/minute): 0.59
- Hose Nominal Diameter (phi mm): 9.5
- Mass (kg): 0.74
- No Load Speed (rpm): 24000
- Overall Length (mm): 263
- Shaft Diameter (mm): Tip tool: 6 (Whetstone)
- TRUSCO Number: 171-7328
- Working Air Pressure Range (MPa): 0.63
- FACOM Hex Key Set (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
- SOMTA Parallel Hand Reameratribut:
- Material: High speed steel
- SP AIR Die GrinderDeskripsi:It is small and lightweight. The switch is a grip type.For mold finishing and deburring of various industrial parts.
- Fuji Tools Air Straight GrinderDeskripsi:-A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.atribut:
- Air consumption: 0.55
- Hose Intake Port: Rc3/8
- Exhaust: Lateral
- Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
- Fuji Tools Air Impact WrenchDeskripsi:-Lightweight and high-power type that is optimal for work on the line.-Noise reduction model so that there is no bounce due to rear exhaust.-Used for automobile production line, machine tools and assembly in other general industries, assembling bridatribut:
- Hose Mounting Port: Rc1/4
- No-load Speed (minute): 7500
- Socket Input Drive (mm): 12.7
- JTC Air Die Grinderatribut:
- Collet Size (mm): 6
- Overall Length (mm): 175
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rotation Speed (rpm): 22000
- FACOM Hex Key T Handle Set (Kunci L)atribut:
- Hex Size (mm): 1,5;2;2,5;3;4;5;6;8;10
- SANIPAK Kantong MakananDeskripsi:Food Storage BagFood storage bags come with a string, making them convenient for hanging on a hook. Available for freezing. Produced in factories that follow food hygiene management standards.
Daftar Harga fuji grinder Terbaru March 2026
| FUJI Baby Grinder (Whetstone Type With Shaft) | Rp4.399.900 |
| FUJI Air Baby Grinder | Rp5.899.900 |
| FUJI Air Angle Grinder (Mesin Gerinda Tangan) | Rp8.099.900 |
| Fuji Tools Baby Grinder | Rp6.299.900 |
| FUJI Air Angle Grinder | Rp9.599.900 |
| FUJI Air Angle Grinder | Rp7.599.900 |
| Fuji Tools Baby Air Grinder (Mesin Gerinda) | Rp6.499.900 |
| Fuji Tools Air Straight Grainder Baby Grinder | Rp6.699.900 |
| FUJI Air Angle Grinder | Rp9.999.900 |
| FUJI INDUSTRIAL TECHNIQUE Small Angle Grinder | Rp8.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/2eP103646086-1.jpg)

/25P103646077-1.jpg)



/P102744840-2.jpg)




/P102267547-1.jpg)






/lzP101519791-2.jpg)