Beli fuji film di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fujifilm Pressure Measurement Film Presheet
    Mulai

    Rp4.499.900

    Fujifilm Pressure Measurement Film Presheet
    atribut:
    • Size (mm): 270x200
    • Material: PET film
  2. Fujifilm Mirrorless Camera X Mount
    Mulai

    Rp34.999.900

    Fujifilm Mirrorless Camera X Mount
    atribut:
    • Color: Black
    • Lens Mount: X Mount
    • Image Sensor: 23.5x15.6mm (APS-C) X-Trans CMOS 4 with primary color filter
    • Number Of Effective Pixels: 26.1 millions pixels
    • Sensor Cleaning System: Ultra Sonic Vibration
    • Image Processing Engine: X-Processor 5
    • Focus Mode: Single AF, Continuous AF, MF
  3. TEST PRODUCTS INTL. Digital Pocket Thermometer
    Mulai

    Rp449.900

    TEST PRODUCTS INTL. Digital Pocket Thermometer
    Deskripsi:
    These industrial and laboratory thermometers have a digital display that reduces reading errors and allows for quick at-a-glance checks. Select thermometers include a folding stem, rotating or flat nonrolling display, a reduced-diameter tip for penetration and faster readings, and a backlit LCD display.
    atribut:
    • UNSPSC: 41112213
    • Application: Ambient Air; Calibrate Thermostats; Compressor Heads; Food Production; Grill; Registers; Surface Temperatures; Vents
    • Auto Power OFF: Yes
    • Backlit: No
    • Brand: TEST PRODUCTS INTL.
    • Data Hold: Yes
    • Digit Height (mm): 10
    • Digital Display: 1/2 in H x 3/4 in W Display with 4-Digit LCD - 10 mm Digit Height
    • Display Height (inch): 0.5
    • Display Size HxW (inch): 1/2x3/4
    • Display Type: LCD
    • Display Width (inch): 0.75
    • Folding Stem: No
    • Food Safe: No
    • Includes NIST-Traceable Certificate: No
    • Maximum Temperature (°C): 150
    • Maximum Temperature (°F): 300
    • NSF Rated: No
    • Number of Digits: 4
    • Quick Reading: Yes
    • Reduced Tip: Yes
    • Resistance Rating: IP63
    • Resolution (°C): 1
    • Resolution (°F): 0.1
    • Scale Type: Digital
    • Standards: CE; cUL Listed; ROHS
    • Temperature Resolution (°C): 1
    • Temperature Resolution (°F): 0.1
  4. Fujifilm Pressure Measurement Film Prescale
    Mulai

    Rp9.299.900

    Fujifilm Pressure Measurement Film Prescale
    Deskripsi:
    Prescale is a pressure-measuring film manufactured using Fujifilm's advanced precision coating technology. It changes color to red depending on the location and intensity of the pressure applied. The intensity of the color allows you to see the pressure balance, distribution, and size across the entire surface at a glance. There are different types available depending on the pressure range [MPa] and temperature environment you wish to measure, so please select the type that suits your environment.Pressure measurement: pressing pressure, molding pressure, roll pressure, lamination pressure, winding pressure, sealing pressure, clamping pressure, ground pressure, etc.
  5. Fujifilm Prescale for high temperature (Pressure measurement film)
    Mulai

    Rp11.999.900

    Fujifilm Prescale for high temperature (Pressure measurement film)
    Deskripsi:
    Pressure measurement film that can be used in high temperature environments. You can easily check the pressure distribution during heating and pressurization.
    atribut:
    • Accuracy: ± 10% or less (by densitometer measurement)
    • Accuracy (%): ±10 or less (measured with a concentration meter)
    • Heating Temperature (°C): Recommended 180 ~ 220 (double-sided heating)
    • Length (m): 6
    • Measurement Range (MPa): 0.5~2.5
    • Type: For ultra low pressure
    • Width (mm): 270
  6. Fujifilm Prescale for Extra High Pressure
    Mulai

    Rp12.999.900

    Fujifilm Prescale for Extra High Pressure
    atribut:
    • Usage: Cut prescale in the desired shape, Combine A Film and C Film (mono sheet type 1 sheet), And nip measurement position in them and pressurize to come out.
    • Width x Length (mmxm): 270x10
    • Type: Mono sheet type
    • Measurement Range (MPa): 130 - 300
    • Accuracy: ±10% or less
    • Package Size (mm): 130x325x130
  7. Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)
    Mulai

    Rp109.900

    Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)
    Deskripsi:
    The fischer bolt anchor FAZ II is the steel anchor for the most demanding requirements. Heavy loads are fixed into cracked concrete with the steel anchor. Due to the two anchorage depths and simple mounting, the FAZ II can be used in a particularly flexible manner. The proven expansion clip feeds the loads into the concrete in an especially secure manner and ensures maximum load-bearing properties. The zinc-plated steel version is used to fix loads in indoor areas. The steel anchor is, for example, suitable for fixing railings, cable trays and consoles. Advantages : According to the new evaluation (ETA), the tensile strengths are decisive. Thus fewer anchors are required. The variable anchorage depths with sizes M8 to M16 allow a millimetre-accurate adjustment to the loads for the first time. The version with the cap nut offers an optically attractive anchoring and protects against injuries as well thanks to the round shape. The first bolt anchor M6 with an ETA assessment Option 1 for secure and reliable anchorings. The international approvals guarantee maximum safety and the best performance.
    atribut:
    • Seismic-Approval: C1/C2
    • Max. Usable Length (mm): 10-30
  8. TRUSCO Container Box THC-A Type (Kontainer)
    Mulai

    Rp199.900

  9. AS ONE Bottle Wide Mouth PE (Botol Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  10. OLFA Cutter Knife Limited Series (Pisau Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    OLFA Cutter Knife Limited Series (Pisau Cutter)
    Deskripsi:
    Sophisticated design and form Limited series. Pencil (six-sided) cut holder will fit your fingers. The main body is a glossy silver painted finish. Attached special black blade.
    atribut:
    • Main Body Materials: ABS Resin
  11. monotaro.id Isolasi Bolak Balik 1inch (Double Tape)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp3.900

    monotaro.id Isolasi Bolak Balik 1inch (Double Tape)
    Deskripsi:
    Double tape atau yang biasa di sebut isolasi bolak balik adalah pita perekat yang memiliki lapisan lem di kedua sisinya sehingga dapat menyatukan dua permukaan secara rapi dan tidak terlihat. Biasanya double tape banyak digunakan dalam industry dan kerajinan tangan. Lakban ini lakban yang tipis dan sangat ringan serta mudah disobek dan mampu menempel di segala jenis permukaan, baik permukaan dari plastik, kaca, kayu, maupun metal/logam.Dengan sifat kerekatan yang kuat dan tahan lama. Lakban ini sering kali dijadikan pengganti sekrup atau paku untuk pemasangan sesuatu pada dinding, keramik dan permukaan kayu. Agar lakban ini dapat menempel dengan maksimal apabila direkatkan pada permukaan yang bersih yaitu permukaan yang tidak dikotori oleh butiran debu, air atau benda kecil lainnya.
    atribut:
    • Thickness (micron): 80
    • Width (mm): 24
  12. HILTI Chemical Anchor Adhesive Capsule (Lem Angkur)
    Mulai

    Rp259.900

    HILTI Chemical Anchor Adhesive Capsule (Lem Angkur)
    Deskripsi:
    Applications- Anchoring steel structures (e.g. racking, guard rails, fences and gates)- Anchoring items along roads and in tunnels (e.g. crash and noise barriers, overhead catenary systems)- Anchoring in industry (e.g. machinery, elevators, cranes and industrial equipment)- Anchoring at the edge of slabs or on narrow supports (e.g. beams, balconies)Package content- 1x Adhesive capsule HVU2 M12x110 assy- 0.05x Setting tool M12 waxed
    atribut:
    • Anchoring Elements: HAS threaded rods
    • PROFIS Software: Yes
    • Material Composition: Hybrid urethane methacrylate adhesive
    • Tested/approved for Diamond Drilling: Yes
    • In-Service Temperature Range (°C): - 40 to 120
    • Product Class: Ultimate
  13. KANSAI PAINT Antirust Zinc Chromate Primer
    Mulai

    Rp84.900

    KANSAI PAINT Antirust Zinc Chromate Primer
    Deskripsi:
    Cat dasar besi kelas menengah untuk berbagai jenis pengecatan besi dan logam. Produk ini sangat baik untuk pengecatan besi untuk kebutuhan rumah tangga, mulai dari pagar, teralir, kanopis, dan rangka besi lainnya.
    atribut:
    • Application: Iron and Metal
  14. Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    98% of 100
    (28)
    Mulai

    Rp48.900

    Sinar Dunia Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Number of Sheets: 500
    • Paper Type: Multi Purpose Paper
    • Size: A4
    • Color: White
Daftar Harga fuji film Terbaru October 2026
Fujifilm Pressure Measurement Film PresheetRp4.499.900
Fujifilm Prescale Pressure Measurement FilmRp9.999.900
Fujifilm Mirrorless Camera X MountRp34.999.900
Fujifilm LTO Ultrium Data CartridgeRp1.899.900
TEST PRODUCTS INTL. Digital Pocket ThermometerRp449.900
Fujifilm Pressure Measurement Film PrescaleRp9.299.900
Fujifilm Prescale for high temperature (Pressure measurement film)Rp11.999.900
Fujifilm Prescale for Extra High PressureRp12.999.900
Fischer Mechanical Anchor FAZ Series (Baut Angkur Ekspansi)Rp109.900
TRUSCO Container Box THC-A Type (Kontainer)Rp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)