Fujifilm Prescale for high temperature (Pressure measurement film)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy± 10% or less (by densitometer measurement)
Accuracy (%)±10 or less (measured with a concentration meter)
Heating Temperature (°C)Recommended 180 ~ 220 (double-sided heating)
Length (m)6
Measurement Range (MPa)0.5~2.5
TypeFor ultra low pressure
Width (mm)270

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pressure measurement film that can be used in high temperature environments. You can easily check the pressure distribution during heating and pressurization.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait