Beli fuel hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NCR Fuel HoseDeskripsi:For conveying fuel/oil automotive lines and for general usage in contact with fuel/oil.atribut:
- Length (m): 50
- THERMOID Automotive Fuel HoseDeskripsi:These oil-resistant fuel hoses have a nitrile tube and a nitrile and PVC (polyvinyl chloride) cover. The hoses are used for return fuel lines, positive crankcase ventilation (PCV) systems, and evaporative emission-control (EEC) systems in motor vehicles. They are approved for use with leaded and unleaded gasoline, diesel gasoline blends or ethanol (E85), methanol, and ethers up to legal limits allowed by the EPA. These hoses are not for use as pressure lines on fuel-injected engines or in cooling-system applications.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Air; Diesel Fuel; Fresh Water; Gasoline
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Cover Material: Nitrile
- Hose Length (ft): 25
- Hose Tube Material: Nitrile
- Max. Working Pressure @ 70 F (psi): 50
- Standards: GM 66165M; SAE 30R7; SAE J30R6
- Temperature Range (°F): 257
- PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)atribut:
- Finish: Satin
- Point Size: 12
- Specification ASME: ASME B107.100
- Daytona Oil-Resistant Rubber Gasoline Hoseatribut:
- Accessories: Hose clip: 5 pieces
- Length (m): 1
- Withstanding Pressure (MPa): 1
- DAYCO Automotive Fuel HoseDeskripsi:Fuel-injection hoses are suitable for conveying fuel to fuel-injected engines. The hoses' cover resists damage from abrasion, oils, heat, and ozone. The hoses are designed to provide low permeation and minimal fuel vapor loss. They are suitable for use with a variety of fuels, including leaded and unleaded gasoline, diesel, biodiesel up to B-100, E-10, E-15, E-85, 100% methanol, ethanol, and gasohol fuels. These fuel-injection hoses are used in cars, light trucks, UTVs, and small engines.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Diesel Fuel; Fresh Water; Gasoline; Motor Oil
- Hose Color: Black
- Hose Configuration: Bulk Hose
- Hose Cover Material: Neoprene
- Hose Reinforcement Material: Fiber
- BACO Fuel Hoseatribut:
- Application For: UNIVERSAL
- Boston Bulk Air HoseDeskripsi:These bulk air hoses have a nitrile tube that resists damage when exposed to oils, solvents, and aromatics. They also have a flame-retardant neoprene cover that offers good resistance to abrasion, weathering, and oils. Nitrile bulk air hoses with neoprene covers are used to convey air, water, fuel, and lubricating oils in a variety of industrial applications.atribut:
- UNSPSC: 40142007
- Hose Configuration: Bulk Hose
- Hose Tube Material: Nitrile
- Maximum Working Pressure at 70°F (psi): 300
- WAKASA Fuel Hose Hitamatribut:
- Application For: UNIVERSAL (All Type)
- FILL-RITE DC-Powered Fuel Transfer PumpDeskripsi:Metered bung-mount DC-powered fuel transfer pumps measure and display the volume of fuel dispensed. They mount to tanks and drums with 2" bung connections and move compatible fuels stored containers on job sites.atribut:
- Self Priming: Yes
- THERMOID Heater HoseDeskripsi:EPDM (ethylene propylene diene monomer) SAE 30R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in cars and commercial trucks and cars. The EPDM hose and cover provide excellent resistance to ozone, abrasion, cracking, weathering, and corrosive additives. This EPDM hose meets SAE (Society of Automotive Engineers) standard 30R3.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Air; Fresh Water
- Hose Configuration: Bulk Hose
- Hose Cover Material: EPDM
- Hose Length (ft): 50
- Hose Reinforcement Material: Polyester
- Hose Tube Material: EPDM
- Alba Fuel HoseDeskripsi:Two-layer structure with NBR on the inside and heat-resistant treatment on the outside. A fuel hose that protects the hose from the heat of the engine and has excellent heat resistance.- Please install under the supervision of a skilled professional technician. - The color will be black or gray depending on the lot. cannot be specified. - It cannot be installed on injection vehicles.atribut:
- Material: NBR
- Length (m): 1
- Outer Diameter (φmm): 10
- Manufacturer: General purpose
- DAYTON Discharge Hose for Fuel & DEF Transfer PumpDeskripsi:Discharge hoses for fuel transfer pumps aid in moving compatible fuels stored in containers.atribut:
- UNSPSC: 40151532
- Diesel Exhaust Fluid Compatible: No
- Features: Anti-Static
- For use with: Electric Fuel Pumps; Gravity Flow Applications
- Hose Cover Material: Rubber
- Hose Fitting A Type: NPT
- Hose Fitting B Type: NPT
- Hose Length (ft): 12
- Hose Tube Material: Rubber
- Includes: Discharge Hose
- Maximum Working Pressure at 70°F (psi): 50
- Temperature Range (°F): -22 to 130
- Wetted Materials: Nitrile
- monotaro Rubber Hose (For Gasoline)atribut:
- Working Pressure (MPa): 0.2
- Length (m): 2
- Temperature Range (°C): -40 to 100
- Material: Oil-resistant synthetic rubber
- PROTO Adjustable Wrench Satin (Kunci Inggris)atribut:
- Finish: Satin
- Specification ASME: ASME B107.8
- PROTO Set Kunci Ring Pas Kombinasi ASD 12pt Full Polishedatribut:
- Point Size: 12
- Finish: Full Polish
- Unit of Measure: Fractional
- Specification ASME: ASME B107.100-2010
- Weight (lbs): 9.76
- Piece Count: 15
- PROTO Combination Wrench Satin Metric ASD 12 Point (Kunci Ring Pas)atribut:
- Point Size: 12
- Finish: Satin
- Unit of Measure: Metric
- Specification ASME: ASME B107.100
- Weight (lbs): 4.25
- Piece Count: 15
- KITACO Super Fuel HoseDeskripsi:A transparent tube with high gasoline resistance. Even if dirt or water gets in, you can immediately see the inside. The green hose is medium quality, so it is ideal for carburetor breathers and fuel tank breathers. The pink hose is soft quality, so it does not harden even in winter and is ideal as a fuel hose. It is slightly less durable than a general black hose, so we recommend replacing it regularly. 5 hose clips included.atribut:
- Length (m): 1
- Suitable For: General Purpose
- Included Accessories: 5 Hose Clips
Daftar Harga fuel hose Terbaru March 2026
| NCR Fuel Hose | Rp859.900 |
| THERMOID Automotive Fuel Hose | Rp929.900 |
| PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas) | Rp489.900 |
| Daytona Oil-Resistant Rubber Gasoline Hose | Rp149.900 |
| DAYCO Automotive Fuel Hose | Rp1.699.900 |
| BACO Fuel Hose | Rp30.900 |
| Boston Bulk Air Hose | Rp3.099.900 |
| BenGas Fuel Hose Swivel | Rp379.900 |
| WAKASA Fuel Hose Hitam | Rp62.900 |
| Nvent Erico Cadweld Plus Welding Material Type F20 | Rp189.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/1iP103498054-1.jpg)






%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Diesel/Nvent%20Erico%20Cadweld%20Plus%20Welding%20Material%20Type%20F20/5nP105157203-1.jpg)





/16P103187042-1.jpg)
/kyP103497754-1.jpg)

/muP103499822-1.jpg)