Boston Bulk Air Hose

Sebelum PPN:
Rp3.299.900 - Rp21.999.900
Spesifikasi
UNSPSC40142007
Hose ConfigurationBulk Hose
Hose Tube MaterialNitrile
Maximum Working Pressure at 70°F (psi)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These bulk air hoses have a nitrile tube that resists damage when exposed to oils, solvents, and aromatics. They also have a flame-retardant neoprene cover that offers good resistance to abrasion, weathering, and oils. Nitrile bulk air hoses with neoprene covers are used to convey air, water, fuel, and lubricating oils in a variety of industrial applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Easy Couple Hose Hose Inside Dia 1/4 in Hose Outside Dia 3/4 in Hose Length 250 ft Hose Tube Material Nitrile Hose Cover Material Neoprene Hose Reinforcement Type Braid Hose Reinforcement Material Fiber Series H201 Max Working Pressure @ 70 F 300 psi Safety Factor 4 1 Temp Range -40 Degrees to 260 Degrees F Standards MSHA Hose Configuration Bulk Hose

Ulasan Produk

Tidak ada ulasan

Halaman Terkait