Beli ft 3424 hioki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  2. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  3. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  4. Hioki Lux Meter
    Mulai

    Rp18.999.900

    Hioki Lux Meter
    Deskripsi:
    High Reliability LUX METER Series, Complies with DIN Class B, Compatible with LED/OLED Lighting The FT3425 is a light meter designed for an extensive range of applications involving illumination equipment, lighting work and facility management. Capable of testing even LED lighting, the FT3425 provides five measurement ranges, 20 lx to 200 000 lx, to support a wide range of luminance levels, and comes built in with Bluetooth wireless technology.
    atribut:
    • Light Receiving Element: Silicon photo diode
    • Accuracy Guarantee for Temperature and Humidity: 21 °C to 27 °C (69.8 °F to 80.6 °F), 75% rh or less (non-condensing)
    • Continuous Battery Operation Time (hour): 300 (when using LR6 batteries, with Bluetooth OFF), 80 (when using LR6 batteries, with Bluetooth ON)
    • Dimensions (WxHxD) (mm): 78 (3.07 in)x 170 (6.69 in)x 39 (1.54 in)
    • D/A Output: Output level: 2 V/range f.s. (2.5 V is output when the range f.s. is exceeded.); Output accuracy: ±1% rdg. ±5 mV (at display count)
    • Functions: Timer hold function, Memory function (Up to 99 measured data can be saved.), Hold, Auto power off , Buzzer sound, Backlight, Zero adjustment
    • Interfaces: USB 2.0 (FT3424/FT3425), Bluetooth 4.0LE (FT3425 only)
    • Linearity: ±2% rdg. (Multiply by 1.5 for display values in excess of 3000 lx.)
    • Power Supply: LR6 Alkaline battery x2, Max. rated power 500 mVA, or R6 Manganese battery x2, or USB bus power (5 VDC)
    • Range Selection: Auto/ Manual
    • Response Time (s): Auto range: within 5, Manual range: within 2
    • Standards: DIN 5032-7: 1985 class B, JIS C 1609-1: 2006 general AA class
  5. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  6. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  7. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  8. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  9. Hioki Large Clip 4 Terminal Probe
    Mulai

    Rp6.399.900

    Hioki Large Clip 4 Terminal Probe
    Deskripsi:
    Large clip 4 terminal probe lead. 85cm between connector and junction. 25cm between junction and probe tip.
    atribut:
    • Compatible for: Battery Tester 3540,3541,3554,BT356X
    • Cable Length: 1.1 m
  10. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  11. AS ONE Mixer Twist (Pengocok Putar Bolak-balik)
    Mulai

    Rp48.999.900

    AS ONE Mixer Twist (Pengocok Putar Bolak-balik)
    Deskripsi:
    A wave motion shaker that combines horizontal, vertical, and rotating movements. Uses a DC motor for excellent low-speed stability. A timer is standard equipment and can be set within the range of 0 to 180 minutes.
    atribut:
    • Tilt Angle (°): ±7
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Accessories: Container fixing band: 8
    • Load Capacity (kg): 5
    • AS ONE Part Number: 1-5830-01
    • Mass (kg): 9
    • Operating Temperature Range (°C): 65 or less (dry air)
    • Rotation Speed (rpm): -1
    • Shaking Table Dimensions (mm): Internal dimensions/300×300, External dimensions/330×330
    • Timer Time: 0 to 180 (minutes)
  12. Kennedy Euro Testers
    Mulai

    Rp78.900

    Kennedy Euro Testers
    Deskripsi:
    KENNEDY Mains Testers is With heavy duty one-piece moulded insulation sheaths covering both blade and transparent plastic handle for extra protection and safety. Will detect 'live' electricity supply. Suitable for AC to 125 - 250V. 3mm wide tip. Conforms to DIN VDE 0680 part 6:1977-04.
    atribut:
    • Voltage (V): 125-250
    • Tip Size (mm): 3
  13. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp759.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.
    atribut:
    • DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
    • AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
    • Dimensions (WxHxD)(mm): 55x109x9.5
    • Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
    • Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
    • Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
  14. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  15. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
Daftar Harga ft 3424 hioki Terbaru October 2026
Hioki Voltage DetectorRp879.900
Hioki Tang Ampere ACRp1.799.900
Hioki Clamp On AC/DC HiTesterRp3.699.900
Hioki Multimeter Digital (Multitester)Rp2.699.900
Hioki Lux MeterRp18.999.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
Hioki Tang Ampere AC/DCRp8.499.900
KYORITSU Tang Ampere Digital ACRp1.699.900
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.299.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait