Beli free energi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  2. TRUSCO Magnet Neodymium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TRUSCO Magnet Neodymium
    Deskripsi:
    - It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.
    atribut:
    • Thickness (mm): 6.0
    • Adsorption Ability (N): 53.90
    • Hole Diameter (mm): 7.0
    • Surface Magnetic Flux Density (T): 0.36
    • Outer Diameter d (mm): 18.0
  3. TRUSCO Magnetic Holder
    Mulai

    Rp239.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  4. TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)
    Deskripsi:
    Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motor
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
  5. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  6. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  7. TRUSCO Neodymium magnet round
    Mulai

    Rp54.900

    TRUSCO Neodymium magnet round
    Deskripsi:
    It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.
    atribut:
    • Thickness (mm): 5.0
    • Adsorption Ability (N): 7.40
    • Surface Magnetic Flux Density (T): 0.35
    • Outer Diameter d (mm): 6.0
  8. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  9. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  10. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  11. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  12. TRUSCO Nd-Fe-B Magnet (Magnet)
    Mulai

    Rp169.900

    TRUSCO Nd-Fe-B Magnet (Magnet)
    Deskripsi:
    -A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.
    atribut:
    • Materials (Magnet): Neodymium Magnet
    • Surface Magnetic Flux Density: 0.36T
  13. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Maximum Operating Temperature (°C): 80
  14. TRUSCO Magnet Ferit
    52%
    Mulai

    Rp9.900

    TRUSCO Magnet Ferit
    atribut:
    • Adsorption Ability (N): 5.8
    • Material: Magnet: Ferrite Magnet
    • Outside Diameter (mm): 20
    • Purpose of Use: As a speaker, a headphone or motor parts.
    • Surface Magnetic Flux Density (T): 0.09
    • Weight (g): 7.7
  15. TRUSCO Magnet Ferit Tipe Rounded Edge
    47%
    Mulai

    Rp16.900

    TRUSCO Magnet Ferit Tipe Rounded Edge
    Deskripsi:
    Usage:And speaker headphones, as motor parts.
    atribut:
    • Purpose of Use: As a speaker, a headphone or motor parts.
Daftar Harga free energi Terbaru October 2026
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
TRUSCO Magnet NeodymiumRp249.900
TRUSCO Magnetic HolderRp239.900
TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Rp12.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
TRUSCO Neodymium magnet roundRp54.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)