Beli forklift komatsu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Forklift Diesel
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  2. HELI Truk Forklift
    Mulai

    Rp309.999.900

    HELI Truk Forklift
    atribut:
    • Lifting Height (mm): 3000
  3. NAMI Truk Forklift Elektrik Counter Balance TK
    Mulai

    Rp419.999.900

    NAMI Truk Forklift Elektrik Counter Balance TK
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  4. NICHIYU Truk Forklift Elektrik
    Mulai

    Rp339.999.900

    NICHIYU Truk Forklift Elektrik
    atribut:
    • Load Center (mm): 500
  5. GS ASTRA Battery Maintenance Free Premium 12V (Aki Kering)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp819.900

    GS ASTRA Battery Maintenance Free Premium 12V (Aki Kering)
    Deskripsi:
    1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  6. KESTONE Forklift
    Mulai

    Rp329.999.900

    KESTONE Forklift
    atribut:
    • Fuel: Diesel
  7. NICHIYU Counter Balance Electric Forklift Truck
    Mulai

    Rp319.999.900

    NICHIYU Counter Balance Electric Forklift Truck
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  8. SAKURA Hydraulic Filter for Komatsu
    Mulai

    Rp32.900

    SAKURA Hydraulic Filter for Komatsu
    Deskripsi:
    Compatible for Caterpillar, Hitachi,
    atribut:
    • Filter Type: Hydraulic Oil Filter
  9. LONGRUN Submerged ARC WeldingTractor for H-beam
    Mulai

    Rp759.999.900

    LONGRUN Submerged ARC WeldingTractor for H-beam
    atribut:
    • Application wire Diameter (Φ): 4.0 to 6.4
    • Welding speed (cm/minute): 0 to 150
    • Nozzle Adjustment Range (V/H): 75/100
    • Hopper Capacity (L): 12
    • Wire Feeding Motor (W): DC 100
    • Speed Control: SCR Control
    • Welding Power: AC or DC
    • Applicable Welding: Tandem
    • Dimensions (mm): 1530x730x150
  10. KRISBOW Forklift Electric
    Mulai

    Rp419.999.900

    KRISBOW Forklift Electric
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  11. HELI Truk Forklift Elektrik Aki
    Mulai

    Rp319.999.900

    HELI Truk Forklift Elektrik Aki
    atribut:
    • Lifting Height (mm): 3000
  12. GRAM Forklift Scale
    Mulai

    Rp92.999.900

    GRAM Forklift Scale
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  13. NACHI Mata Bor Besi Taper
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

  14. KOMATSU O-Ring Service Kit
    Mulai

    Rp2.099.900

    KOMATSU O-Ring Service Kit
    Deskripsi:
    O-Ring Service Kit ini adalah set lengkap O-Ring untuk alat berat Komatsu, dengan nomor part 1400688H91. Kit ini termasuk berbagai ukuran O-ring standar JIS 07000-1 series yang biasa digunakan dalam sistem hidrolik, sambungan pipa, dan komponen mesin lainnya.O-ring ini berbahan dasar NBR-1B (Nitrile Butadiene Rubber), tahan terhadap suhu ekstrim dan fluida seperti oli, bahan bakar, dan cairan hidrolik.
    atribut:
    • Material: NBR-1B (Nitrile Butadiene Rubber)
  15. Mitsubishi Bensin Forklift
    Mulai

    Rp279.999.900

    Mitsubishi Bensin Forklift
    atribut:
    • Power Source: Gasoline/Petrol/LPG
    • Lift Height (mm): 3000
    • Load Center Distance (mm): 500
    • Operator Type: Seated
    • Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
    • Oil Flow for Attachments (L/minute): 60
    • Type of Drive Control: Powershift 1/1
Daftar Harga forklift komatsu Terbaru April 2026
Mitsubishi Forklift DieselRp289.999.900
HELI Truk ForkliftRp309.999.900
NAMI Truk Forklift Elektrik Counter Balance TKRp419.999.900
NICHIYU Truk Forklift ElektrikRp339.999.900
GS ASTRA Battery Maintenance Free Premium 12V (Aki Kering)Rp819.900
BACO Brake Master AssyRp399.900
KESTONE ForkliftRp329.999.900
NICHIYU Counter Balance Electric Forklift TruckRp319.999.900
SAKURA Hydraulic Filter for KomatsuRp32.900
LONGRUN Submerged ARC WeldingTractor for H-beamRp759.999.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)