Beli foot valve 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Bronze Globe Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    monotaro Bronze Globe Valve
    atribut:
    • Material (bonnet): Bronze CC491K
    • Body Material: Bronze CC491K
    • Fluid Used: Water, oil, steam
    • Material (Handle): Aluminium
    • Material (Packing): Brass CW614N
    • Material (stem): DZR Brass CW602N
    • Maximum Pressure (MPa): 1.6
    • Operating Temperature Range (°C): 170 or less
    • Shape: Screw-in type
    • Type: bronze
    • Valve Type: Globe Valve
  2. Onda Check Valve
    60%
    Mulai

    Rp149.900

    Onda Check Valve
    atribut:
    • Material: Kuningan
  3. Kitz 100 Type Bronze Globe Valve A Series
    Mulai

    Rp219.900

    Kitz 100 Type Bronze Globe Valve A Series
    atribut:
    • Material (disk): CAC
    • Material (bonnet): C3771BE
    • Body Material: CAC
    • Class: Model 100
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 0.98 (+100°C below the static water flow), 0.78 (saturated steam)
    • Shape: straight
    • Type: Bronze general purpose valve
    • Valve Type: Globe Valve
  4. VTV Valve Globe Valve ANSI 150
    Mulai

    Rp4.199.900

    VTV Valve Globe Valve ANSI 150
    Deskripsi:
    VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite
    • Body: A216-WCB Cast Steel
  5. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp8.599.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  6. VTV Valve Globe Valve PN 16
    Mulai

    Rp829.900

    VTV Valve Globe Valve PN 16
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  7. Kitz Bronze Swing Check Valve 10K (O Series)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
  8. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.799.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  9. Onda Ball Valve
    Mulai

    Rp139.900

  10. Onda Check Valve Cast Iron Type Flange JIS 10K (Katup)
    Mulai

    Rp1.699.900

  11. Onda Globe Valve Flange Type
    Mulai

    Rp929.900

    Onda Globe Valve Flange Type
    atribut:
    • Type: Flange
  12. Kitz 20K Ductile Iron Globe Valve (Flange Type) (20SYBO Series)
    Mulai

    Rp9.299.900

    Kitz 20K Ductile Iron Globe Valve (Flange Type) (20SYBO Series)
    atribut:
    • Material (stem): SUS403
    • Class: 20K
  13. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  14. Logitech USB Headset
    BARU
    Mulai

    Rp409.900

    Logitech USB Headset
    Deskripsi:
    SYSTEM REQUIREMENTS- Windows®, macOS, or Chrome OS™ and popular calling platforms.- Works With Chromebook™ Certified.- USB portTECHNICAL SPECIFICATIONS- Microphone Type: Bi-directional- Input Impedance: 32 Ohm- Sensitivity (headphone): 111 dBSPL +/- 3 dB- Sensitivity (microphone): -42 dBV/Pa +/- 3 dB- Frequency response (Headset): 100 Hz - 10 KHz- Frequency response (Microphone): 200 Hz - 6 KHzPACKAGE CONTENTS- Digital headset- User documentationSPARE PARTS NUMBER- 981-000710
  15. Onda Gate Valve (Katup)
    Mulai

    Rp119.900

    Onda Gate Valve (Katup)
    atribut:
    • Material: Brass
  16. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.099.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  17. Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)
    Mulai

    Rp1.199.900

    Kitz 10K Ductile Iron Globe Valve (Flange Type) (10SPBF Series)
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Material (Gasket): C1100P-O
    • Body Material: FCD-S
    • Class: 10K
  18. Kitz Globe Valve (Conforming To JIS 10K) 10SJ Series
    Mulai

    Rp309.900

    Kitz Globe Valve (Conforming To JIS 10K) 10SJ Series
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Class: 10K
    • Body Material: FCD-S
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Material (Gasket): Stainless steel foil input expanded graphite sheet
    • Material (Packing): Non-asbestos
    • Maximum Working Pressure (MPa): 1.37 (-10 - +120°C electrostatic running water), 0.98 (-10 - +220°C steam, air, gas, oil, pulsating water)
    • Shape: straight
    • Type: Ductile
    • Valve Type: Globe Valve
  19. Onda Tuzen Klep
    Mulai

    Rp77.900

    Onda Tuzen Klep
    atribut:
    • Material: Brass
Daftar Harga foot valve 6 Terbaru March 2026
monotaro Bronze Globe ValveRp219.900
Onda Check ValveRp149.900
Kitz 100 Type Bronze Globe Valve A SeriesRp219.900
VTV Valve Globe Valve ANSI 150Rp4.199.900
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp8.599.900
VTV Valve Globe Valve PN 16Rp829.900
Kitz Bronze Swing Check Valve 10K (O Series)Rp199.900
ONO SOKKI Digital TachometerRp4.799.900
Golden Flying Fish Stock Pot Stainless SteelRp139.900
Onda Ball ValveRp139.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)