Beli food steamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Oxone Multi Food SteamerDeskripsi:Oxone OX-262 – Multi Food Steamer NEW merupakan penghangat makanan dengan bahan material yang aman digunakan. Memiliki 3 tempat yang dapat memuat banyak makanan untuk dihangatkan. Penghangat makanan ini sangat cocok digunakan di rumah anda atau dapat digunakan untuk berjualan makanan dengan kehangatan yang masih tetap terjaga.Daya : 650 Wattatribut:
- Material: Stainless Steel
- Cable Length (m): 1
- Capacity (L): 1
- Power (W): 650
- Voltage (V/Hz): 220/50
- Dimension (LxWxH) (cm): Container 1: 9x29x19, Container 2: 9x28x19, Container 3: 9x27.5x18.5
- Weight (kg): 8
- Color: Silver
- Time Setting: Yes, 60min
- Made In: Indonesia
- Oxone Eco Food SteamerDeskripsi:Mengukus adalah salah satu cara memasak yang sehat. Untuk memudahkan Anda mengukus, Anda bisa menggunakan OX-261 MultiFood Steamer. Steamer dengan energi listrik ini memudahkan Anda dalam mengukus berbagai masakan dalam sekali waktu. Alat kukus dari OXONE ini sangat mudah digunakan dan dibersihkan. Desain dari alat kukus ini memungkinkan air pada tidak menetes pada makanan sehingga dapat menjaga kualitas makanan. Dengan adanya kendali waktu, Anda dapat menentukan berapa lama Anda ingin mengukus makanan Anda.atribut:
- Material: Plastic BPA Free
- Capacity (L): 2.5x2 + 4
- Power (W): 600
- Voltage (V/Hz): 220/50
- Number of Units: 3 Portable Rack
- Completeness: 2pc Container 2.5L (29.5x19.5x6cm), 1pc Container 4L (31.5x19.5x10cm), 1pc Oval Container 1.5L (24.5x14 x6cm)
- Auto Cut Off: Yes
- Light Indicator: Yes
- Dimensions (cm): 31x20x32.5
- Timer (minute): 60
- IDEALIFE Food Steameratribut:
- Time Setting (minute): 0-60
- Petzl Vertex Vent Helmet (Helm)Deskripsi:VERTEX® VENT Comfortable ventilated helmet The VERTEX VENT helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. It has ventilation holes with sliding shutters to allow airflow through the helmet. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus responding to the specific additional needs of professionals. Very comfortable: - six-point textile suspension conforms perfectly to the shape of the head - CENTERFIT feature allows perfect centering of the helmet on the head, thanks to its two side adjustment wheels - FLIP&FIT system allows the headband to be positioned in a low position, guaranteeing that the helmet fits securely on the head. The system folds into the shell for easy storage and transportation - comes with interchangeable standard comfort foam Protection designed for work at height and on the ground: - DUAL chinstrap allows the worker to adjust chinstrap strength in order to adapt the helmet to different environments: work at height (EN 12492) or on the ground (EN 397). The clip has two positions, corresponding to these two uses: high strength, limiting the risk of losing the helmet during a fall, and low strength, limiting the risk of strangulation if the helmet is snagged while the user is on the ground - shock absorption achieved through deformation of the outer shell - vent holes with sliding shutters allow the ventilation to be adjusted as needed, while wearing the helmet Modular accessories: - eye shield with EASYCLIP side attachment system for easy installation - Petzl headlamp with mounts, or headlamp with elastic headband - helmet protector keeps the shell free from soiling and paint splash - nape protector provides effective sun and rain protection for the nape of the neck - nametag holder allows user to be easily identified - changeable chinstrap and foam - hearing protection - available in seven colors: white, yellow, red, black, orange, blue and green - also comes in two high-visibility versions: yellow and orange Specification -Certification(s): CE, EN 397, EN 12492, ANSI Z89.1 Type I Class C, EACatribut:
- Head Circumference (cm): 53-63
- Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- STS I Type Box LevelDeskripsi:-Since it comes with magnet and the V-shape measurement surface, it is easy to install even on a pipe.-With the protect rubber on both edges that is excellent in impact resistance.-Equipped with a carabiner that makes it convenient to attach/detach to a w-For horizontal/vertical measurements.
- Petzl Vertex Comfortable HelmetDeskripsi:The VERTEX helmet is very comfortable, thanks to its six-point textile suspension and CENTERFIT and FLIP&FIT systems, which guarantee that the helmet fits securely on the head. The adjustable-strength chinstrap makes it ideal for both work at height and on the ground. The unventilated outer shell protects against electrical hazards, molten metal splash and flames. With its potential for integration of a Petzl headlamp, hearing protection, and multiple accessories, it is an entirely modular helmet, thus meeting the specific additional needs of professionals.atribut:
- Haid Circumference (cm): 53-63
- Material: ABS (acrylonitrile butadiene styrene), nylon, polycarbonate, high-strength polyester, polyethylene
- KASK Plasma AQDeskripsi:Technologies - Ventilation -Micrometrical Adjustment -Chinstrap EN 397 -2 Dry -Ring to Hook - Lamp Clips - Earmuffs Fitting - Air Grid - Visor Attachmentatribut:
- External Shell: PP Polypropylene
- Internal Shell: HD Polystyrene
- Headband: Soft PA Nylon headband
- Sola Spirit Level (Waterpass)Deskripsi:Characteristics : - Compact, lightweight, handy - Break-resistant acrylic block vials with a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Resistant against water, heat and cold - Better, faster and more accurate reading through the patented SOLA FOCUS vialsatribut:
- Color: Red
- Dimensions (DxWxH) (cm): 6.8x2.1x4.2
- Item Description: Compact Spirit Level
- Material: Polyamide, fiber-glass reinforced
- Number of Horizontal Vials: 1
- TSUBAKI Stainless Drive Chainatribut:
- No. of Strands: 1
- GETRA Food Display Warmeratribut:
- Width (mm): 500
- Height (mm): 620
- Voltage (V): 220/1P
- Temperature (°C): 30 - 80
- WIRASTAR Warming ShowcaseDeskripsi:Warming Showcase SHW-2P bergaransi resmi dengan harga termurah dan sparepart terlengkap. Warming Showcase ini memiliki Power: 0.8 kW Temperature: 50-85C. Serta Weight: 23 kg. Display warmer showcase merupakan mesin yang berfungsi untuk menjaga kehangatan makanan agar tetap fresh dan tahan lama. Display warmer ini juga berfungsi untuk memajang produk makanan yang dijajakan. Mesin ini memiliki kaca yang transparan, sehingga mampu menjangkau penglihatan konsumen untuk memilih produk makanan lebih baik.Display warmer atau warming showcase dengan tipe SHW-2P ini mungkin sering Anda lihat di berbagai franchise fried chicken. Mesin ini memiliki harga terjangkau dengan taya tampung yang cukup untuk Anda pemula bisnis. Warming showcase ini memiliki nampan air yang persis di bawah rak bertujuan untuk menampung minyak apabila makanan terlalu panas.atribut:
- Temperature (°C): 50 - 85
- TSUBAKI RS50 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 192
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- Braun Food SteamerDeskripsi:Pengukus Makanan IdentityCollection FS 5100 adalah alat canggih untuk menyiapkan makanan dengan cepat, mudah, dan sehat. Pengatur waktu yang mudah menjadikan ini kenyamanan memasak terbaik.Setiap keranjang uap memiliki panci tetesnya sendiri untuk mencegah pencampuran rasa yang tidak diinginkan, memastikan makanan kukus yang lezat untuk Anda dan keluarga. Untuk produksi uap cepat hingga 45 detik.Kukus makanan dalam jumlah besar atau bahkan seluruh makanan sekaligus dengan lembut. Keranjang universal transparan dengan mudah menampung beragam bahan: kaki ayam, ikan, kentang, asparagus - apa pun yang ingin Anda buat.Keranjang bersarang yang baru memungkinkan penyimpanan yang ringkas dan hemat ruang.Aksesoris TambahanExtra dark steaming bowl for colour intensive food: YesSeparate rice steaming bowl 2l: Yes2 Drip pans: Yes2 Universal steaming bowls 3.1 l each: transparentEgg rack: Yesatribut:
- Color: Black
- Cold Storage: Yes
- BPA Free Food Contact Parts: Yes
- Easy Storage: Yes
- Dishwasher Safe Parts: Yes
- Power (W): 850
- OneMed Kasa Steril 8 PlyDeskripsi:Kasa Steril LD merk OneMed berukuran sedang untuk menyerap cairan secara maksimal (Lipatan Dalam) 100% cotton, berdaya serap tinggi. Memiliki garis potong terlipat di dalam sehingga tidak meninggalkan serabut pada luka.- Daya serap 2 detik, menyerap dengan cepat- Kualitas prima, proses natural- Sterilisasi EO Gas, masa kadaluwarsa 5 tahunAplikasi: digunakan untuk menyerap cairan pada operasi dan tindakan sterilatribut:
- Number of Ply: 8
- Package: Pouch Steril
- monotaro Standard Roller ChainDeskripsi:It is a commonly used chain To the conduction of equipmentatribut:
- Pin Type: Riveted type
- Chain Length (m): 3
- Type: Roller chain
- Included Accessories: With 1 connecting link
- Material (Main Unit): Iron
- Single or Double Strand: 1
- FOMAC Warming ShowcaseDeskripsi:Showcase hangat merupakan etalase untuk memajang produk makanan agar lebih menarik sekaligus menjaganya tetap hangat. Showcase hangat "FOMAC" dilengkapi dengan lampu dan memiliki tray layer jaring besi. Dengan kaca pada 4 sisi, showcase "FOMAC" mendisplay makanan dengan lebih maksimal.Memajang makanan merupakan salah satu teknik marketing yang selalu dilakukan secara turun temurun dan terbukti ampuh untuk meningkatkan penjualan. Showcase hangat cocok digunakan oleh para pengusahaatribut:
- Voltage (V): 220
- GETRA Fast Food Display Warmer (Etalase)atribut:
- Voltage (V): 220/1P
Daftar Harga food steamer Terbaru March 2026
| Oxone Multi Food Steamer | Rp899.900 |
| Oxone Eco Food Steamer | Rp719.900 |
| IDEALIFE Food Steamer | Rp469.900 |
| Petzl Vertex Vent Helmet (Helm) | Rp1.999.900 |
| STS I Type Box Level | Rp229.900 |
| Petzl Vertex Comfortable Helmet | Rp2.099.900 |
| KASK Plasma AQ | Rp1.899.900 |
| Sola Spirit Level (Waterpass) | Rp349.900 |
| TSUBAKI Stainless Drive Chain | Rp46.900 |
| GETRA Food Display Warmer | Rp2.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Vertex%20Vent%20Helmet%20(Helm)/P103084532-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Petzl%20Vertex%20Comfortable%20Helmet/bdP105711409-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/KASK%20Plasma%20AQ/ldP103262769-1.jpg)
/P103138620-1.jpg)



/anP105156383-1.jpg)

/P101000752-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Kasa%20Steril%208%20Ply/2nP105367095-2.jpg)


/4jP103471163-1.jpg)