Beli fluke 59 max di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- FLUKE Radiation ThermometerDeskripsi:Emissivity correction function K type thermocouple temperature measurement function Recommended case: C43Radiation thermometer (with K type thermocouple)
- FLUKE Infrared ThermometerDeskripsi:Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.atribut:
- Accuracy: ±1.5°C or ±1.5% of reading
- Emissivity: 0.10 to 1.00
- Temperature Range (°C): -30 to 500
- D:S Ratio: 10:1 (calculated at 90% energy)
- FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser)Deskripsi:The HVAC Troubleshooting KitThe most rugged Fluke 62 MAX+ IR thermometer teamed with the easy-to-use 417D Laser Distance Meter has everything you need to configure HVAC layouts and troubleshoot electrical problems. For electrical devices use the IR thermometer to test overheating issues and for HVAC layout, use the 417D to configure layout distance or area and use continuous measurement for marking references.Fluke 417D Laser Distance Meter Additional Features:- Continuous measurement capable: adjusting as you move closer and farther from your target- Quickly calculate area (sq. feet/meters)- 1-meter drop tested and IP54 rated: built to withstand rainy or dusty conditions- Great for interior and exterior applicationsFluke 62 MAX+ IR Thermometer Additional Features:- Dust and water-resistant: IP54 rated- Rugged: 3-meter (9.8-foot) drop tested- Ergonomically designed: Completely redesigned for a more natural hand fit- Large, backlit display: Makes data easier to read, even in dark areasatribut:
- Typical Range (m): 0.2-40 (417D)
- Typical Measuring Tolerance (mm): 2.0 ± 1.5
- Maximum Measuring Tolerance (mm): ± 3.0
- Display: 2 line;1mm;1/32inch
- Laser point at distance: 6/30/60mm (10/40/100m)
- Auto Switch Off (s): 90 (laser); 180 (power)
- Battery life (time): Up to 3000 measurements (417D); 8 with laser and backlight on (62 MAX+)
- Drop Test (m): 3
- Emissivity: 0.10 to 1
- Environment Temperature (°C): 417D : Storage : -25 to 70 (-13 °F to 158 °F); Operation : -10 to 50 (14 °F to 122 °F); 62 MAX+ : Operating : 0 to 50 (32 °F to 122 °F); Storage : -20 to 60 (-4 °F to 140 °F)
- IP Rating: IP54 per IEC 60529
- Laser Safety: IEC 60825-1 Class 2, 650 nm, < 1 mW
- Laser Type: 635nm, <1mW
- Operating Altitude (m): 2000 above mean sea level
- Optical Resolution: 12:1 (calculated at 90 % energy)
- Response Time (ms): < 300 (95 % of reading)
- Size (HxWxD) (cm): 11.9x3.8x2.6 (417D); 17.5x8.5x7.5 (62 MAX+)
- Spectral Response (micron): 8 to 14
- Storage Altitude (m): 12000 above mean sea level
- Temperature Range (°C): -30 to 650 (-22 °F to 1202 °F)
- Luxmenn Rumah Lampu Taman MR16 (Kap Lampu)Deskripsi:Lampu ini cocok digunakan untuk penerangan taman, menyorot lukisan outdoor atau indoor, tembok relief dan lainnya. Sekrup yang stabil, kompatibel dengan MR16, tahan air dan hujan, dan anti-karat.atribut:
- Power (W): 7
- Voltage (V): 85-265
- Dimensions (mm): Ø70x78
- Lifetime (hour): 30000
- IP Rating: IP65
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- FLUKE Double Laser Infrared ThermometerDeskripsi:Fluke 62 Max + Infrared Thermometer memberikan kinerja yang kuat dan penargetan laser ganda. Menghadirkan fitur dan akurasi yang Anda perlukan untuk pengukuran suhu non-kontak pada berbagai peralatan. Arahkan, tembak, dan baca suhu transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya yang kecil dan fitur yang serba guna membuatnya sangat mudah digunakan. Plus, tahan kejatuhan 3 meter, yang merupakan kabar baik jika Anda bekerja dari tangga. Teknologi inframerah akurat dan laser ganda memberikan rasio jarak ke titik 12: 1, membuatnya lebih mudah untuk mengukur suhu secara akurat di area yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke 62 MAX + untuk memberikan pengukuran suhu yang sangat akurat, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu.
- SEKAI Desk Fan (Kipas Angin)Deskripsi:Kipas Angin SEKAI DFN 601 adalah produk kipas angin Meja dengan ukuran 6inch di desain secara esklusif dengan pengatur 2 kecepatan . Hembusan angin kencang karena motor/mesin di optimalkan dengan mengunakan 100% bahan tembaga sehingga menghemat daya listrik. - Kipas Angin Meja / Deskfan - Ukuran 6inch - 2 Pengatur Kecepatan - Hembusan Angin Kencang - Hemat Listrik - Tidak Berisik - Dilengkapi Sekring Pengaman
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- FLUKE Termometer InframerahDeskripsi:Alat ukur temperatur permukaan benda kerja tanpa sentuh dengan inframerah memiliki rentang ukur -30 sampai dengan 600 derajat celcius yang memiliki waktu respon yang cepat
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Thermal Imaging CameraDeskripsi:Save time with the right level of infrared and analysisWhether you are up on the roof inspecting heating, ventilation and air conditioning, deep in the plant scanning a motor, or if you are locking out an electrical panel, you rely on your tools to have the power and features to get your job done fast.The Fluke TiS20+ and TiS20+ MAX handheld thermal cameras puts the power of thermal imaging at your fingertips. Designed to make your job quicker and easier, this thermal imager is the right tool for:Commercial electriciansHeating, ventilation, air conditioning, and refrigeration techniciansMaintenance techniciansGet context with a combined visual light and infrared imageIn thermography, context matters. Let Fluke IR-Fusion make your job easier by using a thermal image overlaid on a visual light image to give you the full picture of where the issue is before it becomes a problem. Simply slide your finger across the screen to adjust the level of infrared. Whether you are finding an uneven load on a switchgear or inspecting a ventilation system, the Fluke TiS20+ helps you detect issues quickly.You work hard all day, so should your toolsYou cannot afford to have your thermal imager fail due to your environment. You can sleep easy at night knowing that your camera will hold up to whatever the day throws at you.2 meter drop testedWater resistant (IP54)Dust resistant (IP54)Stop sorting, start analyzing with Fluke Connect Asset TaggingEliminate hours at the computer organizing your thermal images, let Asset Tagging do all that work for you No more dragging and dropping or renaming files in the office, just scan a QR code on your asset, capture your thermal images and they automatically are sorted by asset. Start spending your time analyzing your images and creating reports instead of sorting your files one at a time.Longest battery life in a Fluke thermal camera everThe TiS20+ and TiS20+ MAX can work without a break, with a battery life of over 5 hours of continuous use making it the longest battery life in a Fluke thermal camera ever. Save your battery life in-between inspection points with sleep mode. Simply press the power button one time and you are back up and running. Get the most out of your TiS20+ and TiS20+ MAX with Fluke Connect desktop software. Create professional reports in minutes while efficiently capturing full radiometric data to support your maintenance program.Edit and optimize imagesCombine infrared and visible images for simpler analysisCreate detailed reportsAccess thermal images from cloud storageOrganize and search images by asset, severity, and titleatribut:
- Enclosure Rating: IP54 (protected against dust, limited ingress; protection against water spray from all directions)
- Supported Languages: Czech, Dutch, English, Finnish, French, German, Hungarian, Italian, Japanese, Korean, Polish, Portuguese, Russian, Simplified Chinese, Spanish, Swedish, Traditional Chinese, and Turkish
- FLUKE ThermometersDeskripsi:Laboratory accuracy. Wherever you go. The Fluke 51-II Single Input Thermometer offer fast response and laboratory accuracy (0.05% + 0.3°C) in a rugged, handheld test tool.Content :Thermometer, Bead Thermocouple, Batteries, Overview manual, Instructional guide on CDatribut:
- External Width (mm): 86
- FLUKE Visual Radiation ThermometerDeskripsi:Fluke's VT series is designed with traditional Fluke ruggedness and quality. The compact design and upgraded features allow you to visualize your temperature measurements and get clear and accurate thermal images. See details in 120x90 resolution. Wide temperature range from -20℃ to 400℃. IP65 rated dust and water resistant, withstands a 2 meter drop, making the product suitable for harsh industrial environments. Charging time is approximately 2 hours, and battery life is approximately 8 hours. Single-level interface, Open - and -View
Daftar Harga fluke 59 max Terbaru October 2026
| FLUKE Infrared Thermometer | Rp1.399.900 |
| FLUKE Radiation Thermometer | Rp2.799.900 |
| FLUKE Infrared Thermometer | Rp4.299.900 |
| FLUKE Laser Distance Meter + Thermometer Kit (Meteran Laser) | Rp10.999.900 |
| Luxmenn Rumah Lampu Taman MR16 (Kap Lampu) | Rp83.900 |
| KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding) | Rp6.899.900 |
| Benetech Infrared Thermometer | Rp339.900 |
| Boss Pipa Conduit | Rp19.900 |
| FLUKE Double Laser Infrared Thermometer | Rp6.799.900 |
| SEKAI Desk Fan (Kipas Angin) | Rp119.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/goP106957600-1.jpg)
/a6P110142366-1.jpg)
/ahP101003377-2.jpg)



/r1P103469973-11.jpg)
/j0P101516684-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)