Beli fluke 289 digital multimeter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- FLUKE Multimeter (Multitester)Deskripsi:-Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- FLUKE Industrial Multimeter Service Combo Kit (Multitester)Deskripsi:This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.atribut:
- Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
- Analog Bar Graph: 32 segments, updates 40/sec
- Battery Type: Alkaline
- Battery Life (hour): 400 typical, without backlight
- Size (mm): 201x98x52 (with holster) (87V)
- Operating Temperature (°C): -20 to +55
- AC Current Range: 0.1μA to 10A
- AC Voltage Range: 0.1mV to 1000V
- Capacitance Range: 0.01nF to 9999μF
- DC Current Range: 0.1μA to 10A
- DC Voltage Range: 0.1mV to 1000V
- Frequency Range: 0.5Hz to 200kHz
- Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
- Maximum Conductor Diameter (mm): 32 (Fluke i400)
- Maximum Duty Cycle (%): 99.9
- Nominal Current Range (A): 400 (Fluke i400)
- Operating Altitude (m): 2000
- Output Cable Length (m): 1.5 (Fluke i400)
- Resistance Range: 0.1Ω to 50MΩ
- Storage Temperature (°C): -40 to + 60
- FLUKE Digital Testeratribut:
- AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Battery: AA battery x 2
- Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
- Counting Display: 6000
- DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Dimensions (mm): 183x91x49.5
- Dust/Water Protection: IP40
- Operating Temperature (°C): 0 to 40
- Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- FLUKE Industrial Multimeter (Multitester)Deskripsi:The input warning function is a safety design that warns with sound if the input jack is used incorrectly.
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlightatribut:
- DC Voltage: 600V
- AC Voltage (V): 600
- Resistance (MΩ): 40
- Alternating Current (A): 400
- Detection Method: True Effective Value Type (RMS)
- Direct Current: 10A
- Maximum Display: 6000 counts
- WxDxH (mm): 85x46x167
- FLUKE Digital Multitesteratribut:
- AC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
- AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Basic Accuracy: [DC Voltage] ±(0.05%+1 count), [DC Current] ±(0.2%+2 counts)
- Capacitance: 1.000nF, 10.00nF, 100.0nF, 1.000μF, 10.00μF, 100.0μF, 1000μF, 10.00mF, 100.0mF
- Counting Display: 50000
- DC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
- DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000V
- Dimensions (mm): 201x98x52
- Discharge Type (s/μF): [Charging capacitive load] 1.5
- Dust/Water Protection: IP30
- Frequency: 99.999Hz, 999.99Hz, 9.9999kHz, 99.999kHz, 999.99kHz
- Included Accessories: TL75 test lead, AC175 alligator clip, 80BK-A temperature measurement probe, 9V battery
- Operating Temperature (°C): -20 to 55
- Range (TΩ): (Bar graph) 0~2
- Resistance: 600.0Ω, 6.000kΩ, 60.00kΩ, 600.0kΩ, 6.000MΩ, 50.00MΩ
- Storage Temperature (°C): -40 to 60
- Temperature Measurement Range (°C): (K type thermocouple) -200 to 1350
- Timer: 0 to 99 minutes/Setting in 1 minute increments/Display in 1 second increments
- FLUKE Multimeter Digital Fields Technicians (Multitester)Deskripsi:Compact true-rms meter for field service techniciansThe Fluke 115 field technician's digital multimeter measures True-rms voltage and current with plus resistance, continuity, frequency, and capacitance to meet the needs of a wide variety of field service technicians.The 115 digital multimeter offers the users one-handed operation and a backlit display. The large, easy-to-read digits offer a 6000-count resolution. The 115 provides Min/Max/Average with elapsed time to record signal fluctuations. It also measures:AC and DC voltage to 600V,AC and DC current to 10 A (20 A overload for 30-seconds max).atribut:
- Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32 per second
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- AC Current Range/Resolution (μA): 600.0 / 0.1
- AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
- AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
- Battery Life (hour): 400 typical, without backlight
- Battery Type: 9 volt Alkaline, IEC 6LR61
- Continuity Range/Resolution (ohm): 600/1
- DC Current Range/Resolution (μA): 600.0 / 0.1
- DC Millivolt Range/Resolution (mV): 600.0/0.1
- DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
- Diode Test Range/Resolution (V): 2.00 / 0.001
- Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
- Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- Size (mm): 167x84x46
- Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
- FLUKE Multimeter Digital Kit (Multitester)Deskripsi:Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baikatribut:
- DC Voltage: 1000V
- AC Voltage: 1000V
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 20000 counts
- Width x Depth x Height: 98x52x201mm
- FLUKE Electrical Multimeter (Multitester)Deskripsi:Fluke 114 digital multimeter is the ideal choice for go/no-go testingDesigned for easy one-handed operation, the compact Fluke 114 True RMS digital multimeter is the perfect troubleshooting tool for go/no go testing. Its AutoVolt capability automatically switches to measure AC or DC voltage, whichever is present. And you can use the LoZ function to identify so-called ghost voltage and prevent false readings.The Fluke 114 displays True-RMS voltage and current readings with 6000 count resolution, and tests frequency, continuity and resistance. A large white LED backlight aids work in poorly lit areas. And its easy-open battery access door makes battery changes easy.A great choice for everyday troubleshooting, the Fluke 114 Electrical Multimeter is CAT III 600 V safety rated and is a compact True-RMS meter.Fluke 114 multimeters are independently tested for safe use in CAT III 600V environmentsOther useful features:Features a compact ergonomic design for one-handed operationComes with an holster with probe holders for easy storageFeatures manual and automatic rangingSafety rates CAT III 600 VFits into optional ToolPak magnetic hanger for hands-free operationatribut:
- Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32 per second
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
- AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
- Battery Life (hour): 400 typical, without backlight
- Battery Type: 9 volt Alkaline, IEC 6LR61
- Continuity Range/Resolution (ohm): 600/1
- DC Millivolt Range/Resolution (mV): 600.0/0.1
- DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- Size (mm): 167x84x46
- KRISBOW Screwdriver (Obeng)Deskripsi:Screwdriver Set (10pcs) adalah obeng yang digunakan untuk membuka baut. Obeng merek Krisbow set 10pcs ini dilapisi bahan berkualitas, tahan lama, praktis, ringan, modern, dan effisien.Obeng merek Krisbow tipe Slot & Philip ini dapat digunakan untuk melepas atau mengencangkan baut atau skrup dengan cepat dan mampu meningkatkan efektivitas kerja. Obeng merek Krisbow ini sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- FLUKE Digital Insulation Tester (Pengukur Isolasi)Deskripsi:It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
- FLUKE Multimeter Digital (Multitester)Deskripsi:The Fluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to view.It measures:Wide 1000 V measurement rangeAverage responding AC measurements0.3% accuracy10 Amps continuous (20 A for 30 seconds)Frequency and capacitanceResistance and continuityatribut:
- Voltage AC (mV): Range : 600 - 1000; Best Accuracy : ±(2.0% + 2); Best Resolution : 1.0 mV
- Amps AC (mA-A): Range : 60 - 10; Best Accuracy : 2.5% + 2; Best Resolution : 0.01 mA
- Amps DC (mA-A): Range : 60 - 10; Best Accuracy : 1.5% + 2; Best Resolution : 0.01 mA
- Resistance (Ω-MΩ): Range : 600 - 50; Best Accuracy : ±(0.5% + 1); Best Resolution : 0.1 Ω
- Capacitance (nfF-μF): Range : 1 - 9.999; Best Accuracy : ±(1.2% + 2); Best Resolution : 1 nF
- Frequency (Hz-kHz): Range : 99 - 99; Best Accuracy : ±(0.1% + 1); Best Resolution : 0.01 Hz
- Voltage (V): Range : 6000 - 1000; Best Accuracy : ±(0.3% + 1); Best Resolution : 0.1 mV; (DC)
- FLUKE Multimeter Digital True-RMS (Multitester)Deskripsi:Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety ratedatribut:
- Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32/sec
- Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
- Battery Type: 9 volt Alkaline, IEC 6LR61
- AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
- AC Millivolts Range (mv): 600 (true-RMS)
- AC Millivolts Resolution (mv): 0.1 (true-RMS)
- AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
- AC Volts Range (V): 6.000 - 600.0 (true-RMS)
- AC Volts Resolution (V): 0.001-0.1 (true-RMS)
- Battery Life (hour): 400 typical, without backlight
- DC Millivolts Accuracy (%): 0.5 + 2
- DC Millivolts Range (mv): 600
- DC Millivolts Resolution (mv): 0.1
- DC Volts Accuracy (%): 0.5 + 2
- DC Volts Range (V): 6.000 - 600.0
- DC Volts Resolution (V): 0.001-0.1
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
Daftar Harga fluke 289 digital multimeter Terbaru October 2026
| FLUKE Multimeter Digital | Rp3.799.900 |
| FLUKE Multimeter Digital Rugged (Multitester) | Rp20.999.900 |
| FLUKE Multimeter (Multitester) | Rp5.099.900 |
| FLUKE Multimeter Digital True RMS (Multitester) | Rp9.999.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| FLUKE Tang Ampere | Rp1.799.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| FLUKE Industrial Multimeter Service Combo Kit (Multitester) | Rp18.999.900 |
| FLUKE Digital Tester | Rp3.999.900 |
| KRISBOW Digital Multimeter (Multitester) | Rp399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P102843716-1.jpg)
/3oP102867132-2.jpg)
/P102853388-1.jpg)
/ivP102049679-5.jpg)


/7eP106957266-1.jpg)

/60P101517216-4.jpg)
/okP106560884-1.jpg)
/P103040413-1.jpg)

/ndP106956841-1.jpg)
/P102867123-1.jpg)
/gpP106956601-1.jpg)
/0eP103638014-8.jpg)
/dkP106957488-1.jpg)
/qkP106087956-1.jpg)
/p0P106958900-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)