Beli flow air meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Digital Wind Speed Meteratribut:
- Resolution (m/s): 0.1
- Wind speed measurement accuracy: +-(3%rdg+0.2digit)
- Power Supply: Coin-cell lithium battery (CR2032) x 1 unit (sold separately)
- Measurement Method : Vane type
- Measurement Range Wind Speed (m/s): 0.9 to 26.8
- Purpose of Use: Air conditioner, duct outlet and civil engineering/construction on site.
- AQUA SYSTEM Flowmeter for AdBlue (R)atribut:
- Piping Connection: G1 male
- Power Supply: AAA battery x 2(standard equipment)
- Finish Material: Main Body: Polypropylene (PP), Packing: Nitrile rubber (NBR)
- Flow Range (L/minute): 6 to 100
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- TESTO Vane AnemometerDeskripsi:-Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
- Tenmars Air Velocity MeterDeskripsi:- 30mm 6 plastics vane- Light air response 0.4m/s.- Air flow calculates function.atribut:
- Power Supply: Battery 9V (NEDA 1604, IEC 6F22 or JIS 006P)
- Battery Life (hour): Approx continuous used 100
- Shutoff Rate Power (uA): 3
- Operate Maximum Power (mA): 25
- Cable Length (cm): 95
- Instrument Dimension (LxWxH) (mm): 130x56x38
- Measuring Range: Velocity : 0.4~20m/s, 1.5~72Km/hr(Kph), 0.9~44mph, 0.8~38Knots(kts), 79~4000ft/min(fpm), 1~8Beaufort; Air Flow Calc : 0~9999CMM, 0~9999CFM; Temp : -20~60°C, -4~140°F; Humidity : 20~80/<20,>80%RH; Absolute Pressure : 350~1100hPa, 263~825mmHg, 10.3~32inHg
- Measuring Unit: Velocity : m/s, Km/hr(Kph), mph, Knots(kts), ft/min(fpm), Beaufort; Air Flow Calculation : CMM, CFM; Temperature : °C, °F; Humidity : %RH; Absolute Pressure : hPa, mmHg, inHg
- Probe Dimension (LxWxH) (mm): 195x47x30
- Resolution: Velocity : 0.1-1; Air Flow Calc : 1; Temp : 0.1; Humidity : 0.1; Absolute Pressure : 0.1
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- TESTO Air Flow MeterDeskripsi:The testo 417 vane anemometer allows you to measure air flow speed, volumetric flow rate and temperature simultaneously. The integrated vane makes it ideal for carrying out measurements at air inlets and outlets. The optionally available testovent 417 funnel set allows you to carry out measurements at ventilation grilles and disk valves. There is also an air flow rate rectifier for carrying out quick and reliable measurements at diffusers.The vane anemometer is designed to provide you with the following valuesThe easy-to-read display shows all important data including air flow direction - ie. whether the air is being sucked in or blown out - air flow speed and the volumetric flow rate as well as the actual temperature.The mean time value and average value provide you with information regarding the average volumetric flow rate, air flow speed and the temperature measurement. In order to carry out the volumetric flow rate simply enter the area of the duct or use the optionally available funnel set. In addition, there is also a hold function which allows you to compare the measurement you have just take with previous measurements. Min and max values are also available at the touch of a key. And thanks to the testo 417’s backlit display you can read the measurements in the dark or in poor lighting. Product Includes: testo 417 vane anemometer with integrated 100 mm vane, calibration protocol, battery.Measurement of volumetric flow, flow velocity and temperature Every duct inlet and outlet should only contain the volumetric flow that according to calculations is a basic prerequisite to an efficient functional system. Particularly large vane anemometers are suitable for measuring the volumetric flows at duct outlets, as these integrate the flow velocity over a larger area thereby determining disturbance from the air grille (loop method). A volumetric flow rate funnel and a large vane are ideal when taking readings at the suction or blowing vents of air grilles and poppet valves. The entire volumetric flow is recorded with the aid of the funnel without the need for conversion on the basis of the flow velocity and area. This method of flow measurement is simple and reliable.The compact anemometer testo 417 with integrated flow/temperature vane (Ø 100 mm) is ideal for measuring the flow velocity, volumetric flow and temperature at duct outlets. The optional funnel set allows measurements at ventilation grilles and poppet valves.atribut:
- Operating Temperature (°C): 0 to +50
- Storage Temperature: -40 to +70 °C
- Weight (g): 230
- Battery Life: 50 h
- Battery Type: 9V block battery, 6F22
- Dimensions (mm): 277x105x45
- Product/Housing Material: ABS
- monotaro Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:Produk ini juga sering disebut dengan Anemometer Wind Speedatribut:
- Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
- Sampling: 1 time / sec
- Accessories: Instruction manual, strap, protective cover
- Measurement Item: Wind speed / temperature
- Weight (g): Approx. 135 (with protective cover, including batteries)
- Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
- Battery Used: 2 AAA (1.5V) batteries
- Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
- Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
- Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
- Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
- Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
- monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Deskripsi:An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Resolution Capability: 0.1 (m/s), 0.3 (km/h)
- Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
- Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
- Power: Square square 9V dry battery x 1 (sold separately)
- Measurement Item: Wind speed
- Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
- Weight (g): 165
- Precision: ± 5%
- Cofflock Resin Flow Meter Model RK20T SeriesDeskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- PULSAFEEDER Paddlewheel FlowmeterDeskripsi:Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.atribut:
- Accuracy (%): ±1.5
- Cable Length (ft): 12
- Compatible Flow Material: Water
- Connection Type: NPT
- Display Type: Analog
- For Pipe Size (inch): 3/4 to 2
- Housing Material: Brass
- Includes Flow Rate Adjustment Knob: No
- Includes Pressure Gauge: No
- Includes Totalizer: Yes
- Max. Viscosity (SUS): 31
- Maximum Media Temperature (°F): 105
- Maximum Operating Pressure (psi): 150
- Maximum Voltage (V) : 24 DC
- Media Temperature Range (°F): 35 to 105
- Minimum Media Temperature (°F): 35
- Mounting Location: Inline
- Mounting Orientation: Universal
- O-Ring Materials: Natural Rubber
- Output Type: Scaled Pulse
- Product Type: Water Meter
- Rotor Material: Plastic
- Seal Material: Natural Rubber
- Standards: AWWA C-708
- Unit of Measure: Gallons
- SMC Flow Sensor Flow Monitor PFM725 Seriesatribut:
- Rated Flow (L/minute): 0.5 - 25(12.5)
- FLOMEC Turbine Flowmeter & TotalizerDeskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- Flugo Water Meteratribut:
- Size (inch): 2
- B&R Flow Meter Airatribut:
- Size (inch): 1
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- TESTO Pocket-Sized Absolute Pressure MeterDeskripsi:The testo 511 is normally used to measure absolute pressure, e.g. for density compensation in flow measurement in ducts, laboratories and production processes. Other measurement parameters are barometric air pressure (= air pressure at sea level) and altitude above sea level.Advantages of the testo 511 absolute pressure meterThe testo 511 absolute pressure meter is very handy, small and easy to use. It measures the absolute pressure with an accuracy of +/-3 hPa and is ideal for absolute pressure compensation in flow measurements. This is then converted to barometric air pressure by entering the on-site altitude above sea level. You can also use the measuring instrument to measure barometric altitude between two points. Product Includes: testo 511 absolute pressure meter including protective cap, belt pouch, batteries and calibration protocol.atribut:
- Accuracy: ±3 hPa ± 1 Digit
- Measuring Range: 300 to 1200 hPa
- Measuring Rate: 0.5 s
- Operating Temperature: 0 to +50 °C
- Protection Class: IP40
- Resolution: 0.1 hPa
- Battery Life: 200 h (average, without display illumination)
- Battery Type: 2 AAA micro batteries
- Dimensions (mm): 119x46x25 (incl. protective cap)
- Seceltable units: hPa, mbar, Pa, mmH₂O, inH₂O, inHg, mmHg, psi
- Storage Temperature: -40 to +70 °C
- Weight (g): 90 (with batteries and protective cap)
- AMD Water Meteratribut:
- Size (mm): 15
Daftar Harga flow air meter Terbaru March 2026
| TRUSCO Digital Wind Speed Meter | Rp4.199.900 |
| AQUA SYSTEM Flowmeter for AdBlue (R) | Rp9.999.900 |
| KRISBOW Anemometer Digital | Rp1.599.900 |
| TESTO Vane Anemometer | Rp4.599.900 |
| Tenmars Air Velocity Meter | Rp5.899.900 |
| KOFLOC Flow Meter Compact | Rp2.799.900 |
| TESTO Air Flow Meter | Rp14.999.900 |
| monotaro Digital Anemometer (Pengukur Kecepatan Angin) | Rp2.299.900 |
| monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin) | Rp999.900 |
| Cofflock Resin Flow Meter Model RK20T Series | Rp2.599.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/hsP105536640-1.jpg)





/7aP102232262-3.jpg)
/P102239292-1.jpg)