Beli floor stopper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Floorlock (Hammer Lock)atribut:
- Stroke (mm): 50
- Mounting Pitch (mm): 85-100x85-100
- Applicable wheel (mm): 200
- Proper mounting height (mm): 240
- Minimum Height (mm): 198
- Maximum Height (mm): 248
- Mounting Seat (mm): 120x120
- Maximum Load Capacity (kg): 350
- EVOMAB Door Stopperatribut:
- Finishing Material: Satin Nikel
- HAMMER CASTER Hammer Lockatribut:
- Type: Hammer lock
- Mounting Seat A x B: 120x120mm
- Body Material: Steel (baked coating)
- Mounting Hole Diameter: ø 11mm
- Mounting Pitch: 85x85mm 100x100mm
- Nansin Nance Lockatribut:
- Material: iron
- Surface Processing: Unichrome plating
- HAMMER CASTER Floorlockatribut:
- Overall Length (mm): 223
- Overall Height (mm): 25-30
- Stroke (mm): 38
- Mounting Pitch (mm): 15
- Dimensions from the floor (mm): 25-30
- Mounting Hole Diameter (mm): 7
- EASTERN SEIKO Engineering Plastics Corting Precision BearingDeskripsi:-A plastic molded bearing with plastic molding bearings.-The peripheral part has noise and vibration absorption effect compared with iron. -Guide roller, door roller, for presser/clamper roller.atribut:
- Bearing Materials: Steel
- Peripheral Part Materials: Polyacetal Resin (POM)
- Precision Grade: JIS B 1514 0 class
- Working Temperature (°C): -20 to 80
- SUTTON Screw Extractor SetDeskripsi:A broken bolt or screw may be removed from a hole with a Screw Extractor. First, drill a hole in the broken screw or bolt. The correct drill size to use is shown below and is usually stamped on each Screw Extractor. Insert the Screw Extractor in the hole and, with a. Tap Wrench, turn counterclockwise. The Screw Extractor acts like a corkscrew. It grips into the sides of the drilled hole and removes the broken part on its own threads without damaging the threaded hole.atribut:
- Country of Manufacture: Australia
- monotaro Door Stopper With Magnet (Natural Rubber Type)Deskripsi:As a door stopperatribut:
- Material: Natural rubber, magnet
- Kind: With magnet
- Width (mm): 25
- Overall Length (mm): 100
- Color: gray
- Height (mm): 30
- Type: Plug type
- ENDO CASTER Polyurethane Caster with Springatribut:
- Bearing Type: Double Ball Bearing
- Bolt Hole Spacing (mm): 128x73
- Bolt hole Diameter (mm): 13
- Material: Polyurethane
- Primary Tension of Spring (kgs): 50
- Spring Distance (mm): 10
- Top Plate Size (mm): 158x114
- Wheel Diameter (mm): 150
- Wheel Width (mm): 50
- TRUSCO Door Stopper Resin Typeatribut:
- Material: Elastomer resin
- Width (mm): 32
- Overall Length (mm): 120
- Color: Black
- Height (mm): 40
- Weight (g): 38
- Depth (mm): 120
- HAMMER CASTER 909 LK Hammer Lockatribut:
- Mounting Hole Diameter: ø 8.5mm
- Finishing Material: [Main body] Resin/-, [Center support, pedal] Iron/Trivalent chromium conversion treatment
- Pedal Length L: 127mm
- Pressing Force: 392N (about 40kgf)
- Stroke S: 25mm
- Primaform Kertas Komputer PRS Bagi Dua 9.5x12inch (Kertas Faktur)Deskripsi:Kertas continuous form adalah jenis kertas multiply yang bertujuan sekali mencetak langsung ada salinnya tanpa harus di fotocopy. Kertas continuous form mempunyai pinhole di bagian kanan dan kirinya.atribut:
- Type: Bagi 2
- Size (mm): 241x305
- TRUSCO Door Stopper (natural Rubber Type)atribut:
- Accessories: Steel Sheet Paper x 1
- Color: Black
- Material: Natural Rubber
- Width (mm): 20
- Sherlock Door Stop Magneticatribut:
- Type: DSM.1
- Material: Stainless Steel SUS 304
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
Daftar Harga floor stopper Terbaru January 2026
| HAMMER CASTER Floorlock (Hammer Lock) | Rp969.900 |
| EVOMAB Door Stopper | Rp59.900 |
| HAMMER CASTER Hammer Lock | Rp399.900 |
| Nansin Nance Lock | Rp619.900 |
| HAMMER CASTER Lock | Rp769.900 |
| HAMMER CASTER Floorlock | Rp379.900 |
| HAMMER CASTER Hammer Lock | Rp479.900 |
| EASTERN SEIKO Engineering Plastics Corting Precision Bearing | Rp229.900 |
| SUTTON Screw Extractor Set | Rp899.900 |
| monotaro Door Stopper With Magnet (Natural Rubber Type) | Rp43.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/hpP106568637-1.jpg)






/EASTERN%20SEIKO%20Engineering%20Plastics%20Corting%20Precision%20Bearing/P102611898-1.jpg)

/kjP103173739-1.jpg)




/P103087317-1.jpg)
/P101000883-1.jpg)

/P102083307-1.jpg)