Beli flexible stainless hose (flange type) di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)
    Mulai

    Rp869.900

    TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)
    atribut:
    • Material: Flexible Section, Union Section = Stainless Steel (SUS304)
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -196 to 300
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Suitable fluid: Cold/Hot Water, Steam, Oil, Gas (limited To Non-corrosive Fluids)
  2. ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Mulai

    Rp70.900

    ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Deskripsi:
    Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.
    atribut:
    • Material: Stainless Steel 304
  3. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  4. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  5. Onda Flexible Hose (Selang Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
  6. aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)
    Deskripsi:
    - Selang fleksibel narita panjang 30 cm- Lapisan luar terbuat dari stainless steel 304 berkualitas dengan bentuk spiral- Lapisan dalam dari karet, sehingga lentur- Nut terbuat dari brass/kuningan- Aplikasi umum untuk menghubungkan instalasi pipa air dengan kran wastafel atau closet
    atribut:
    • Size (inch): 1/2
  7. Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)
    Mulai

    Rp19.900

    Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)
    Deskripsi:
    The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation linesCharacteristics- Hose with steel wire screwing inlaid in the hose- Light- Transparent- Small bending radius- Adaptable to hard weather conditions and minus pressure
    atribut:
    • Working Temperature (°C): -5 to 65
  8. TECHNO FLEX Flexible Stainless Steel Metal Seal Male Hose (Selang Fleksibel)
    Mulai

    Rp1.299.900

    TECHNO FLEX Flexible Stainless Steel Metal Seal Male Hose (Selang Fleksibel)
    atribut:
    • Suitable fluid: Water, Oil, Air, Gas, etc. (Excluding Corrosive Fluids)
    • Type of Connection: Tapered male thread (R)
  9. Zenshin Flexible Stainless Hose(Union Type)
    Mulai

    Rp439.900

    Zenshin Flexible Stainless Hose(Union Type)
    atribut:
    • Applicable Fluid: Cold/hot water, oils, gas (limited to non-corrosive fluids)
    • Maximum Working Pressure: 1MPa (at room temperature)
    • Working Temperature: -40 to 100℃
  10. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  11. TOFLE Flexible Stainless Hose(No Welded Sus Union Type)
    71%
    Mulai

    Rp869.900

    TOFLE Flexible Stainless Hose(No Welded Sus Union Type)
    atribut:
    • Applicable Fluid: Cold/hot water, air
    • Maximum Working Pressure: 1MPa
    • Working Temperature: -50 to 100℃
  12. NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  13. Furukawa Electric Duct Seal Compound
    Mulai

    Rp509.900

    Furukawa Electric Duct Seal Compound
    Deskripsi:
    "EG-P can be used both indoors and outdoors.Very lightweight (specific gravity : 1.0) and non-harden type.Easy to install and reinstall.Water and weather resistance and excellent workability (no need gloves)"
    atribut:
    • Consistency: 65 (JIS A 5752)
    • Specific Gravity: 1
    • Flame retardance: None
    • Insulation (Ordinarily ≥ 108 Ω.cm): 3.6 x 1012
    • Water Resistance: No abnormalities after immersion in tap water (room temperature) for one month
    • Effects on Cable Sheathings: None
    • Color: Grey
    • Effects on Metals: None
    • Thermal Conductivity (W/mk): 0.35
  14. TOFLE Flexible Stainless Hose Welding Union Type (Selang Fleksibel)
    Mulai

    Rp1.899.900

    TOFLE Flexible Stainless Hose Welding Union Type (Selang Fleksibel)
    atribut:
    • Material: Flexible part = Stainless steel (SUS304), Metal fittings = Stainless steel (SUS304)
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -50 to 300
    • Suitable fluid: Cold/Hot Water, Steam, Oil, Gas (limited To Non-corrosive Fluids)
    • Type of Connection: Union connection (SUS)
  15. TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Deskripsi:
    Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesive
    atribut:
    • Color: Brown
    • Material: Polyimide
    • Maximum Temperature Resistance (°C): 300
    • Nominal Temperature Resistance (°C): 260
  16. CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    Mulai

    Rp279.900

    CP Flexible Coolant Oil Hose (Selang Oli Mesin Fleksibel)
    atribut:
    • Max Operating Pressure (cm): 60
    • Material: Stainless Steel
  17. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
Daftar Harga flexible stainless hose (flange type) Terbaru October 2026
TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)Rp869.900
ONDA Exclusive Hose F 1/2inch Flexible (Selang)Rp70.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
Onda Flexible Hose (Selang Fleksibel)Rp49.900
TOFLE Flexible Non-Welded Flange Stainless Steel Hose (Selang Fleksibel)Rp729.900
aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)Rp44.900
Zenshin Flexible Stainless Hose(Flange Type)Rp879.900
Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)Rp19.900
TECHNO FLEX Flexible Stainless Steel Metal Seal Male Hose (Selang Fleksibel)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)