Beli flexible ratchet handle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Hand Ratchet
    Mulai

    Rp729.900

    PROTO Hand Ratchet
    Deskripsi:
    Standard-head ratchets can speed the turning of fasteners with a mechanism that allows the tool to rotate freely in one direction without removing the ratchet head from the fastener and repositioning the tool.
    atribut:
    • Material: Alloy Steel
    • Ratchet Type: Standard
    • Measurement Type: SAE
    • Ratcheting: Yes
  2. JTC Flexible Ratchets
    Mulai

    Rp429.900

    JTC Flexible Ratchets
    atribut:
    • Drive Size: 3/8\"
  3. JONNESWAY Flexible Ratchet Handle-72 Teeth
    Mulai

    Rp329.900

    JONNESWAY Flexible Ratchet Handle-72 Teeth
    atribut:
    • Material: Handle: Chrome Vanadium Steel, Driver: Chrome Molybdenum Steel
  4. TRUSCO Flexible Ratchet Handle
    Mulai

    Rp749.900

    TRUSCO Flexible Ratchet Handle
    Deskripsi:
    -Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.
    atribut:
    • Number of insertions: 10
    • Total Length: 340mm
  5. Wipro Kunci Sok Set
    Mulai

    Rp309.900

    Wipro Kunci Sok Set
    Deskripsi:
    Set Contents:- 1/2inch Socket 5/16inch, 3/8inch, 7/16inch, 15/32inch, 1/2inch, 9/16inch, 19/32inch, 5/8inch 11/16inch, 3/4inch, 25/32inch, 13/16inch, 7/8inch, 15/16inch, 1inch, 1 1/16inch, 1 3/16inch, 1 1/4inch- With Rachet, Sliding T Handle, Extension Bar 125, 250 mm & Universal Joint
  6. WESTWARD Hand Ratchet Set
    Mulai

    Rp3.099.900

    WESTWARD Hand Ratchet Set
    Deskripsi:
    These flex-head ratchet sets have a hinge close to the head that allows the head to swivel to access fasteners from multiple angles in tight spaces. Sets come with ratchets having different handle lengths where long handles extend the reach of the tool and can increase the amount of torque required to loosen overtightened fasteners. Models with short handles can access fasteners in tight spaces.
    atribut:
    • Grip Style: Cushion
    • Head Type: Flexible
    • Head Shape: Pear
    • Number of Geared Teeth: 36
    • Quick Release: Yes
    • Ratchet Type: Standard
    • Flex Range of Motion (degrees): 180
    • Head Thickness (inch): 17/32; 23/32; 13/16
    • Head Width (inch): 1 1/32; 1 1/4; 1 19/32
    • Insulated: No
    • Material: Chrome
    • Measurement Type: SAE
    • Min. Arc Swing (degrees): 10
    • Non-Sparking: No
    • Overall Length (inch): 12; 18; 24
    • Ratcheting: Yes
    • Reversing: Yes
    • Standards: ANSI
    • Tether Ready: No
    • UNSPSC: 27111711
  7. KTC Flexible Ratchet Handle 1/4inch Sq
    Mulai

    Rp1.099.900

    KTC Flexible Ratchet Handle 1/4inch Sq
    Deskripsi:
    1/4inch sq. FLEX SHORT RATCHET HANDLE D.PAT.
    atribut:
    • Drive Size (inch): 1/4
    • Overall Length (mm): 125
  8. IRWIN Mechanics Vices - Heavy Duty
    Mulai

    Rp829.900

    IRWIN Mechanics Vices - Heavy Duty
    Deskripsi:
    Mechanics Vices - Heavy Duty Features:Rigid and robust, the body and sliding jaw are cast from close grained grey iron which is machined on all friction surfaces for a smooth, reliable action. The jaws, handle and main screw are steel, the latter having a two-start rolled acme thread to speed the jaws from fully closed to fully open with a minimum of winding. The Mechanics’ vice is the most commonly used vice in the IRWIN® Record® range. A full line of replacement parts are available.1. CLOSE GRAINED GREY IRON BODY & SLIDING JAW-Cast then machined on all friction surfaces for a smooth, reliable action2. SAFETY STOP-Prevents the slide from being separated from the body3. HARDENED STEEL JAWS-Extend the life of the jaws and are replaceable4. UNBREAKABLE S.G. IRON NUT-Can be replaced when worn5. FUSED STEEL HANDLE-Will bend before the vice can be overstressed6. TWIN-START ACME COLD ROLLED THREAD-For faster and smoother operation
  9. JTC Gagang Sok T
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    JTC Gagang Sok T
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. Top Kogyo Flexible Ratchet Handle
    Mulai

    Rp1.899.900

    Top Kogyo Flexible Ratchet Handle
    Deskripsi:
    -Head is 180° swing type.-Handle is telescopic to suit the work.-Compact design is employed for the head.-Left and right are switched by rotating the switching cover.
    atribut:
    • Number of Teeth: 72sheets
  11. KRISBOW Ratchet Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  12. TONE Ratchet Handle
    Mulai

    Rp279.900

    TONE Ratchet Handle
    Deskripsi:
    -Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
  13. monotaro Full Turning Ratchet Handle (Gagang Ratchet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    monotaro Full Turning Ratchet Handle (Gagang Ratchet)
    Deskripsi:
    Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular place
    atribut:
    • Material: Chrome vanadium steel
    • Gear Teeth Number: 72
  14. TRUSCO Bit&Socket Ratchet Handle
    Mulai

    Rp429.900

    TRUSCO Bit&Socket Ratchet Handle
    atribut:
    • Input Drive (mm): Convex 6.35
    • Number of Teeth (sheet): 72
    • Finishing Material: Chrome Vanadium Steel (Cr,V)
  15. TEKIRO Gagang Sliding T
    Mulai

    Rp46.900

    TEKIRO Gagang Sliding T
    Deskripsi:
    TEKIRO SLIDING BAR, kunci sliding T Handle merupakan kebutuhan wajib bagi bengkel mobil maupun motor. Kepala Sock dapat digeser sesuai kebutuhan.Fungsi : digunakan untuk mengencangkan atau mengendorkan kepala baut/mur dengan cara memasang kunci socket pada bagian adaptornya dan bisa digeser Material : Chrome vanadium
Daftar Harga flexible ratchet handle Terbaru March 2026
PROTO Hand RatchetRp729.900
JTC Flexible RatchetsRp429.900
KYOTO TOOL (KTC) Ratchet HandleRp389.900
JONNESWAY Flexible Ratchet Handle-72 TeethRp329.900
Wipro Flexible Ratchet HandleRp109.900
TRUSCO Flexible Ratchet HandleRp749.900
Wipro Kunci Sok SetRp309.900
WESTWARD Hand Ratchet SetRp3.099.900
Toptul Flexible Reversible Ratchet Handle with Quick ReleaseRp329.900
MAXPOWER Gagang Sok TRp30.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)