WESTWARD Hand Ratchet Set

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.999.900
Spesifikasi
Grip StyleCushion
Head TypeFlexible
Head ShapePear
Number of Geared Teeth36
Quick ReleaseYes
Ratchet TypeStandard
Flex Range of Motion (degrees)180
Head Thickness (inch)17/32; 23/32; 13/16
Head Width (inch)1 1/32; 1 1/4; 1 19/32
InsulatedNo
MaterialChrome
Measurement TypeSAE
Min. Arc Swing (degrees)10
Non-SparkingNo
Overall Length (inch)12; 18; 24
RatchetingYes
ReversingYes
StandardsANSI
Tether ReadyNo
UNSPSC27111711

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flex-head ratchet sets have a hinge close to the head that allows the head to swivel to access fasteners from multiple angles in tight spaces. Sets come with ratchets having different handle lengths where long handles extend the reach of the tool and can increase the amount of torque required to loosen overtightened fasteners. Models with short handles can access fasteners in tight spaces.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan

Halaman Terkait