Beli flexible pipe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAN-EI Sink Mixer
    Mulai

    Rp999.900

  2. CP Flexible Pipe
    Mulai

    Rp96.000

    CP Flexible Pipe
    atribut:
    • Length (cm): 30
  3. TRUSCO Flexible Pipe Roll
    Mulai

    Rp1.699.900

    TRUSCO Flexible Pipe Roll
    atribut:
    • Material: Pipe:Stainless steel (SUS 304)
    • Pipe Outside Diameter (mm): 16.0
    • Length (m): 10
  4. monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Mulai

    Rp33.000

    monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  5. SAN-EI Stop Valve with Flexible Pipe
    Mulai

    Rp189.900

    SAN-EI Stop Valve with Flexible Pipe
    Deskripsi:
    Spindle Kerep Type
  6. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp139.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  7. Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron Flange
    Mulai

    Rp709.900

    Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron Flange
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  8. Armaflex Insulation Pipe R-Series Class 1
    Mulai

    Rp78.000

    Armaflex Insulation Pipe R-Series Class 1
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 25 (1inch)
    • Length (m): ±2
  9. Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Mulai

    Rp349.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal Touch
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  10. Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel Flange
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel Flange
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  11. TRUSCO Flexible Pipe for Tap
    Mulai

    Rp119.900

    TRUSCO Flexible Pipe for Tap
    Deskripsi:
    -With flange nut.(mounting screw is parallel thread for pipes)-Water supply to wash basin unit, instantaneous water heater.-Connection piping for low-high tank.-Piping connection to boiler, electric water heater.
  12. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  13. ROHA Flexible PVC Duct Hose
    Mulai

    Rp639.900

    ROHA Flexible PVC Duct Hose
    atribut:
    • Length (m): 30
  14. Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Mulai

    Rp389.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free Type
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  15. TRUSCO Aluminum Flexible Duct
    Mulai

    Rp1.199.900

    TRUSCO Aluminum Flexible Duct
    Deskripsi:
    -Excellent durability, weather resistance and workability.-There is no air leak.-Flexible in terms of bending performance/elasticity and the duct length becomes compact up to 0.75m.-Duct for intake and exhaust of air for air conditioning.
    atribut:
    • Length (m): 10
  16. Polar Aluminium Flexible Duct Non Insulated
    Rating:
    100% of 100
    (2)
    Mulai

    Rp419.900

    Polar Aluminium Flexible Duct Non Insulated
    Deskripsi:
    POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.
    atribut:
    • Standard Lengths (m): 10
    • Compress (%): Up To 90
    • Temperature Range (°C): -30 to 100
    • Steel Wire (mm): 1.0-1.2
    • Material: Aluminium
    • Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
  17. Nangoku Flexible Hose (NFK) Flexible Metal Hose
    Mulai

    Rp3.599.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose
    Deskripsi:
    -Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
Daftar Harga flexible pipe Terbaru December 2025
SAN-EI Sink MixerRp999.900
CP Flexible PipeRp96.000
TRUSCO Flexible Pipe RollRp1.699.900
monotaro Corrugated Flexible Conduit (Pelindung Kabel Flexsibel)Rp33.000
SAN-EI Stop Valve with Flexible PipeRp189.900
monotaro Flexible Hose (Selang Fleksibel)Rp139.900
Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron FlangeRp709.900
Armaflex Insulation Pipe R-Series Class 1Rp78.000
Nangoku Flexible Hose (NFK) Flexible Metal Hose Nfk Metal TouchRp349.900
Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel FlangeRp1.299.900

Data diperbarui pada 07/12/2025 (Harga belum termasuk PPN)