Beli flexible joint tozen indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tozen PT Connector 10K FCD Rubber Joint Double Sphere Typeatribut:
- Argument Angle: 7.5 Degrees
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Deskripsi:Material : Sus304Pressure : 10 barPenghubung : Flangeatribut:
- Model : NK-3100
- Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionDeskripsi:Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.atribut:
- Suitable: Water, Steam, Oil, Chemicals. Etc
- Maximum Working Temperature (°C): 220
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- Tozen Flexible Rubber Joint Oflex #150, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Rubber Joint Oflex JIS 16K, Mild Steel FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Nangoku Flexible Hose (NFK) Flexible Metal Hose, Union Welding Free TypeDeskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Tozen Flexible Rubber Joint Oflex JIS 10K, Ductile Iron FlangeDeskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Butterfly C/I, Wafer JIS 10K Disc SS304, EPDM Seat. WP. 16kg, Stem SS 416, LeverDeskripsi:Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil
- Working Temperature (°C): -20 to 110
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
Daftar Harga flexible joint tozen indonesia Terbaru March 2026
| Tozen PT Connector 10K FCD Rubber Joint Double Sphere Type | Rp1.899.900 |
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp1.899.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300 | Rp3.499.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100 | Rp609.900 |
| Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union | Rp369.900 |
| HQ Gate Valve Brass Class 125 Screwed End (Katup) | Rp139.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp519.900 |
| Ishiguro Flange JIS10K SO FF Black Steel | Rp52.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp4.899.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P102046937-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-3100/P102114742-1.jpg)

/P102046906-2.jpg)
/P102046944-1.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)




%20Flexible%20Metal%20Hose%2C%20Union%20Welding%20Free%20Type/P102030240-1.jpg)


/P102046920-1.jpg)