Beli flexible grinding wheels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Grinding Disc Expert for InoxDeskripsi:Expert for Inox 100x2.0x16 flexible grinding discsatribut:
- Diameter (mm): 100
- Bore Diameter (mm): 16
- Thickness (mm): 2
- Specification: WA 60 BF
- Makita Mata Gerinda Polesatribut:
- Hardness: A36P
- Size: 7inch (180x6x22mm)
- BILIMA Mata Gerinda FlexibleDeskripsi:Batu amplas untuk Batuan, Kaca, dan Semenatribut:
- Bore: 16mm
- Size: 4inch
- Applications: for stone, glass, concrete
- PFERD Mounted Flap Wheels Aluminium OxideDeskripsi:For universal applications from coarse to fine grinding. Materials that can be worked: - Aluminium - Copper - Other non-ferrous metals - Soft non-ferrous metal - Brass - Stainless steel (INOX) - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Steel materials with a hardness over 54 HRC - Steel, cast steel - Steels up to 1,200 N/mm¿ (< 38 HRC) - Cast steel Applications: - Weld dressing - Deburring - Surface work - Weld dressing - Structuring (matt finishing, brush matting and satin finishing) - Fine grinding in multiple steps Drive types: - Flexible shaft drive - Straight grinder Classification - profi class 5.0 AAA018c002 - eclass 8.1 21011318 - eclass 7.0 21011318 - eclass 4.1 21011305atribut:
- Outer Diameter (mm): 60
- Width (mm): 15
- Grit Size: 60
- Maximum Speed (rpm): 12700
- PFERD Mounted Flap Wheels Aluminium OxideDeskripsi:For universal applications from coarse to fine grinding. Materials that can be worked: - Aluminium - Copper - Other non-ferrous metals - Soft non-ferrous metal - Brass - Stainless steel (INOX) - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Steel materials with a hardness over 54 HRC - Steel, cast steel - Steels up to 1,200 N/mmイ (< 38 HRC) - Cast steel Applications: - Weld dressing - Deburring - Surface work - Weld dressing - Structuring (matt finishing, brush matting and satin finishing) - Fine grinding in multiple steps Drive types: - Flexible shaft drive - Straight grinder Classification - profi class 5.0 AAA018c002 - eclass 8.1 21011318 - eclass 7.0 21011318 - eclass 4.1 21011305atribut:
- Outer Diameter (mm): 30
- Width (mm): 30
- Grit Size: 150
- Maximum Speed (rpm): 25400
- KINIK Thai Depressed Center Grinding MetalDeskripsi:Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.atribut:
- Hole Diameter (mm): 16
- Abrasive Grits: 24
- Abrasive Grits Type: Coarse
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Ferrous Metal
- Thickness (mm): 6
- KINIK Flexible Wheel - Thaiatribut:
- Size: 100 x 3 x 16
- Minimo by Minitor Abrasive Rubber Wheels Polishing (Wa Medium)Deskripsi:-A separate type fine grinding and polishing tool to be used in combination with a mandrel(shaft).-Since the mandrel can be used repeatedly, there is less waste after use and tool costs can be reduced compared to tools with a shaft.atribut:
- Hole Diameter: 1.8mm
- Maximum Working Rotation Speed (rpm): 15000
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- NORTON Tool Grinding Wheel Flaring Dish T12atribut:
- Abrasive Wheel Type: T12
- Nippon Resibon Flexible Best Touchatribut:
- Thickness (mm): 2
- MIYUKI SANGYO Hard Wheelatribut:
- Color: Brown
- Maximum Working Rotation Speed (rpm): 4000
Daftar Harga flexible grinding wheels Terbaru March 2026
| BOSCH Grinding Disc Expert for Inox | Rp14.900 |
| Makita Mata Gerinda Poles | Rp37.900 |
| BILIMA Mata Gerinda Flexible | Rp13.900 |
| Nippon Resibon Mata Gerinda | Rp12.900 |
| PFERD Mounted Flap Wheels Aluminium Oxide | Rp78.900 |
| PFERD Mounted Flap Wheels Aluminium Oxide | Rp67.900 |
| KINIK Thai Depressed Center Grinding Metal | Rp10.900 |
| KINIK Flexible Wheel - Thai | Rp14.900 |
| Minimo by Minitor Abrasive Rubber Wheels Polishing (Wa Medium) | Rp519.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































/P102707122-1.jpg)